Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Urinal Cakes and Screens

61 products found

Urinal screen, urinal block and rim hanger options serve as powerful deodorizers and keep offensive odor under control in commercial restrooms. Give tough odors a bigger fight when you install a deodorizer dispenser, which automatically releases a fresh scent throughout the day. You can also avoid odors by keeping extra drain cleaner on hand so you can quickly unclog sinks and toilets when you need it most. Order your urinal screen, urinal block and rim hanger supply from Grainger and provide 24-hour protection against restroom odors.Close

Filter Results By

Branch Availability
Cleaner Chemical Product Grouping
Item - Urinal Blocks, Screens and Rim Hangers
Fragrance
Para/Non-Para
Shape - Odor Control
Cleaner Container Size
Case Quantity
Brand
Price
Shop By

Viewing as

List
  • Urinal Screen, Cucumber Melon, Non-Para, 52g Solid

    Brand
    TOUGH GUY
    Item #
    6JJZ5
    Mfr. Model #
    6JJZ5
    Urinal Screen, Cucumber Melon, Non-Para, 52g Solid
    Web Price $34.20 / pkg. of 10
  • Urinal Screen with Block, Cherry, Para, 4 oz. Solid

    Brand
    TOUGH GUY
    Item #
    2ZXE2
    Mfr. Model #
    2ZXE2
    Urinal Screen with Block, Cherry, Para, 4 oz. Solid
    Web Price $31.70 / pkg. of 12
  • Urinal Screen, Herbal Mint, Non-Para, 58g Solid

    Brand
    TOUGH GUY
    Item #
    3EEF3
    Mfr. Model #
    3EEF3
    Urinal Screen, Herbal Mint, Non-Para, 58g Solid
    Web Price $31.60 / pkg. of 10
  • Urinal Block, Cherry, Non-Para, 4 oz. Solid

    Brand
    TOUGH GUY
    Item #
    2NXW3
    Mfr. Model #
    2NXW3
    Urinal Block, Cherry, Non-Para, 4 oz. Solid
    Web Price $16.05 / pkg. of 12
  • Urinal Screen, Cherry, Non-Para, 2.65 oz. Solid Gel

    Brand
    TOUGH GUY
    Item #
    2ZXE5
    Mfr. Model #
    2ZXE5
    Urinal Screen, Cherry, Non-Para, 2.65 oz. Solid Gel
    Web Price $27.60 / pkg. of 12
  • Urinal Screen, Spiced Apple, Non-Para, 52g Solid

    Brand
    TOUGH GUY
    Item #
    6EPA2
    Mfr. Model #
    6EPA2
    Urinal Screen, Spiced Apple, Non-Para, 52g Solid
    Web Price $31.00 / pkg. of 10
  • Urinal Block with Screen, Springtime, Non-Para, 3 oz. Solid

    Brand
    TOUGH GUY
    Item #
    3EEE6
    Mfr. Model #
    3EEE6
    Urinal Block with Screen, Springtime, Non-Para, 3 oz. Solid
    Web Price $54.00 / pkg. of 12
  • Urinal Screen with Block, Fresh Breeze, Non-Para, 2.50 oz. Solid

    Brand
    ABILITY ONE
    Item #
    45NG39
    Mfr. Model #
    6840-01-451-9189
    Urinal Screen with Block, Fresh Breeze, Non-Para, 2.50 oz.&
    Web Price $34.20 / pkg. of 12
  • Urinal Screen with Block, Apple, Non-Para, 4 oz. Solid

    Brand
    TOUGH GUY
    Item #
    2ZXE3
    Mfr. Model #
    2ZXE3
    Urinal Screen with Block, Apple, Non-Para, 4 oz. Solid
    Web Price $42.90 / pkg. of 12
  • Urinal Screen, Herbal Mint, Non-Para, 52g Solid

    Brand
    TOUGH GUY
    Item #
    6EPA1
    Mfr. Model #
    6EPA1
    Urinal Screen, Herbal Mint, Non-Para, 52g Solid
    Web Price $31.00 / pkg. of 10
  • Urinal Screen, Lavender, Non-Para, 3.68 oz. Solid

    Brand
    GEORGIA-PACIFIC
    Item #
    52WP60
    Mfr. Model #
    48272
    Urinal Screen, Lavender, Non-Para, 3.68 oz. Solid
    Web Price $50.00 / pkg. of 12
  • Urinal Screen, Cherry, Non-Para, 2.72 oz. Solid

    Brand
    TOUGH GUY
    Item #
    15F538
    Mfr. Model #
    15F538
    Urinal Screen, Cherry, Non-Para, 2.72 oz. Solid
    Web Price $30.80 / pkg. of 12
  • Toilet Tank Block, Unscented, Non-Para, 3 oz. Solid

    Brand
    TOUGH GUY
    Item #
    3EEE9
    Mfr. Model #
    3EEE9
    Toilet Tank Block, Unscented, Non-Para, 3 oz. Solid
    Web Price $51.50 / pkg. of 24
  • Urinal Screen, Mango, Non-Para, 58g Solid with Oil

    Brand
    TOUGH GUY
    Item #
    36WE50
    Mfr. Model #
    36WE50
    Urinal Screen, Mango, Non-Para, 58g Solid with Oil
    Web Price $41.40 / pkg. of 10
  • Urinal Block with Screen, Springtime, Para, 3 oz. Crystalline Solid

    Brand
    TOUGH GUY
    Item #
    3EEE5
    Mfr. Model #
    3EEE5
    Urinal Block with Screen, Springtime, Para, 3 oz. Crystalli
    Web Price $53.75 / pkg. of 12
  • Urinal Block, Cherry, Para, 4 oz. Solid Gel

    Brand
    TOUGH GUY
    Item #
    2ZXE6
    Mfr. Model #
    2ZXE6
    Urinal Block, Cherry, Para, 4 oz. Solid Gel
    Web Price $10.45 / pkg. of 12
  • Urinal Screen, Cucumber Melon, Non-Para, 58g Solid with Oil

    Brand
    TOUGH GUY
    Item #
    36WE53
    Mfr. Model #
    36WE53
    Urinal Screen, Cucumber Melon, Non-Para, 58g Solid with Oil
    Web Price $41.40 / pkg. of 10
  • Urinal Screen, Citrus, Non-Para, 3.68 oz. Solid

    Brand
    GEORGIA-PACIFIC
    Item #
    52WP63
    Mfr. Model #
    48275
    Urinal Screen, Citrus, Non-Para, 3.68 oz. Solid
    Web Price $70.75 / pkg. of 12
  • Urinal Screen with Block, Blue Spice, Non-Para, 4 oz. Solid

    Brand
    TOUGH GUY
    Item #
    10F672
    Mfr. Model #
    10F672
    Urinal Screen with Block, Blue Spice, Non-Para, 4 oz.
    Web Price $47.90 / pkg. of 12
  • Urinal Screen, Bubblegum, Non-Para, 2.72 oz. Solid

    Brand
    TOUGH GUY
    Item #
    15F539
    Mfr. Model #
    15F539
    Urinal Screen, Bubblegum, Non-Para, 2.72 oz. Solid
    Web Price $30.80 / pkg. of 12
  • Urinal Block, Springtime, Para, 4 oz. Solid

    Brand
    TOUGH GUY
    Item #
    3EEF6
    Mfr. Model #
    3EEF6
    Urinal Block, Springtime, Para, 4 oz. Solid
    Web Price $15.75 / pkg. of 12
  • Urinal Screen, Spiced Apple, Non-Para, 58g Solid with Oil

    Brand
    TOUGH GUY
    Item #
    36WE51
    Mfr. Model #
    36WE51
    Urinal Screen, Spiced Apple, Non-Para, 58g Solid with Oil
    Web Price $41.40 / pkg. of 10
  • Urinal Block, Fresh Floral, Non-Para, 3 oz. Solid

    Brand
    TOUGH GUY
    Item #
    18E921
    Mfr. Model #
    18E921
    Urinal Block, Fresh Floral, Non-Para, 3 oz. Solid
    Web Price $14.80 / pkg. of 12
  • Urinal Screen, Coastal Breeze Low Splash, Non-Para, 3.68 oz. Solid

    Brand
    GEORGIA-PACIFIC
    Item #
    52WP64
    Mfr. Model #
    48260
    Urinal Screen, Coastal Breeze Low Splash, Non-Para, 3.68 oz
    Web Price $101.00 / pkg. of 12
  • Cherry Burst

    Brand
    IMPACT
    Item #
    5MLH0
    Mfr. Model #
    1492-90
    Cherry Burst
    Clearance Price $32.68 / pkg. of 12

    Web Price $34.40

  • Urinal Screen, Herbal Mint, Non-Para, 58g Solid with Oil

    Brand
    TOUGH GUY
    Item #
    36WE52
    Mfr. Model #
    36WE52
    Urinal Screen, Herbal Mint, Non-Para, 58g Solid with Oil
    Web Price $41.40 / pkg. of 10
  • Urinal Screen, Unscented, Non-Para, 2.65 oz. Solid Gel

    Brand
    TOUGH GUY
    Item #
    2ZXE4
    Mfr. Model #
    2ZXE4
    Urinal Screen, Unscented, Non-Para, 2.65 oz. Solid Gel
    Web Price $29.00 / pkg. of 12
  • Urinal Screen with Block, Blue Spice, Non-Para, 4 oz. Solid

    Brand
    TOUGH GUY
    Item #
    10A684
    Mfr. Model #
    10A684
    Urinal Screen with Block, Blue Spice, Non-Para, 4 oz.
    Web Price $47.90 / pkg. of 12
  • Urinal Screen with Block, Pink Spice, Non-Para, 4 oz. Solid

    Brand
    TOUGH GUY
    Item #
    10A683
    Mfr. Model #
    10A683
    Urinal Screen with Block, Pink Spice, Non-Para, 4 oz.
    Web Price $47.90 / pkg. of 12
  • Winter Frost

    Brand
    IMPACT
    Item #
    5MLG9
    Mfr. Model #
    1491-90
    Winter Frost
    Clearance Price $32.68 / pkg. of 12

    Web Price $34.40

  • Urinal Block, Black Cherry, Non-Para, 5 lb. Solid

    Brand
    TOUGH GUY
    Item #
    11U432
    Mfr. Model #
    11U432
    Urinal Block, Black Cherry, Non-Para, 5 lb. Solid
    Web Price $80.25 / each
  • Urinal Screen with Block, Pink Spice, Non-Para, 4 oz. Solid

    Brand
    TOUGH GUY
    Item #
    10A685
    Mfr. Model #
    10A685
    Urinal Screen with Block, Pink Spice, Non-Para, 4 oz.
    Web Price $47.90 / pkg. of 12
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More