Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Item
Amps
Cleaning Path
Filter Type
Power Cord Length
Net Weight
Brand
Price
Shop By
Ratings

Upright Vacuum Cleaners

25 Results Found that Include 65 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • DAYTON
  • HEPA Upright Vacuum HEPA Upright Vacuum
  • Multiple product options available

    Upright Vacuum, 13", Filter Type HEPA, Power Cord Length 50 ft., Voltage 120, Height Adjustment Manual 5-Position, Plug 3-Wire, Hood Height 5", Ergonomic, Furniture...More

  • ROYAL
  • Upright Vacuum Upright Vacuum
  • Multiple product options available

    Upright Vacuum and Furniture Guard Yes; Varies by Amps, Cleaning Path, Filter Type, Power Cord Length and Net Weight

  • HOOVER
  • Upright Vacuum Upright Vacuum
  • Multiple product options available

    Upright Vacuum; Varies by Amps, Cleaning Path, Filter Type, Power Cord Length and Net Weight

Upright Vacuum,13 In,135 cfm,10A,120V
  • SANITAIRE
  • Upright Vacuum, 13 In, 135 cfm, 10A, 120V Upright Vacuum
  • Item # 20X725
  • Mfr. Model # SC5713B
  • Upright Vacuum, Amps 10, 13 In. Cleaning Path, Filter Type Washable Sealed HEPA, Bag Type Disposable Paper...More

  • TORNADO
  • Upright Vacuum Upright Vacuum
  • Multiple product options available

    Upright Vacuum; Varies by Cleaning Path, Filter Type, Power Cord Length and Net Weight

Vacuum,Indoor/Outdoor
  • TM

    Grainger Choice

  • DAYTON
  • Vacuum, Indoor/Outdoor Vacuum,Indoor/Outdoor
  • Item # 6H003
  • Mfr. Model # 6H003
  • Indoor/Outdoor Vacuum, Amps 6, 19 In. Cleaning Path, Filter Type Collection Bag, Power Cord Length 12 In.,...More

Stick Vacuum,10-1/2 In,7A,120V
  • TM

    Grainger Choice

  • DAYTON
  • Stick Vacuum, 10-1/2 In, 7A, 120V Stick Vacuum,10-1/2 In,7A,120V
  • Item # 2YMT8
  • Mfr. Model # 2YMT8
  • Stick Vacuum, Amps 7, 10-1/2 In. Cleaning Path, Filter Type 2-Ply with Micro Liner Disposable Bag and...More

Stick Vacuum,11 In,2 Layer Micro
  • HOOVER
  • Stick Vacuum, 11 In, 2 Layer Micro Stick Vacuum,11 In,2 Layer Micro
  • Item # 24Z198
  • Mfr. Model # CH20110
  • Stick Vacuum, 11 In. Cleaning Path, Filter Type 2 Layer Micro, Bag Type Dirt Cup, Net Weight 8 lb., Height...More

Sanitaire Vacuum,Ergonomic,44-1/2 in. H
  • SANITAIRE
  • Sanitaire Vacuum, Ergonomic, 44-1/2 in. H Sanitaire Vacuum,Ergonomic,44-1/2 in. H
  • Item # 36MZ17
  • Mfr. Model # SC9050D
  • Sanitaire Vacuum, Amps 5, 12 In. Cleaning Path, Filter Type Allergen, Bag Type Paper Dust Bag, Power Cord...More

Upright Vacuum,14 In,120 cfm,10A,120V
  • NOBLES
  • Upright Vacuum, 14 In, 120 cfm, 10A, 120V Upright Vacuum,14 In,120 cfm,10A,120V
  • Item # 5PFR9
  • Mfr. Model # 1060829
  • Upright Vacuum, Amps 10, 14 In. Cleaning Path, Filter Type HEPA, Bag Type Paper, Power Cord Length 50 ft.,...More

Upright Vacuum,14 In,120 cfm,10A,120V
  • TENNANT
  • Upright Vacuum, 14 In, 120 cfm, 10A, 120V Upright Vacuum,14 In,120 cfm,10A,120V
  • Item # 15A756
  • Mfr. Model # 1068027
  • Dual Motor Upright Vacuum, Amps 10, 14 In. Cleaning Path, Filter Type HEPA, Bag Type Paper, Power Cord Length...More

Upright Vacuum,13 In,106 cfm,6A,120V
  • TENNANT
  • Upright Vacuum, 13 In, 106 cfm, 6A, 120V Upright Vacuum,13 In,106 cfm,6A,120V
  • Item # 15A755
  • Mfr. Model # 1068028
  • Upright Vacuum, Amps 10, 13 In. Cleaning Path, Filter Type HEPA, Bag Type Paper, Power Cord Length 50 ft.,...More

Wide Area Vacuum, 26 In
  • TM

    Grainger Choice

  • DAYTON
  • Wide Area Vacuum, 26 In Wide Area Vacuum, 26 In
  • Item # 5UMR1
  • Mfr. Model # 5UMR1
  • Wide Area Vacuum, Cleaning Path 26 In., 1.57 HP, 11 Amps, Air Flow 101 cfm, Power Cord Length 50 ft., Bag...More

Commercial Upright Vacuum,10A,120V
  • TORNADO
  • Commercial Upright Vacuum, 10A, 120V Commercial Upright Vacuum,10A,120V
  • Item # 36NM01
  • Mfr. Model # 98147
  • Commercial Upright Vacuum, Amps 10, 14 In. Cleaning Path, Filter Type HEPA, Bag Type Paper, Power Cord Length...More

Upright Vacuum,14 In,125 cfm,7.9A,120V
  • NOBLES
  • Upright Vacuum, 14 In, 125 cfm, 7.9A, 120V Upright Vacuum,14 In,125 cfm,7.9A,120V
  • Item # 4VDW2
  • Mfr. Model # 9007462
  • Commercial Upright Vacuum, Amps 7.9A, 14 In. Cleaning Path, Filter Type 0.3 Microns, Bag Type Micro Paper,...More

Wide Area Vacuum, 30 In., 1 HP
  • HOOVER
  • Wide Area Vacuum, 30 In., 1 HP Wide Area Vacuum, 30 In., 1 HP
  • Item # 11W082
  • Mfr. Model # CH86000
  • Wide Area Vacuum, Cleaning Path 30 In., 1 HP, Air Flow 224 cfm, Power Cord Length 75 ft., Bag Type Paper, Net...More

Wide Area Vacuum,30in.
  • TENNANT
  • Wide Area Vacuum, 30in. Wide Area Vacuum,30in.
  • Item # 15A757
  • Mfr. Model # 1068029
  • Wide Area Vacuum, Cleaning Path 30 In., 1 HP, 12.6 Amps, Air Flow 226 cfm, Power Cord Length 75 ft., Bag Type...More

Wide Area Vacuum,28 in. Cleaning Path
  • SANITAIRE
  • Wide Area Vacuum, 28 in. Cleaning Path Wide Area Vacuum,28 in. Cleaning Path
  • Item # 30RR51
  • Mfr. Model # SC6093A
  • Wide Area Vacuum, Cleaning Path 28 In., 10 Amps, Air Flow 163 cfm, Power Cord Length 60 ft., Bag Type Paper,...More

Wide Area Vacuum, 26 In
  • NOBLES
  • Wide Area Vacuum, 26 In Wide Area Vacuum, 26 In
  • Item # 4VDW1
  • Mfr. Model # 9007457
  • Wide Area Vacuum, Cleaning Path 26 In., 1 HP, 10 Amps, Air Flow 101 cfm, Power Cord Length 50 ft., Bag Type...More

Comvac Commercial Wide Area,200 cfm
  • BISSELL COMMERCIAL
  • Comvac Commercial Wide Area, 200 cfm Comvac Commercial Wide Area,200 cfm
  • Item # 36RE59
  • Mfr. Model # BG-CC28
  • Wide Area Vacuum, Cleaning Path 28 In., 5/8 HP, 8.5 Amps, Air Flow 200 cfm, Power Cord Length 60 ft., Bag...More

Results per page:  16 | 32 | 48

If you’re shopping for an upright vacuum, browse the selection from Grainger first. Clean everything from hard floors to thick carpets with these commercial vacuums. Choose the path width, from 10”W up to 30”W, that’ll necessitate the least number of passes without being too cumbersome for the space being vacuumed. You’ll find vacuums that come with disposable bags as well as bagless vacuum cleaners that collect dust and dirt in a cylindrical container you can empty right into the trash. Many vacuums include some form of filtration, such as HEPA filters, to capture particulates. Rely on Grainger to supply you with a wide range of upright vacuum choices to help you keep your facility clean and tidy.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More