Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Upright Vacuum Cleaners

5 results found that include 66 products

If you’re shopping for an upright vacuum, browse the selection from Grainger first. Clean everything from hard floors to thick carpets with these commercial vacuums. Choose the path width, from 10”W up to 30”W, that’ll necessitate the least number of passes without being too cumbersome for the space being vacuumed. You’ll find vacuums that come with disposable bags as well as bagless vacuum cleaners that collect dust and dirt in a cylindrical container you can empty right into the trash. Many vacuums include some form of filtration, such as HEPA filters, to capture particulates. Rely on Grainger to supply you with a wide range of upright vacuum choices to help you keep your facility clean and tidy.Close

Filter Results By

Branch Availability
Vacuum Product Grouping
Filter Type
Cleaning Path
Power Cord Length
Air Flow
Vacuum Capacity
Sound Level dBA
Net Weight
Amps
Brand
Price
Shop By
Ratings

Viewing as

List Table
  • Bagged Upright Vacuum Cleaners
    • Multiple product options available

      Clean everything from hard floors to thick carpets with these powerful, versatile vacuums.

      Multiple product options available

  • Bagless Upright Vacuum Cleaners
    • Multiple product options available

      These powerful, versatile vacuums can be used to clean everything from hard floors to thick carpets. Dust, dirt, and debris are collected in a reusable container that can be emptied right into the trash.

      Multiple product options available

  • Cordless Upright Vacuum
    • Multiple product options available

      This rechargeable vacuum features a fade-free Li-ion battery system with intuitive controls and an interchangeable battery and charger. The low-profile base and extreme-recline handle let you clean under counters and furniture easily. The powered brushroll allows easy transition from a hard floor to rugs or carpeting. The edge-cleaning bristles remove dirt from walls and baseboards. The wide cleaning mouth cleans up spills quickly. Two layers of microfiltration with an extra two-layer filter are included. Additional features include a battery-life gauge and a bottom-release dirt cup.

      Multiple product options available

  • Wide Area Vacuums
    • TM

      Grainger Choice

    • Multiple product options available

      Great for cleaning large, open areas, these powerful, efficient vacuums are easy to maneuver on carpeting and hard floors.

      Multiple product options available

  • 1-1/2 gal. Capacity Bagged Upright Vacuum with 12"
    1-1/2 gal. Capacity Bagged Upright Vacuum with 12"
    • SANITAIRE
    • Upright Vacuum, Amps 10, 12 In. Cleaning Path, Filter Type HEPA, Bag, Cartridge Vacuum Filter, Vacuum Bag Type Bagged, Vacuum Capacity 1-1/2 gal., Power Cord Length 40 ft., Voltage 120, Net Weight 17 lb., Sound Level dBA 68 dBA, Air Flow 105 cfm, Height Adjustment Manual 4-Position, Light No, Height 44 In., Width 12-3/4 In., Length 13-1/2 In., Plug 3-Wire Grounded, Ergonomic Handle, Furniture Guard Non-Marking, 2 yr. Warranty, Includes Crevice Tool, Extension Wand, Upholstery Tool

    • Item # 487A25
    • Mfr. Model # SC5505A
    • Upright Vacuum, Amps 10, 12 In. Cleaning Path, Filter Type HEPA, Bag, Cartridge Vacuum Filter, Vacuum Bag...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More