Skip Content

1790 Upblast Centrifugal Roof Ventilators

3 results found that include 3 products

Filter Results By

Applied Filters

Clear All

Viewing as

List Table
  • Unassembled Upblast Ventilator, 13-1/4" Wheel Dia., Belt-Dr
    DAYTON Roof Mounted Belt Drive Hazardous Location Upblast V
    • TM

      Grainger Choice

    • DAYTON
    • These ventilators are designed for continuous operation in hazardous locations. Use to exhaust foul air, fumes, odors, and grease-laden vapors. The spark-resistant aluminum wheel, rub ring, factory-mounted disconnect switch, and explosionproof motor are ideal for exhausting potential flammable particles or fumes. The motor compartments are cooled by fresh outside air.

    • Item # 7HY43
    • Mfr. Model # 7HY43
    • Upblast Ventilator, Drive Type - Roof Ventilators Belt Drive, Drive Package With Motor Included Yes, Base...More

  • Unassembled Upblast Ventilator, 13-1/4" Wheel Dia., Belt-Dr
    DAYTON Roof Mounted Belt Drive Upblast Ventilators
    • TM

      Grainger Choice

    • DAYTON
    • These centrifugal belt-drive upblast ventilators are designed for use in restaurants, schools, and commercial and industrial applications to help exhaust contaminated air from kitchen range hoods up and away from the roof. Seals are designed to be leakproof, and internal steel support braces with fully rolled windbands help to dramatically increase ventilator rigidity for greater stability during transport and installation. Models with no metal-to-metal contact offer greatly reduced overall noise.

    • Item # 7A615
    • Mfr. Model # 7A615
    • Upblast Ventilator, Drive Type - Roof Ventilators Belt Drive, Drive Package With Motor Included Yes, Base...More

  • Unassembled Upblast Ventilator, 13-1/4" Wheel Dia., Belt-Dr
    DAYTON Wall Mounted Belt Drive Upblast Ventilators
    • TM

      Grainger Choice

    • DAYTON
    • These wall-mounted, belt-drive upblast exhaust ventilators are designed for use in restaurants, schools, commercial, and industrial applications. They can help exhaust contaminated air from kitchen range hoods. A 1-pc. rolled aluminum windband fully welded to the base helps create a virtually leakproof seal between the ventilator and the mounting surface. Motor, drive frame, and blower wheel are isolated from the mounting base by the use of independent neoprene studs. Models with no metal-to-metal contact greatly reduce overall noise. Motor compartments are isolated from the contaminated air stream and are cooled by outside air pulled in through an oversized breather tube by the spinning action of the wheel.

    • Item # 7AT01
    • Mfr. Model # 7AT01
    • Upblast Ventilator, Drive Type - Roof Ventilators Belt Drive, Drive Package With Motor Included Yes, Base...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More