Skip Content

2001 Upblast Centrifugal Roof Ventilators

4 results found that include 5 products

Filter Results By

Applied Filters

Clear All

Duty Rating - Roof Ventilators
Mounting Location - Roof Ventilators
Voltage - Roof Ventilators
Base Square Size - Roof Ventilators
CFM @ 0.000-In. SP
Price
Shop By

Viewing as

List Table
  • DAYTON Roof Mounted Belt Drive Upblast Ventilators
    • TM

      Grainger Choice

    • DAYTON
    • Multiple product options available

      These centrifugal belt-drive upblast ventilators are designed for use in restaurants, schools, and commercial and industrial applications to help exhaust contaminated air from kitchen range hoods up and away from the roof. Seals are designed to be leakproof, and internal steel support braces with fully rolled windbands help to dramatically increase ventilator rigidity for greater stability during transport and installation. Models with no metal-to-metal contact offer greatly reduced overall noise.

      Multiple product options available

  • Unassembled Upblast Ventilator, 14-3/4" Wheel Dia., Belt-Dr
    DAYTON Wall Mounted Belt Drive Upblast Ventilators
    • TM

      Grainger Choice

    • DAYTON
    • These wall-mounted, belt-drive upblast exhaust ventilators are designed for use in restaurants, schools, commercial, and industrial applications. They can help exhaust contaminated air from kitchen range hoods. A 1-pc. rolled aluminum windband fully welded to the base helps create a virtually leakproof seal between the ventilator and the mounting surface. Motor, drive frame, and blower wheel are isolated from the mounting base by the use of independent neoprene studs. Models with no metal-to-metal contact greatly reduce overall noise. Motor compartments are isolated from the contaminated air stream and are cooled by outside air pulled in through an oversized breather tube by the spinning action of the wheel.

    • Item # 7AT05
    • Mfr. Model # 7AT05
    • Upblast Ventilator, Drive Type - Roof Ventilators Belt Drive, Drive Package With Motor Included Yes, Base...More

  • Unassembled Upblast Ventilator, 14-3/4" Wheel Dia., Belt-Dr
    DAYTON Roof Mounted Belt Drive Hazardous Location Upblast V
    • TM

      Grainger Choice

    • DAYTON
    • These ventilators are designed for continuous operation in hazardous locations. Use to exhaust foul air, fumes, odors, and grease-laden vapors. The spark-resistant aluminum wheel, rub ring, factory-mounted disconnect switch, and explosionproof motor are ideal for exhausting potential flammable particles or fumes. The motor compartments are cooled by fresh outside air.

    • Item # 7HY47
    • Mfr. Model # 7HY47
    • Upblast Ventilator, Drive Type - Roof Ventilators Belt Drive, Drive Package With Motor Included Yes, Base...More

  • Unassembled Upblast Ventilator, 14-3/4" Wheel Dia., Belt-Dr
    DAYTON Roof Mounted Belt Drive Severe Duty Upblast Ventilat
    • TM

      Grainger Choice

    • DAYTON
    • These severe-duty belt drive exhaust ventilators are ideal for schools, commercial buildings, and industrial facilities. They can help blast away contaminated air from heavy grease exhaust applications such as kitchen range hoods.

    • Item # 7YR42
    • Mfr. Model # 7YR42
    • Upblast Ventilator, Drive Type - Roof Ventilators Belt Drive, Drive Package With Motor Included Yes, Base...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More