Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

833 Upblast Centrifugal Roof Ventilators

4 results found that include 4 products

Belt drive centrifugal exhaust vents from Grainger can help you meet the exhaust vent requirements for your school, commercial or industrial facility. Find a centrifugal upblast exhaust fan, to help whisk away contaminated air from kitchen range hoods, and downblast vents to help achieve overall clean-air standards in your building. Look to Grainger when you need a wall-mounted exhaust fan or roof-mounted exhaust fan!Close

Filter Results By

Applied Filters

Clear All

Branch Availability
Drive Type - Roof Ventilators
Mounting Location - Roof Ventilators
Voltage - Roof Ventilators
Base Square Size - Roof Ventilators
CFM @ 0.000-In. SP
Assembled/Unassembled
Price
Shop By
Ratings

Viewing as

List Table
  • Assembled Upblast Ventilator, 11" Wheel Dia., Direct-Drive
    DAYTON Wall Mounted Direct Drive Upblast Ventilators
    • TM

      Grainger Choice

    • DAYTON
    • These ventilators are designed for continuous operation to exhaust foul air, fumes, odors and grease-laden vapors. They are weather-resistant, with galvanized metal motor bases and supports. Motor compartments are cooled by fresh outside air.

    • Item # 20FT12
    • Mfr. Model # 20FT12
    • Upblast Ventilator, Drive Type - Roof Ventilators Direct Drive, Drive Package With Motor Included Yes, Base...More

  • Assembled Upblast Ventilator, 11" Wheel Dia., Direct-Drive
    DAYTON Roof Mounted Direct Drive Upblast Ventilators
    • TM

      Grainger Choice

    • DAYTON
    • These roof-mounted, direct-drive upblast ventilators are designed to exhaust foul air, fumes, odors, and grease-laden vapors. For kitchen application, check with local code authorities for minimum duct velocities. Variable-speed models feature potentiometer dials mounted on the motor, eliminating the need to wire a speed control.

    • Item # 20FT10
    • Mfr. Model # 20FT10
    • Upblast Ventilator, Drive Type - Roof Ventilators Direct Drive, Drive Package With Motor Included Yes, Base...More

  • Unassembled Upblast Ventilator, 11" Wheel Dia., Belt-Drive
    DAYTON Wall Mounted Belt Drive Upblast Ventilators
    • TM

      Grainger Choice

    • DAYTON
    • These wall-mounted, belt-drive upblast exhaust ventilators are designed for use in restaurants, schools, commercial, and industrial applications. They can help exhaust contaminated air from kitchen range hoods. A 1-pc. rolled aluminum windband fully welded to the base helps create a virtually leakproof seal between the ventilator and the mounting surface. Motor, drive frame, and blower wheel are isolated from the mounting base by the use of independent neoprene studs. Models with no metal-to-metal contact greatly reduce overall noise. Motor compartments are isolated from the contaminated air stream and are cooled by outside air pulled in through an oversized breather tube by the spinning action of the wheel.

    • Item # 7DF68
    • Mfr. Model # 7DF68
    • Upblast Ventilator, Drive Type - Roof Ventilators Belt Drive, Drive Package With Motor Included Yes, Duty...More

  • Unassembled Upblast Ventilator, 11" Wheel Dia., Belt-Drive
    DAYTON Roof Mounted Belt Drive Upblast Ventilators
    • TM

      Grainger Choice

    • DAYTON
    • These centrifugal belt-drive upblast ventilators are designed for use in restaurants, schools, and commercial and industrial applications to help exhaust contaminated air from kitchen range hoods up and away from the roof. Seals are designed to be leakproof, and internal steel support braces with fully rolled windbands help to dramatically increase ventilator rigidity for greater stability during transport and installation. Models with no metal-to-metal contact offer greatly reduced overall noise.

    • Item # 7DF66
    • Mfr. Model # 7DF66
    • Upblast Ventilator, Drive Type - Roof Ventilators Belt Drive, Drive Package With Motor Included Yes, Duty...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More