Skip Content

1260 Upblast Centrifugal Roof Ventilators

5 results found that include 6 products

Filter Results By

Applied Filters

Clear All

Branch Availability
Duty Rating - Roof Ventilators
Drive Type - Roof Ventilators
Mounting Location - Roof Ventilators
Voltage - Roof Ventilators
Base Square Size - Roof Ventilators
CFM @ 0.000-In. SP
Assembled/Unassembled
Price
Shop By

Viewing as

List Table
  • Assembled Upblast Ventilator, 11" Wheel Dia., Direct-Drive
    DAYTON Roof Mounted Direct Drive Upblast Ventilators
    • TM

      Grainger Choice

    • DAYTON
    • These roof-mounted, direct-drive upblast ventilators are designed to exhaust foul air, fumes, odors, and grease-laden vapors. For kitchen application, check with local code authorities for minimum duct velocities. Variable-speed models feature potentiometer dials mounted on the motor, eliminating the need to wire a speed control.

    • Item # 20FT11
    • Mfr. Model # 20FT11
    • Upblast Ventilator, Drive Type - Roof Ventilators Direct Drive, Drive Package With Motor Included Yes, Base...More

  • Assembled Upblast Ventilator, 11" Wheel Dia., Direct-Drive
    DAYTON Wall Mounted Direct Drive Upblast Ventilators
    • TM

      Grainger Choice

    • DAYTON
    • These ventilators are designed for continuous operation to exhaust foul air, fumes, odors and grease-laden vapors. They are weather-resistant, with galvanized metal motor bases and supports. Motor compartments are cooled by fresh outside air.

    • Item # 20FT13
    • Mfr. Model # 20FT13
    • Upblast Ventilator, Drive Type - Roof Ventilators Direct Drive, Drive Package With Motor Included Yes, Base...More

  • Assembled Upblast Ventilator, 11" Wheel Dia., Direct-Drive
    DAYTON Wall Mounted Belt Drive Hazardous Location Upblast V
    • TM

      Grainger Choice

    • DAYTON
    • These wall-mounted, belt-drive upblast ventilators are ideal for hazardous locations. Each features a 1-pc. rolled aluminum windband that is fully welded to its base for structural support. The motor, drive frame, and blower wheel are isolated from the mounting base on each ventilator. The motor compartment is also isolated from contaminated air. For kitchen application, check with local code authorities for minimum duct velocities. Do not use dampers in any kitchen application.

    • Item # 20FT15
    • Mfr. Model # 20FT15
    • Upblast Ventilator, Drive Type - Roof Ventilators Direct Drive, Drive Package With Motor Included Yes, Base...More

  • DAYTON Roof Mounted Belt Drive Upblast Ventilators
    • TM

      Grainger Choice

    • DAYTON
    • Multiple product options available

      These centrifugal belt-drive upblast ventilators are designed for use in restaurants, schools, and commercial and industrial applications to help exhaust contaminated air from kitchen range hoods up and away from the roof. Seals are designed to be leakproof, and internal steel support braces with fully rolled windbands help to dramatically increase ventilator rigidity for greater stability during transport and installation. Models with no metal-to-metal contact offer greatly reduced overall noise.

      Multiple product options available

  • Unassembled Upblast Ventilator, 11" Wheel Dia., Belt-Drive
    DAYTON Wall Mounted Belt Drive Upblast Ventilators
    • TM

      Grainger Choice

    • DAYTON
    • These wall-mounted, belt-drive upblast exhaust ventilators are designed for use in restaurants, schools, commercial, and industrial applications. They can help exhaust contaminated air from kitchen range hoods. A 1-pc. rolled aluminum windband fully welded to the base helps create a virtually leakproof seal between the ventilator and the mounting surface. Motor, drive frame, and blower wheel are isolated from the mounting base by the use of independent neoprene studs. Models with no metal-to-metal contact greatly reduce overall noise. Motor compartments are isolated from the contaminated air stream and are cooled by outside air pulled in through an oversized breather tube by the spinning action of the wheel.

    • Item # 7DF69
    • Mfr. Model # 7DF69
    • Upblast Ventilator, Drive Type - Roof Ventilators Belt Drive, Drive Package With Motor Included Yes, Duty...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More