Skip Content

Wall Upblast Centrifugal Roof Ventilators

5 results found that include 135 products

Filter Results By

Applied Filters

Clear All

Branch Availability
Drive Package With Motor Included
Duty Rating - Roof Ventilators
Drive Type - Roof Ventilators
Mounting Location - Roof Ventilators
Number of Speeds
Voltage - Roof Ventilators
Motor HP - Roof Ventilators
Base Square Size - Roof Ventilators
CFM @ 0.000-In. SP
Wheel Dia.
Assembled/Unassembled
Price
Shop By
Ratings

Viewing as

List Table
  • DAYTON Wall Mounted Belt Drive Upblast Ventilators
    • TM

      Grainger Choice

    • DAYTON
    • Multiple product options available

      These wall-mounted, belt-drive upblast exhaust ventilators are designed for use in restaurants, schools, commercial, and industrial applications. They can help exhaust contaminated air from kitchen range hoods. A 1-pc. rolled aluminum windband fully welded to the base helps create a virtually leakproof seal between the ventilator and the mounting surface. Motor, drive frame, and blower wheel are isolated from the mounting base by the use of independent neoprene studs. Models with no metal-to-metal contact greatly reduce overall noise. Motor compartments are isolated from the contaminated air stream and are cooled by outside air pulled in through an oversized breather tube by the spinning action of the wheel.

      Multiple product options available

  • DAYTON Wall Mounted Direct Drive Upblast Ventilators
    • TM

      Grainger Choice

    • DAYTON
    • Multiple product options available

      These ventilators are designed for continuous operation to exhaust foul air, fumes, odors and grease-laden vapors. They are weather-resistant, with galvanized metal motor bases and supports. Motor compartments are cooled by fresh outside air.

      Multiple product options available

  • Assembled Upblast Ventilator, 11" Wheel Dia., Direct-Drive
    DAYTON Wall Mounted Belt Drive Hazardous Location Upblast V
    • TM

      Grainger Choice

    • DAYTON
    • These wall-mounted, belt-drive upblast ventilators are ideal for hazardous locations. Each features a 1-pc. rolled aluminum windband that is fully welded to its base for structural support. The motor, drive frame, and blower wheel are isolated from the mounting base on each ventilator. The motor compartment is also isolated from contaminated air. For kitchen application, check with local code authorities for minimum duct velocities. Do not use dampers in any kitchen application.

    • Item # 20FT15
    • Mfr. Model # 20FT15
    • Upblast Ventilator, Drive Type - Roof Ventilators Direct Drive, Drive Package With Motor Included Yes, Base...More

  • DAYTON Wall Mounted Upblast Ventilators Less Motor and Driv
    • TM

      Grainger Choice

    • DAYTON
    • Multiple product options available

      These ventilators are designed for use in restaurants and schools, and in commercial and industrial applications, to exhaust contaminated air from kitchen range hoods. The 1-pc. rolled aluminum windbands are fully welded to the base, creating a virtually leakproof seal between the ventilator and the mounting surface. The motor, the drive frame, and the blower wheel are isolated from the mounting base by the use of independent neoprene studs. The elimination of metal-to-metal contact greatly reduces overall noise. Motor compartments isolated from the contaminated air stream are cooled by outside air pulled in through an oversized breather tube by the spinning action of the wheel.

      Multiple product options available

  • Assembled Upblast Ventilator, 11" Wheel Dia., Direct-Drive
    DAYTON Roof Mounted Belt Drive Hazardous Location Upblast V
    • TM

      Grainger Choice

    • DAYTON
    • These ventilators are designed for continuous operation in hazardous locations. Use to exhaust foul air, fumes, odors, and grease-laden vapors. The spark-resistant aluminum wheel, rub ring, factory-mounted disconnect switch, and explosionproof motor are ideal for exhausting potential flammable particles or fumes. The motor compartments are cooled by fresh outside air.

    • Item # 6KWJ3
    • Mfr. Model # 6KWJ3
    • Upblast Ventilator, Drive Type - Roof Ventilators Direct Drive, Drive Package With Motor Included Yes, Base...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More