Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Unmounted Linear Bearings

15 Results Found that Include 15 Products

Results per page:  16 | 32 | 48
Ball Bushing,Bore Dia 0.250 In
  • THOMSON
  • Ball Bushing, Bore Dia 0.250 In Ball Bushing,Bore Dia 0.250 In
  • Item # 2LET8
  • Mfr. Model # A4812
  • Ball Bushing, Closed, Bore Dia 0.250 In, Inside Dia Tolerance +/- .001, Outside Dia 0.500 In, Required...More

Ball Bushing,Bore Dia 0.375 In
  • THOMSON
  • Ball Bushing, Bore Dia 0.375 In Ball Bushing,Bore Dia 0.375 In
  • Item # 2LET9
  • Mfr. Model # A61014
  • Ball Bushing, Closed, Bore Dia 0.375 In, Inside Dia Tolerance +/- .001, Outside Dia 0.625 In, Required...More

Super Ball Bushing,Bore Dia 0.500 In
  • THOMSON
  • Super Ball Bushing, Bore Dia 0.500 In Super Ball Bushing,Bore Dia 0.500 In
  • Item # 2LEV4
  • Mfr. Model # SUPER8
  • Super Ball Bushing, Closed, Bore Dia 0.500 In, Inside Dia Tolerance +/- .001, Outside Dia 0.875 In, Required...More

MultiTrac Bushing,Bore Dia 8 mm
  • THOMSON
  • MultiTrac Bushing, Bore Dia 8 mm MultiTrac Bushing,Bore Dia 8 mm
  • Item # 2LFE3
  • Mfr. Model # MAM08WW
  • MultiTrac Bushing, Closed, Bore Dia 8 mm, Inside Dia Tolerance + .009, Outside Dia 16 mm, Required Housing...More

Ball Bushing Bearing,Closed,Bore 1 In
  • TM

    Grainger Choice

  • DAYTON
  • Ball Bushing Bearing, Closed, Bore 1 In Ball Bushing Bearing,Closed,Bore 1 In
  • Item # 2CNK4
  • Mfr. Model # 2CNK4
  • Ball Bushing Bearing, Closed, Bore Dia 1 In, Inside Dia Tolerance +/-.0004, Outside Dia 1 9/16 In, Outside...More

Ball Bushing,Bore Dia 0.625 In
  • THOMSON
  • Ball Bushing, Bore Dia 0.625 In Ball Bushing,Bore Dia 0.625 In
  • Item # 2LEU2
  • Mfr. Model # A101824
  • Ball Bushing, Closed, Bore Dia 0.625 In, Inside Dia Tolerance +/- .001, Outside Dia 1.125 In, Required...More

Super Plus Bushing,Bore Dia 12 mm
  • THOMSON
  • Super Plus Bushing, Bore Dia 12 mm Super Plus Bushing,Bore Dia 12 mm
  • Item # 2LEZ3
  • Mfr. Model # SPM12WW
  • Bore Dia. (mm) 12, Inside Dia. Tolerance + .011Outside Dia. (mm) 22, Outside Dia. Tolerance -, Slot Width...More

Super Ball Bushing,Bore Dia 0.375 In
  • THOMSON
  • Super Ball Bushing, Bore Dia 0.375 In Super Ball Bushing,Bore Dia 0.375 In
  • Item # 2LEV3
  • Mfr. Model # SUPER6
  • Super Ball Bushing, Closed, Bore Dia 0.375 In, Inside Dia Tolerance +/- .001, Outside Dia 0.625 In, Required...More

MultiTrac Bushing,Bore Dia 12 mm
  • THOMSON
  • MultiTrac Bushing, Bore Dia 12 mm MultiTrac Bushing,Bore Dia 12 mm
  • Item # 2LFE4
  • Mfr. Model # MAM12
  • MultiTrac Bushing, Closed, Bore Dia 12 mm, Inside Dia Tolerance + .011, Outside Dia 22 mm, Required Housing...More

Ball Bushing Bearing,Open,Bore 1/2 In
  • TM

    Grainger Choice

  • DAYTON
  • Ball Bushing Bearing, Open, Bore 1/2 In Ball Bushing Bearing,Open,Bore 1/2 In
  • Item # 2CNL4
  • Mfr. Model # 2CNL4
  • Ball Bushing Bearing, Open, Bore Dia 1/2 In, Inside Dia Tolerance +/-.0004, Outside Dia 7/8 In, Slot Width...More

Ball Bushing Bearing,Closed,Bore 3/4 In
  • TM

    Grainger Choice

  • DAYTON
  • Ball Bushing Bearing, Closed, Bore 3/4 In Ball Bushing Bearing,Closed,Bore 3/4 In
  • Item # 2CNK8
  • Mfr. Model # 2CNK8
  • Ball Bushing Bearing, Closed, Bore Dia 3/4 In, Inside Dia Tolerance +/-.0004, Outside Dia 1 1/4 In, Between...More

Ball Bushing,Bore Dia 20 mm
  • THOMSON
  • Ball Bushing, Bore Dia 20 mm Ball Bushing,Bore Dia 20 mm
  • Item # 2LFB3
  • Mfr. Model # SSEM20
  • Ball Bushing, Closed, Bore Dia 20 mm, Inside Dia Tolerance + .013, Outside Dia 32 mm, Required Housing Bore...More

MultiTrac Bushing,Bore Dia 8 mm
  • THOMSON
  • MultiTrac Bushing, Bore Dia 8 mm MultiTrac Bushing,Bore Dia 8 mm
  • Item # 2LFE2
  • Mfr. Model # MAM08
  • MultiTrac Bushing, Closed, Bore Dia 8 mm, Inside Dia Tolerance + .009, Outside Dia 16 mm, Required Housing...More

Ball Bushing Bearing,Closed,Bore .500 In
  • THOMSON
  • Ball Bushing Bearing, Closed, Bore .500 In Ball Bushing Bearing,Closed,Bore .500 In
  • Item # 4YRK7
  • Mfr. Model # SS6U8
  • Ball Bushing Bearing, Closed, Bore Dia. 0.500 In., Inside Dia. Tolerance -0.0005, Outside Dia. 0.875 In.,...More

Ball Bushing,Bore Dia 16 mm
  • THOMSON
  • Ball Bushing, Bore Dia 16 mm Ball Bushing,Bore Dia 16 mm
  • Item # 2LFB2
  • Mfr. Model # SSEM16
  • Ball Bushing, Closed, Bore Dia 16 mm, Inside Dia Tolerance + .013, Outside Dia 26 mm, Required Housing Bore...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More