Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Branch Availability
Motor Sub Application
Output Watts
HP
RPM Range
Voltage
Motor Shaft Rotation
Nameplate RPM
Frame
Motor Design
Length Less Shaft
Motor Thermal Protection
Motor Mounting Type
Motor Service Factor
Motor Bearings
Mounting Stud Length
Ins. Class
Motor Enclosure Design
Voltage Compatibility
Brand
Price
Shop By
Ratings

Unit Bearing Motors

11 Results Found that Include 98 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • DAYTON
  • DAYTON Aluminum Frame Rear/Foot Mounting Unit Bearing Motors DAYTON Aluminum Frame Rear/Foot Mounting Unit Bearing Motors
  • Multiple product options available

    These unit-bearing motors are designed for use with commercial and industrial HVAC and refrigeration equipment, as well as other applications with 6" to 12" fan blades. Each features an oil circulation system to help extend the life of motor and bearings, and allow for vertical application.

    • Enclosure: totally enclosed air-over
    • Max. ambient: 40°C

    Unit Bearing Motors, Totally Enclosed Air-Over, 1550 Nameplate RPM, Frame Non-Standard, 1 Phase, Insulation Class A, Service Factor 1.0, Sleeve Bearings, Max. Ambient...More

  • TM

    Grainger Choice

  • DAYTON
  • DAYTON Cast Iron Frame Rear/Foot Mounting Unit Bearing Motors DAYTON Cast Iron Frame Rear/Foot Mounting Unit Bearing Motors
  • Multiple product options available

    These shaded-pole, unit-bearing motors are designed for use with commercial and industrial HVAC and refrigeration equipment, as well as other applications with 6" to 12" fan blades. Each motor also features an oil circulation system to help extend the life of motor and bearings while allowing for vertical application.

    • Enclosure: totally enclosed air-over
    • Max. ambient: 40°C

    Unit Bearing Motors, Shaded Pole, Totally Enclosed Air-Over, 1550 Nameplate RPM, Frame Non-Standard, Hz 60/50, 1 Phase, Insulation Class A, Service Factor 1.0, Sleeve...More

  • FASCO
  • FASCO Cast Iron Frame Rear/Foot Motor Mounting Unit Bearing Motors FASCO Cast Iron Frame Rear/Foot Motor Mounting Unit Bearing Motors
  • Multiple product options available

    These unit-bearing motors are designed for use with commercial and industrial HVAC and refrigeration equipment, as well as other applications with 6" to 12" fan blades.

    • Enclosure: totally enclosed
    • Max. ambient: 90°C on select models

    Unit Bearing Motors, Shaded Pole, Totally Enclosed Air-Over, Frame Non-Standard, Hz 60/50, 1 Phase, Insulation Class B, Service Factor 1.0, Unit Bearings, Motor Shaft...More

  • EM&S
  • EM&S Cast Iron Frame Rear/Foot Mounting Unit Bearing Motors EM&S Cast Iron Frame Rear/Foot Mounting Unit Bearing Motors
  • Multiple product options available

    These unit-bearing motors feature precision-machined housing with positive-flow lubrication and a preoiled felt wick for extended use without reoiling. Use in commercial and industrial HVAC and refrigeration equipment, as well as other applications with 6" to 12" fan blades. UL Recognized and CSA Certified.

    • Max. ambient: 40°C

    Unit Bearing Motors, Frame Non-Standard, 1 Phase, and Max. Ambient Temp. 40°C; Varies by Motor Design, HP, RPM Range, Nameplate RPM, Voltage, and Output Watts

  • MORRILL
  • MORRILL Aluminum Frame Rear/Foot Motor Mounting Unit Bearing Motors MORRILL Aluminum Frame Rear/Foot Motor Mounting Unit Bearing Motors
  • Multiple product options available

    These unit-bearing motors are designed for use in commercial refrigeration evaporator fan applications, and in most applications requiring high efficiency and output ratings between 4 and 25W. Each features aluminum housing.

    • Enclosure: totally enclosed air-over
    • Max. ambient: 55°C
    • Thermal protection: electronic
    • Rotation: CWLE

    Unit Bearing Motors, ECM, Totally Enclosed Air-Over, 1550 Nameplate RPM, Frame Non-Standard, 1 Phase, Thermal Protection Electronic, Insulation Class B, Service Factor...More

  • CENTURY
  • CENTURY Aluminum Frame Rear/Foot Mounting Unit Bearing Motors CENTURY Aluminum Frame Rear/Foot Mounting Unit Bearing Motors
  • Multiple product options available

    Each of these unit-bearing motors features precision-machined housing with positive-flow lubrication and a preoiled felt wick for extended use without reoiling. Use in commercial and industrial HVAC and refrigeration equipment, as well as in other applications with 6" to 12" fan blades.

    • Enclosure: totally enclosed air-over
    • Max. ambient: 50°C

    Unit Bearing Motors, Shaded Pole, Totally Enclosed Air-Over, 1550 Nameplate RPM, Frame Non-Standard, Voltage 115, Hz 60/50, 1 Phase, Insulation Class B, Service Factor...More

  • CENTURY
  • CENTURY Non Standard Frame Unit Bearing Motors CENTURY Non Standard Frame Unit Bearing Motors
  • Multiple product options available

    These shaded-pole, unit-bearing motors feature non-standard frames. They are designed for use in refrigerator and freezer units.

    • Enclosure: open air-over
    • Max. ambient: 40°C
    • Thermal protection: auto

    Shaded Pole Motors, Open Air-Over, 1550 Nameplate RPM, Frame 4.0, 1 Phase, Thermal Protection Auto, Insulation Class B, Service Factor 1.0, Sleeve Bearings, and Max....More

  • ELECTRIC MOTORS AND SPECIALTIES
  • ELECTRIC MOTORS AND SPECIALTIES Cast Iron Frame Rear/Foot Mounting Unit Bearing Motors ELECTRIC MOTORS AND SPECIALTIES Cast Iron Frame Rear/Foot Mounting Unit Bearing Motors
  • Multiple product options available

    These unit-bearing motors are designed for use with commercial and industrial HVAC and refrigeration equipment, as well as other applications with 6" to 12" fan blades.

    • Enclosure: totally enclosed air-over
    • Max. ambient: 40°C
    • Rotation: CWLE
    • Thermal protection: electronic

    Unit Bearing Motors, ECM, Totally Enclosed Air-Over, Frame Non-Standard, Voltage 115, Hz 60, 1 Phase, Thermal Protection Electronic, Insulation Class B, Unit Bearings,...More

  • MORRILL
  • MORRILL Steel Frame Stud Mounting Unit Bearing Motors MORRILL Steel Frame Stud Mounting Unit Bearing Motors
  • Multiple product options available

    These unit-bearing motors are designed to offer high efficiency and maintain the rated RPM independent of static pressure for better air distribution through the refrigeration area. Use with condenser and evaporator fan motors in beverage merchandisers, display cases, freezers, ice machines, vending machines, and walk-in coolers.

    • Enclosure: totally enclosed air-over
    • Max. ambient: 55°C
    • Thermal protection: electronic

    Unit Bearing Motors, ECM, Totally Enclosed Air-Over, 1/20 HP, 1550 Nameplate RPM, Frame Non-Standard, Hz 60/50, 1 Phase, Output Watts 38, Thermal Protection Electronic,...More

Results per page:  16 | 32 | 48

Come to Grainger when you’re looking for unit-bearing motors to help run commercial and industrial HVAC and refrigeration equipment and other fan and blower applications with 6” to 12” blades. These shaded pole motors feature rear and double-foot mounting and totally enclosed air-over enclosures. Models with Class A insulation feature an oil circulation system that helps extend motor and bearing life and enable vertical application. Find quality unit-bearing motors at Grainger today!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More