Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Underground Sprinkler Head Nozzles

16 Results Found that Include 16 Products

Results per page:  16 | 32 | 48
Spray Head Nozzle,0.65 to 3.7 gpm,PVC
Spray Head Nozzle,1.3 to 1.85 gpm,PVC
Spray Head Nozzle,0.65 to 0.92 gpm,PVC
Spray Head Nozzle,0.89 to 1.21 gpm,PVC
Spray Head Nozzle,10 to 12 ft.
  • RAIN BIRD
  • Spray Head Nozzle, 10 to 12 ft. Spray Head Nozzle,10 to 12 ft.
  • Item # 40JJ79
  • Mfr. Model # HEVAN12
  • Spray Head Nozzle, Pattern Adjustable 0 Degrees to 360 Degrees , Flow Rate 0.59 to 1.67 gpm, Material of...More

Rotary Sprinkler Nozzle,2.5 to 4.1 gpm
  • RAIN BIRD
  • Rotary Sprinkler Nozzle, 2.5 to 4.1 gpm Rotary Sprinkler Nozzle,2.5 to 4.1 gpm
  • Item # 6YPN5
  • Mfr. Model # 24RNF
  • Rotary Sprinkler Nozzle, Pattern Full Circle, Flow Rate 2.5 to 4.1 gpm, Material of Construction PVC, For Use...More

Spray Head Nozzle Set,0.5 to 4.6 gpm
Spray Head Nozzle Set,0.7 to 8.4 gpm
Spray Head Nozzle,PVC,0.89 to 1.21 gpm
Spray Head Nozzle,12 to 15 ft.
  • RAIN BIRD
  • Spray Head Nozzle, 12 to 15 ft. Spray Head Nozzle,12 to 15 ft.
  • Item # 40JJ80
  • Mfr. Model # HEVAN15
  • Spray Head Nozzle, Pattern Adjustable 0 Degrees to 360 Degrees , Flow Rate 0.93 to 2.62 gpm, Material of...More

Spray Head Nozzle,1.8 to 2.6 gpm,PVC
Rotary Sprinkler Nozzle,0.3 to .5 gpm
  • RAIN BIRD
  • Rotary Sprinkler Nozzle, 0.3 to .5 gpm Rotary Sprinkler Nozzle,0.3 to .5 gpm
  • Item # 6YPN4
  • Mfr. Model # 18RNQ
  • Rotary Sprinkler Nozzle, Pattern Quarter Circle, Flow Rate 0.3 to 0.5 gpm, Material of Construction PVC, For...More

Rotary Sprinkler Nozzle,1.2 to 2.0 gpm
  • RAIN BIRD
  • Rotary Sprinkler Nozzle, 1.2 to 2.0 gpm Rotary Sprinkler Nozzle,1.2 to 2.0 gpm
  • Item # 6YPN6
  • Mfr. Model # 24RNH
  • Rotary Sprinkler Nozzle, Pattern Half Circle, Flow Rate 1.2 to 2.0 gpm, Material of Construction PVC, For Use...More

Rotary Sprinkler Nozzle,1.3 to 2.1GPM
  • RAIN BIRD
  • Rotary Sprinkler Nozzle, 1.3 to 2.1GPM Rotary Sprinkler Nozzle,1.3 to 2.1GPM
  • Item # 6YPN2
  • Mfr. Model # 18RNF
  • Rotary Sprinkler Nozzle, Pattern Full Circle, Flow Rate 1.3 to 2.1 gpm, Material of Construction PVC, For Use...More

Rotary Sprinkler Nozzle,0.6 to 1.0 gpm
  • RAIN BIRD
  • Rotary Sprinkler Nozzle, 0.6 to 1.0 gpm Rotary Sprinkler Nozzle,0.6 to 1.0 gpm
  • Item # 6YPN7
  • Mfr. Model # 24RNQ
  • Rotary Sprinkler Nozzle, Pattern Quarter Circle, Flow Rate 0.6 to 1.0 gpm, Material of Construction PVC, For...More

Rotary Sprinkler Nozzle,0.7 to 1.0 gpm
  • RAIN BIRD
  • Rotary Sprinkler Nozzle, 0.7 to 1.0 gpm Rotary Sprinkler Nozzle,0.7 to 1.0 gpm
  • Item # 6YPN3
  • Mfr. Model # 18RNH
  • Rotary Sprinkler Nozzle, Pattern Half Circle, Flow Rate 0.7 to 1.0 gpm, Material of Construction PVC, For Use...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More