Skip Content

Under Cabinet Lighting

5 results found that include 69 products

Commercial-grade under cabinet lighting can handle demanding applications in medical and university laboratories, offices, industrial, commercial and residential installations. Mercury-free under-counter lighting fixtures feature Instant-On with no start delay, and integrated micro motion sensors help improve energy savings. Shop Grainger online today and get under cabinet lights to help illuminate counter and desktop work spaces.Close

Filter Results By

Branch Availability
Fixture Type - Under Cabinet Lights
Nominal Length
Light Technology
Lumens
Max. Fixture Wattage
Color Temp.
Color Rendering Index
Light Color
Lamp Watts - Fixtures
Lumens Per Watt
LED Replacement For
Brand
Price
Shop By
Ratings

Viewing as

List Table
  • LED Striplight, LED, 9.9 W, 2700K
    LED Striplight, LED, 9.9 W, 2700K
    • TM

      Grainger Choice

    • LUMAPRO
    • LED Under Cabinet Light, Fixture Type - Under Cabinet Lights Linear Light, Nominal Length 1 ft., Number of Pucks Not a Puck Light, Light Technology LED, 466 Lumens, Color Temp. 2700K, Color Rendering Index 80.0, Light Color White, Max. Fixture Wattage 10.0, Lamp Watts - Fixtures 9.9, Lumens Per Watt 54.0, Dimmable Yes, Housing Color White, Housing Material Extruded Aluminum, Convertible Connection - Fixtures, Rated Life 50,000 hr., Standards cELT, Warranty 5 Year Limited Warranty

    • Item # 13E804
    • Mfr. Model # 13E804
    • LED Under Cabinet Light, Fixture Type - Under Cabinet Lights Linear Light, Nominal Length 1 ft., Number of...More

  • Fluorescent Linear Light
    • TM

      Grainger Choice

    • Multiple product options available

      Fluorescent Linear Lights include task- and ambient-lighting fixtures with electronic ballasts and finished steel housings. The white acrylic lenses are nonyellowing. Each includes a cord. Models with fixture-to-fixture cords allow easy linking of multiple fixtures to 1 power source. Hardwired and plug-in fixtures feature hinged and unitized wireways.

      Multiple product options available

  • LED Linear Light
    • Multiple product options available

      LED Linear Lights use less energy than comparable halogen and fluorescent fixtures. They are also long-lasting, and free of lead and mercury.

      Multiple product options available

  • Xenon Linear Light
    • TM

      Grainger Choice

    • LUMAPRO
    • Multiple product options available

      Xenon Linear Lights include task- and ambient-lighting fixtures with finished steel housings and glass lenses. Linking convertible fixtures include plug-in and linking cords. Hardwired and plug-in fixtures feature hinged and unitized wireways. The xenon units also have a stepdown 12V transformer and can be wired to a dimmable switch. Models with fixture-to-fixture cords allow easy linking of multiple fixtures to 1 power source.

      Multiple product options available

  • LED Striplight, LED, 3W, 2700K
    LED Striplight, LED, 3W, 2700K
    • TM

      Grainger Choice

    • LUMAPRO
    • LED Under Cabinet Light, Nominal Length 6 In., Number of Pucks Not a Puck Light, 125 Lumens, Color Temp. 2700K, Light Color White, Max. Fixture Wattage 3.0, Lamp Watts - Fixtures 3.0, Lumens Per Watt 41.0, Dimmable Yes, Housing Color White, Housing Material Extruded Aluminum, Features 9 LED Per Strip, Self Contained Driver, Convertible Connection - Fixtures, Rated Life 50000hrs, Standards cELT, Warranty 5 Year Limited Warranty, Nominal Height 3/4 In., Nominal Width 3/4 In.

    • Item # 13E803
    • Mfr. Model # 13E803
    • LED Under Cabinet Light, Nominal Length 6 In., Number of Pucks Not a Puck Light, 125 Lumens, Color Temp....More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More