Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Ultraviolet Fixture

3 Results Found that Include 3 Products

Results per page:  16 | 32 | 48
20-1/2" x 2-1/2" x 3" 25 Watt Stainless
  • UVDI
  • 20-1/2" x 2-1/2" x 3" 25 Watt Stainless Steel Ultraviolet Fixture 20-1/2" x 2-1/2" x 3" 25 Watt Stainless Steel Ultraviolet Fixture
  • Ultraviolet Fixture, Cooling Coil Irradiation, 0.5 Amps AC, Length 20-1/2 In., Height 3 In., Width 2-1/2 In., 120 Voltage, 25 Watts, No Lamp Included, Material of Construction Stainless Steel, Ventilation Systems Mount, Recommended Lamp 1F298, Modular Plug In Wiring Type, Standards UL Listed

  • Item # 2MCW7
  • Mfr. Model # VM-18-120-01
  • Ultraviolet Fixture, Cooling Coil Irradiation, 0.5 Amps AC, Length 20-1/2 In., Height 3 In., Width 2-1/2 In.,...More

38-1/2" x 2-1/2" x 3" 30 Watt Stainless
  • UVDI
  • 38-1/2" x 2-1/2" x 3" 30 Watt Stainless Steel Ultraviolet Fixture 38-1/2" x 2-1/2" x 3" 30 Watt Stainless Steel Ultraviolet Fixture
  • Ultraviolet Fixture, Cooling Coil Irradiation, 0.7 Amps AC, Length 38-1/2 In., Height 3 In., Width 2-1/2 In., 120 Voltage, 30 Watts, No Lamp Included, Material of Construction Stainless Steel, Ventilation Systems Mount, Recommended Lamp 6VR37, Modular Plug In Wiring Type, Standards UL Listed

  • Item # 2MCW9
  • Mfr. Model # VM-36-120-01
  • Ultraviolet Fixture, Cooling Coil Irradiation, 0.7 Amps AC, Length 38-1/2 In., Height 3 In., Width 2-1/2 In.,...More

26-1/2" x 2-1/2" x 3" 20 Watt Stainless
  • UVDI
  • 26-1/2" x 2-1/2" x 3" 20 Watt Stainless Steel Ultraviolet Fixture 26-1/2" x 2-1/2" x 3" 20 Watt Stainless Steel Ultraviolet Fixture
  • Ultraviolet Fixture, Cooling Coil Irradiation, 0.5 Amps AC, Length 26-1/2 In., Height 3 In., Width 2-1/2 In., 120 Voltage, 20 Watts, No Lamp Included, Material of Construction Stainless Steel, Ventilation Systems Mount, Recommended Lamp 1PDE2, Modular Plug In Wiring Type, Standards UL Listed

  • Item # 2MCW8
  • Mfr. Model # VM-24-120-01
  • Ultraviolet Fixture, Cooling Coil Irradiation, 0.5 Amps AC, Length 26-1/2 In., Height 3 In., Width 2-1/2 In.,...More

Results per page:  16 | 32 | 48

Buy an ultraviolet fixture from Grainger. UVC lights eliminate organic build-up on coils without using chemicals, increase HVAC system's efficiency, and help improve indoor air quality. Each installation requires: 1 or more UV fixtures, 1 hardwire module per row, 1 or more mounting rails per row, and a door interlock safety switch on each access door/panel to where lamps are operating. Germicidal lamps are sold separately.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More