Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

U-Design Multi-Platform Access System

5 results found that include 29 products

Filter Results By

HOW TO CREATE THE PERFECT MULTI-PLATFORM ACCESS SYSTEM

Follow these three steps to help build a safer, more efficient workplace for your employees.

STEP 1: SELECT STAIRWAY LADDER HEIGHT AND HANDRAILS


STAIRWAY LADDER:

  • 45-degree Incline
  • 24" Wide steps
  • 9″ Height increments between stairs
  • 18"-81" Height range
  • Handrails sold separately
  • Support Legs not required
  • Requires mounting to floor surface (hardware not included)
  • Can be used to enter/exit an elevated platform or to connect two platforms of different

STAIRWAY LADDER HANDRAILS:

  • Fastens to left or right side of stairway ladders
  • Must be ordered to match stairway ladder height

STEP 2: SELECT THE PLATFORMS AND PLATFORM SUPPORT LEGS


PLATFORMS:

  • 30" Width
  • 30", 60", 90" or 120" Length Platforms
  • Each platform section requires support legs on each end
  • Fastens to stairway ladders, Guardrails and support legs

PLATFORM SUPPORT LEGS:

  • Clears obstructions 14"-77"
  • 9" Height increments
  • Must be ordered to match platform and stairway ladder height
  • Requires mounting to floor surface (hardware not included)

STEP 3: SELECT GUARDRAILS


GUARDRAILS:

  • Available 30" and 60" lengths
  • Additional guardrails can be added to cover longer lengths
  • 42" top rail height

Viewing as

List Table
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More