Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

U-Design Max-Access Platforms

4 results found that include 32 products

Filter Results By

HOW TO CREATE THE PERFECT MAX-ACCESS PLATFORM

Follow these three steps to help build a safer, more efficient workplace for your employees.

STEP 1: SELECT LADDERS BY HEIGHT AND INCLINE


Choose the right ladders by determining your required height clearance, then select the ladder that has a greater clearance height. U-Design Max-Access Platforms offer ladders in two different inclines to accommodate different available floor spaces.

STEP 2: SELECT THE BRIDGE SPAN PLATFORMS


  • Choose the number of 36" x 36" Platform Units for your required application
  • Platforms can be used together for additional width and length
  • Add Tower Support Legs at every connection including ladder to platform connection and platform to platform connection
  • Add additional ladders as required
  • Add Rail Kits (Guardrails) as required for your application
  • Multiple level configurations are possible up to 110” platform height in 10” increments
  • Max-Access configurations requires mounting to floor surface (hardware not included)

Viewing as

List Table
  • Ladders for U-Design Max-Access Platforms
    • TRI-ARC
    • Multiple product options available

      Featuring slip-resistant serrated treads, these sturdy ladders are designed for use with configurable work platform systems. They're suitable for applications where work is being done at height, allowing you to move over obstacles safely and easily.

      Multiple product options available

  • Support Legs for U-Design Max-Access Platforms
    • TRI-ARC
    • Multiple product options available

      Suitable for applications where work is being done at height, these tower support legs are designed for use in conjunction with configurable work platform systems.

      Multiple product options available

  • Aluminum Platform Unit, 750 lb. Load Capacity, 36" L&#
    Platform Units for U-Design Max-Access Platforms
    • TRI-ARC
    • Suitable for applications where work is being done at height, these sturdy platform units are designed for use in a variety of platform and ladder configurations.

    • Item # 38GR02
    • Mfr. Model # UAP3636
    • Item Platform Unit, Overall Height 5 In., Platform Length 36 In., Platform Width 36 In., Configurable...More

  • Platform Handrail, 42" Height X 36" Length, 750 l
    Platform Handrails for U-Design Max-Access Platforms
    • TRI-ARC
    • Suitable for applications where work is being done at height, these sturdy handrails are designed for use with configurable work platform systems.

    • Item # 38GR03
    • Mfr. Model # UAPHR1
    • Item Platform Handrail, Overall Height 42 In., Overall Length 36 In., Overall Width 1-1/2 In., For Use With...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More