Skip Content

TY-FAST

4 results found that include 4 products

Filter Results By

Viewing as

List Table
  • 14.60"L x 0.30"W Standard Indoor Cable Tie, Natural&#x
    14.60"L x 0.30"W Standard Indoor Cable Tie, Natural&#x
    • TY-FAST
    • Cable Tie, Length - Cable Tie 14.60 In., Indoor/Outdoor Indoor, Temp. Range -40 Degrees to 185 Degrees F, Locking Style Plastic Pawl, Width - Cable Tie 0.30 In., Thickness 0.08 In., Tensile Strength - Cable Tie 120 lb., Max. Bundle Dia. 4.02 In., Color - Cable Tie Natural, Material Nylon 6/6, UL Type Not Listed, Design - Cable Tie Standard, Resists Bacteria, Tool Code Hand Install Only, Metal Detectable No, Standards UL 62275 (Type 2, 21), CSA, Plenum AH-2, Cable Tie Duty Heavy Duty

    • Item # 414X91
    • Mfr. Model # TY400-120-ANTI
    • Cable Tie, Length - Cable Tie 14.60 In., Indoor/Outdoor Indoor, Temp. Range -40 Degrees to 185 Degrees F,...More

  • 14.30"L x 0.19"W Standard Indoor Cable Tie, Natural&#x
    14.30"L x 0.19"W Standard Indoor Cable Tie, Natural&#x
    • TY-FAST
    • Cable Tie, Length - Cable Tie 14.30 In., Indoor/Outdoor Indoor, Temp. Range -40 Degrees to 185 Degrees F, Locking Style Plastic Pawl, Width - Cable Tie 0.19 In., Thickness 0.06 In., Tensile Strength - Cable Tie 50 lb., Max. Bundle Dia. 4.02 In., Color - Cable Tie Natural, Material Nylon 6/6, UL Type Not Listed, Design - Cable Tie Standard, Resists Bacteria, Tool Code Hand Install Only, Metal Detectable No, Standards UL 62275 (Type 2, 21), CSA, Plenum AH-2, Cable Tie Duty Standard

    • Item # 414X90
    • Mfr. Model # TY400-50-ANTI
    • Cable Tie, Length - Cable Tie 14.30 In., Indoor/Outdoor Indoor, Temp. Range -40 Degrees to 185 Degrees F,...More

  • 7.50"L x 0.19"W Standard Indoor Cable Tie, Natural
    7.50"L x 0.19"W Standard Indoor Cable Tie, Natural
    • TY-FAST
    • Cable Tie, Length - Cable Tie 7.50 In., Indoor/Outdoor Indoor, Temp. Range -40 Degrees to 185 Degrees F, Locking Style Plastic Pawl, Width - Cable Tie 0.19 In., Thickness 0.06 In., Tensile Strength - Cable Tie 50 lb., Max. Bundle Dia. 1.73 In., Color - Cable Tie Natural, Material Nylon 6/6, UL Type Not Listed, Design - Cable Tie Standard, Resists Bacteria, Tool Code Hand Install Only, Metal Detectable No, Standards UL 62275 (Type 2, 21), CSA, Plenum AH-2, Cable Tie Duty Standard

    • Item # 414X89
    • Mfr. Model # TY175-50-ANTI
    • Cable Tie, Length - Cable Tie 7.50 In., Indoor/Outdoor Indoor, Temp. Range -40 Degrees to 185 Degrees F,...More

  • 4.10"L x 0.10"W Standard Indoor Cable Tie, Natural
    4.10"L x 0.10"W Standard Indoor Cable Tie, Natural
    • TY-FAST
    • Cable Tie, Length - Cable Tie 4.10 In., Indoor/Outdoor Indoor, Temp. Range -40 Degrees to 185 Degrees F, Locking Style Plastic Pawl, Width - Cable Tie 0.10 In., Thickness 0.05 In., Tensile Strength - Cable Tie 18 lb., Max. Bundle Dia. 0.87 In., Color - Cable Tie Natural, Material Nylon 6/6, UL Type Not Listed, Design - Cable Tie Standard, Resists Bacteria, Tool Code Hand Install Only, Metal Detectable No, Standards UL 62275 (Type 2, 21), CSA, Plenum AH-2, Cable Tie Duty Miniature

    • Item # 414X88
    • Mfr. Model # TY100-18-ANTI
    • Cable Tie, Length - Cable Tie 4.10 In., Indoor/Outdoor Indoor, Temp. Range -40 Degrees to 185 Degrees F,...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More