Skip Content

Two Way WLAN or IP Radios

7 results found that include 7 products

Wireless two way radios save time by allowing instant communication among workers on the jobsite or in many environments including shopping malls, hotels, museums, warehouses, or hospitals. Radios are compact to allow easy transport in pocket or on belt.Close

Filter Results By

Viewing as

List
  • X7 LCD WLAN Radio, Black; No License Required
    X7 LCD WLAN Radio, Black; No License Required
    • ICOM
    • Item # 40XA34
    • Mfr. Model # IP100H
    • WLAN Radio, Wireless LAN Standard IEEE 802.11 g/n, Security Protocols WEP(64/128-bit), WPA-PSK (TKIP/AES),...More

  • 256-Channel UHF Analog/Digital General Radio
    256-Channel UHF Analog/Digital General Radio
    • DSR PROSERIES
    • Item # 429T73
    • Mfr. Model # DSR-619D
    • Radio Application General, Radio Classification General, Analog/Digital, Band Type UHF, Number of Channels...More

  • IXP2 Backlit LCD WLAN Radio, Red; No for FRS/Yes&
    IXP2 Backlit LCD WLAN Radio, Red; No for FRS/Yes&
    • COBRA
    • Item # 54VH83
    • Mfr. Model # WR380
    • WLAN Radio, Wireless LAN Standard IEEE 802.11 g/n, Output Watts 1 to 0.5, Display Type Backlit LCD, License...More

  • IXP2 Backlit LCD WLAN Radio, Silver; No for FRS/Y
    IXP2 Backlit LCD WLAN Radio, Silver; No for FRS/Y
    • COBRA
    • Item # 54VH80
    • Mfr. Model # SH360S
    • WLAN Radio, Wireless LAN Standard IEEE 802.11 g/n, Output Watts 1 to 0.5, Display Type Backlit LCD, License...More

  • IXP2 Backlit LCD WLAN Radio, Copper; No for FRS/Y
    IXP2 Backlit LCD WLAN Radio, Copper; No for FRS/Y
    • COBRA
    • Item # 54VH79
    • Mfr. Model # SH360C
    • WLAN Radio, Wireless LAN Standard IEEE 802.11 g/n, Output Watts 1 to 0.5, Display Type Backlit LCD, License...More

  • IXP2 Backlit LCD WLAN Radio, Black; No for FRS/Ye
    IXP2 Backlit LCD WLAN Radio, Black; No for FRS/Ye
    • COBRA
    • Item # 54VH82
    • Mfr. Model # PR562BLT
    • WLAN Radio, Wireless LAN Standard IEEE 802.11 g/n, Output Watts 1 to 0.5, Display Type Backlit LCD, License...More

  • IXP2 Backlit LCD WLAN Radio, Red, White, Silver; No&#x
    IXP2 Backlit LCD WLAN Radio, Red, White, Silver; No&#x
    • COBRA
    • Item # 54VH81
    • Mfr. Model # ACXT360
    • WLAN Radio, Wireless LAN Standard IEEE 802.11 g/n, Output Watts 1 to 0.5, Display Type Backlit LCD, License...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More