Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Two Way Radios

22 results found that include 204 products

Filter Results By

Branch Availability
Radio Type
Radio Series
Radio Application
Radio Classification
Digital/Analog
Band Type
Number of Channels
Output Watts
Waterproof
Frequency
FCC Narrow Band Compliant
Display Type
License Required
Length
Width
Height
Brand
Price
Shop By
Ratings
Results per page:  16 | 32 | 48
  • Multiple product options available

    Motorola® handheld 2-way radios are FCC narrow band compliant and available with a variety of features. Choose from business classification, commercial, or general classification. Waterproof models are ideal for use in demanding environments.

    Multiple product options available

  • Multiple product options available

    These Vertex Standard 2-way handheld radios are designed for commercial applications. They include models with features such as encryption mode, which scrambles the audio signal to prevent eavesdropping. Models with priority scan mode allow listening to multiple channels at once with precedence on the main channel.

    Multiple product options available

  • Multiple product options available

    Kenwood® ProTalk® handheld 2-way business radios are narrowband compliant. They are also compact, and equipped with external channel select, channel scan, interference eliminator, built-in VOX, wireless cloning, and super lock. Talk range is based on topography, building structure, power output, and type of radio. Radios are compatible with other business 2-way radios operating on the same frequency and code. They include antennas, rechargeable Li-ion batteries, battery chargers, and spring-action belt clips. 5W models are repeater compatible.

    Multiple product options available

  • Multiple product options available

    Cobra® handheld 2-way radios are ideal for a variety of applications. The analog radios are available in a 462.55 to 467.71 MHz frequency, with up to 22 channels. Waterproof models are available.

    Multiple product options available

BIZTALK Series 16-Channel UHF Digital Two Way Radio
  • BIZ TALK
  • Biz Talk™ business band 2-way radios are designed to enable clear, dependable communications in a fast-paced, professional environment. Channels can be programmed with step-by-step software, and they do not require additional training to use. Keep them on-hand to easily check inventory, coordinate with staff members, and stay aware of behind-the-scenes progress.

  • Item # 46AX76
  • Mfr. Model # BR200
  • Radio Application Two Way, Radio Classification Business, Radio Series BIZ TALK BIZTALK, Digital, Band Type...More

  • Multiple product options available

    Midland palm-sized 2-way radios slide easily into jacket pockets, or can clip on to your belt or backpack. They are ideal for use on campgrounds, playgrounds, ski slopes, hiking trails, and boats.

    Multiple product options available

  • Multiple product options available

    Ideal for a variety of general-purpose applications, these handheld 2-way radios slide easily into a pocket or clip onto a belt or backpack. Models with backlit LCD and LCD display screens are available.

    Multiple product options available

  • Multiple product options available

    Ritron® professional radios are lightweight and portable, allowing instant communications between workgroups with no airtime charges or monthly fees. They feature user-programmable frequencies and privacy codes, and are PC-programmable to custom frequencies.

    Multiple product options available

MR HH125 Series 10-Channel VHF Analog Marine Radio
  • COBRA
  • Cobra® handheld marine 2-way radios are ideal for recreational boaters, or as portable backup on larger vessels. The radios are capable of communicating on 1W, USA, Canada and international channels. They can also pick up 10 NOAA weather channels, weather alert, and instant channel 16 and 9.

  • Item # 33UG21
  • Mfr. Model # MR HH125
  • Radio Application Marine, Radio Classification General, Radio Series COBRA MR HH125, Analog, Band Type VHF,...More

  • Multiple product options available

    ICOM handheld marine 2-way radios include submersible models, which are capable of surviving submersion in 5 ft. of water for at least 30 min. Floating models help to improve safety by staying afloat and functional if dropped in the water.

    Multiple product options available

DSR-590 Series 128-Channel UHF Analog Two Way Radio
  • DSR PROSERIES
  • DSR Proseries handheld 2-way radios are ideal for a variety of general purpose applications. The analog radios are available in a frequency range from 450 to 520 MHz. They can connect to 128 channels, and are FCC narrow band compliant. LCD display.

  • Item # 49WL61
  • Mfr. Model # DSR-590
  • Radio Application Two Way, Radio Classification General, Radio Series DSR PROSERIES DSR-590, Analog, Band...More

  • Multiple product options available

    These compact radios help provide clear audio in noisy areas. Models with water-resistant casing and dust-tight construction are ideal for preventing damage from dust, sand, mud, and more. Emergency models are available with features such as escalating alarms, built-in inversion voice scramblers, and a surveillance functions.

    Multiple product options available

  • Multiple product options available

    Ritron® handheld 2-way radios operate at the push of a button to help you communicate with multiple work groups, coordinate activities, or expedite orders. They are designed to be rugged and dependable, and are ideal for helping work crews maximize productivity. The radios operate without air time charges or service fees, busy signals, or phone numbers. Ritron radios transmit directly from one radio to another. No extra equipment is required. They are also compatible with virtually any other two-way radio operating on the same channel frequencies.

    Multiple product options available

  • Multiple product options available

    With models suitable for pilots and ground crew, ICOM handheld aviation 2-way radios help to provide easy, reliable VHF communication. They feature full, large keypads to easily enter channel or frequency directly. Water-resistant models are available for reliable operation in wet conditions.

    Multiple product options available

  • VERTEX STANDARD
  • Multiple product options available

    These Vertex Standard 2-way radios can be mounted in a vehicle or used as a desktop base station with an optional DC power supply. They feature 2-tone encode and decode buttons, which allow sending and receiving of 2-tone pages, built-in DB-9 connectors for accessory and data applications, vehicle mounting bracket, power cord, and palm microphone. Radios require an FCC license to operate. Programming included and antenna sold separately.

    Multiple product options available

  • ICOM
  • Multiple product options available

    ICOM desktop aviation 2-way radios are available with a clear display that is backlit with a 170° viewing angle to help users clearly read operating information. Some models feature remote control capability, built-in voice-activated intercom function, and automatic noise limiters to help reduce pule type noise.

    Multiple product options available

  • STANDARD HORIZON
  • Multiple product options available

    Standard Horizon® desktop marine 2-way radios include submersible models with large, easy-to-read displays and Coast Guard-recognized DSC distress capabilities. They are designed to help ensure the safety of your vessel and your crew. Features such as programmable soft keys (scan, priority scan, and dual watch) help to facilitate easy use.

    Multiple product options available

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More