Skip Content

Two Way Radio Repeaters

7 results found that include 7 products

Shop two way radio repeaters, which work with two way radios to expand their ranges. Our two way radio repeaters provide higher outreach and larger coverage areas. They can transmit and receive signals simultaneously. Our cross band repeaters can be used in public service events and meet FCC requirements. Our two way radio repeaters can work on analog and digital modes.Close

Filter Results By

Viewing as

List
  • Cross Band Repeater,VHF/UHF
    Cross Band Repeater,VHF/UHF
    • ICOM
    • Item # 49AF26
    • Mfr. Model # IAS X-BAND 50 AIR V
    • Cross Band Repeater, Band Type VHF/UHF, Frequency 450 to 512 MHz, Output Watts 45, Display Yes, FCC Narrow...More

  • Cross Band Repeater,VHF,50W
    Cross Band Repeater,VHF,50W
    • ICOM
    • Item # 49AF24
    • Mfr. Model # IAS X-BAND 50 AIR U
    • Cross Band Repeater, Band Type VHF, Frequency 136 to 174 MHz, Output Watts 50, Display Yes, FCC Narrow Band...More

  • Avionics Transceiver,Type VHF
    Avionics Transceiver,Type VHF
    • ICOM
    • Item # 52VU58
    • Mfr. Model # A220T
    • Avionics Transceiver, Band Type VHF, Frequency 118 to 136.992 MHz, Output Watts 8, Display Yes, FCC Narrow...More

  • Cross Band Repeater,VHF/UHF,45W
    Cross Band Repeater,VHF/UHF,45W
    • ICOM
    • Item # 49AF25
    • Mfr. Model # IAS X-BAND 50 AIR U2
    • Cross Band Repeater, Band Type VHF/UHF, Frequency 400 to 470 MHz, Output Watts 45, Display Yes, FCC Narrow...More

  • Two Way Radio Repeater, UHF, 40W
    Two Way Radio Repeater, UHF, 40W
    • VERTEX STANDARD
    • Item # 30ZN41
    • Mfr. Model # EVXR70G640
    • Two Way Radio Repeater, Band Type UHF, Frequency 403 to 470 MHz, Output Watts 40, Display No, Number of...More

  • Two Way Radio Repeater, VHF, 45W
    Two Way Radio Repeater, VHF, 45W
    • VERTEX STANDARD
    • Item # 30ZN40
    • Mfr. Model # EVXR70D045
    • Two Way Radio Repeater, Band Type VHF, Frequency 136 to 174 MHz, Output Watts 45, Display No, Number of...More

  • Two Way Radio Repeater,UHF,40W
    Two Way Radio Repeater,UHF,40W
    • VERTEX STANDARD
    • Item # 30ZN42
    • Mfr. Model # EVXR70G740
    • Two Way Radio Repeater, Band Type UHF, Frequency 450 to 512 MHz, Output Watts 40, Display No, Number of...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More