Skip Content

Two Way Radio Microphones

140 results found that include 145 products

Browse a selection of two way radio microphones. They connect to transceiver radios used to transmit and receive content as opposed to broadcast receivers which can only receive it. This allows operators to engage in conversations with similar radios operating on the same radio frequency. Two way microphones are available from a number of brands in a wide price range.Close

Filter Results By

Branch Availability
Item
For Use With
Includes
Type
Brand
Price
Shop By
Ratings

Viewing as

List
  • Speaker Microphone,Push-to-Talk Button
    Speaker Microphone,Push-to-Talk Button
    • MOTOROLA
    • Item # 45EC28
    • Mfr. Model # HKLN4606A
    • Speaker Microphone, Speaker Microphone, Material Black Cycoloy Resin, For Use With Motorola CLS, DLR, DTR,...More

  • Speaker Microphone,Remote
    Speaker Microphone,Remote
    • MOTOROLA
    • Item # 2HNG7
    • Mfr. Model # PMMN4013A
    • Remote Speaker Microphone, Length 2 3/8 In, Width 1 1/2 In, Height 3 In, For Use With CP200, CP150, PR400,...More

  • Radio Remote Spkr/Mic
    Radio Remote Spkr/Mic
    • RITRON
    • Item # 6T212
    • Mfr. Model # RSM-3XA
    • Radio Remote Spkr/Mic, Fits Radio Models All JMX and JBX Series, With Dual Plug

  • Speaker/Mic,Heavy Duty,Plastic/Metal
    Speaker/Mic,Heavy Duty,Plastic/Metal
    • KENWOOD
    • Item # 4NPD6
    • Mfr. Model # KMC-21
    • Speaker/Mic, Heavy Duty, Material Plastic/Metal, Length 2 In, Width 1 In, Height 2 In, For Use With 4KYC3,...More

  • Speaker/Mic,Compact,Plastic/Metal
    Speaker/Mic,Compact,Plastic/Metal
    • KENWOOD
    • Item # 4NPD7
    • Mfr. Model # KMC-45D
    • Speaker/Mic, Compact, Material Plastic/Metal, Length 2 In, Width 1 In, Height 2 In, For Use With 4KYC3,...More

  • Microphone,Portable,Compact Speaker
    Microphone,Portable,Compact Speaker
    • VERTEX STANDARD
    • Item # 5EHC7
    • Mfr. Model # MH360S
    • Microphone, Length (In.) 3-3/4, Width (In.) 10-3/4, Height (In.) 2, For Use With VX260 Series Radios

  • Microphone,Handheld
    Microphone,Handheld
    • VERTEX STANDARD
    • Item # 4PHK5
    • Mfr. Model # MH-67A8J
    • Microphone, Length (In.) 4, Width (In.) 12, Height (In.) 2, For Use With VX2200, VX4600, EVX5300

  • Remote Speaker Microphone
    Remote Speaker Microphone
    • MOTOROLA
    • Item # 4PKN8
    • Mfr. Model # 53724
    • Remote Speaker Microphone, For Use With FRS/GMRS radios

  • Microphone,Shoulder,Black Cycoloy Resin
    Microphone,Shoulder,Black Cycoloy Resin
    • BIZ TALK
    • Item # 46AX80
    • Mfr. Model # BA4
    • Microphone, Shoulder, Material Black Cycoloy Resin, Length (In.) 36, Width (In.) 1, For Use With Mfr. No....More

  • Remote Speaker Microphone,For 4PJD4
    Remote Speaker Microphone,For 4PJD4
    • MOTOROLA
    • Item # 5EDC7
    • Mfr. Model # PMMN4029A
    • Remote Speaker Microphone, FM, Length 1 1/3 In, Width 2 1/4 In, Height 3 In, For Use With 4PJD4 Radio

  • Speaker Microphone,Remote
    Speaker Microphone,Remote
    • MOTOROLA
    • Item # 2HNG4
    • Mfr. Model # PMMN4008A
    • Remote Speaker Microphone, Length 3 1/2 In, Width 1 7/8 In, Height 1 In, For Use With the BPR40 Radio Model

  • Speaker/Microphone,Remote,1-1/16 in. L
    Speaker/Microphone,Remote,1-1/16 in. L
    • MOTOROLA
    • Item # 31MG77
    • Mfr. Model # PMMN4024A
    • Speaker/Microphone, Remote, Material Polycarbonate/Metal, Length (In.) 1-1/16, Width (In.) 2-3/8, Height...More

  • IMPRES Windporting RSM with Earjack
    IMPRES Windporting RSM with Earjack
    • MOTOROLA
    • Item # 4WEL6
    • Mfr. Model # PMMN4025A
    • IMPRES Windporting RSM with Earjack, Length 1 3/8 In, Width 2 1/4 In, Height 3 In, For Use With Motorola XPR...More

  • Speaker Mic,Remote,2-23/64 in. H
    Speaker Mic,Remote,2-23/64 in. H
    • MOTOROLA
    • Item # 31MG78
    • Mfr. Model # PMMN4039A
    • Speaker Microphone, Remote, Material Polycarbonate/Metal, Length (In.) 1-7/64, Width (In.) 3-5/64, Height...More

  • Windporing RSM, IP56
    Windporing RSM, IP56
    • MOTOROLA
    • Item # 4WEL7
    • Mfr. Model # PMMN4040A
    • Windporing RSM, IP56, Length 1 3/8 In, Width 2 1/4 In, Height 3 In, For Use With Motorola XPR Series Radios

  • Speaker Mic,Polycarbonate/Metal,3-5/64
    Speaker Mic,Polycarbonate/Metal,3-5/64
    • MOTOROLA
    • Item # 31MG73
    • Mfr. Model # PMMN4071A
    • Speaker Microphone, Remote, Material Polycarbonate/Metal, Length (In.) 1-7/64, Width (In.) 3-5/64, Height...More

  • Radio Hand Microphone
    Radio Hand Microphone
    • RITRON
    • Item # 4YN11
    • Mfr. Model # RM-7
    • Radio Hand Microphone, JBS Base/Mobile Mic, With Hang Up Bracket

  • External Speaker,Hands Free
    External Speaker,Hands Free
    • ICOM
    • Item # 40WZ65
    • Mfr. Model # SP35
    • External Speaker, Hands Free, For Use With ICOM M324 and M324G

  • Desktop Microphone,Dynamic
    Desktop Microphone,Dynamic
    • ICOM
    • Item # 40WZ88
    • Mfr. Model # SM26
    • Desktop Microphone, Dynamic, For Use With ICOM IP100H, A120, A220 Radios

  • Speaker Microphone,Medium Duty
    Speaker Microphone,Medium Duty
    • VERTEX STANDARD
    • Item # 4PHJ8
    • Mfr. Model # MH-450S
    • Speaker Microphone, Speaker Microphone, Medium Duty, Length (In.) 3-3/4, Width (In.) 10-3/4, Height (In.) 2,...More

  • Speaker Mic,Heavy Duty,Volume Switch,IS
    Speaker Mic,Heavy Duty,Volume Switch,IS
    • VERTEX STANDARD
    • Item # 4PHJ9
    • Mfr. Model # MH-45B4B
    • Speaker Microphone, Speaker Microphone, Heavy Duty, Length (In.) 3, Width (In.) 5-1/4, Height (In.) 2-3/4,...More

  • Microphone,Speaker,Public Safety
    Microphone,Speaker,Public Safety
    • VERTEX STANDARD
    • Item # 5EHE1
    • Mfr. Model # MH50D7A
    • Microphone, Portable, Speaker, Public Safety, Length (In.) 3-3/4, Width (In.) 10-3/4, Height (In.) 2, Battery...More

  • Speaker/ Microphone
    Speaker/ Microphone
    • RITRON
    • Item # 1PA72
    • Mfr. Model # RSM-5XA
    • Speaker/Microphone, Remote, Fits Radio Models J Series,1PA68 And 1PA69, Includes Spring Action Swivel Clip

  • Speaker Microphone,Remote,1-7/64 in. L
    Speaker Microphone,Remote,1-7/64 in. L
    • MOTOROLA
    • Item # 31MG67
    • Mfr. Model # PMMN4050A
    • Speaker Microphone, Remote, Material Polycarbonate/Metal, Length (In.) 1-7/64, Width (In.) 3-5/64, Height...More

  • Speaker Microphone,Remote,1-1/16 in. L
    Speaker Microphone,Remote,1-1/16 in. L
    • MOTOROLA
    • Item # 31MG22
    • Mfr. Model # PMMN4076A
    • Speaker Microphone, Remote, Material Polycarbonate/Metal, Length (In.) 1-1/16, Width (In.) 2-23/64, Height...More

  • Microphone,Submersible,VHF,Portables
    Microphone,Submersible,VHF,Portables
    • STANDARD HORIZON
    • Item # 4LPU2
    • Mfr. Model # CMP460
    • Speaker Microphone, Portable,Submersible,VHF, Length 7 1/2 In, Width 3 1/2 In, Height 13 1/2 In, For Use...More

  • Microphone,Speaker,Mini
    Microphone,Speaker,Mini
    • STANDARD HORIZON
    • Item # 4LPX1
    • Mfr. Model # MH-57A4B
    • Speaker Mic, Portable,Mini, Length 4 1/2 In, Width 2 5/8 In, Height 6 1/2 In, For Use With...More

  • Remote Speaker Microphone
    Remote Speaker Microphone
    • MOTOROLA
    • Item # 2EUJ2
    • Mfr. Model # PMMN4021A
    • Remote Speaker Microphone, Length 2 1/4 In, Width 1 In, Height 3 In, For Use With Motorola Radio Models...More

  • Microphone,Use With ICOM IP100H
    Microphone,Use With ICOM IP100H
    • ICOM
    • Item # 40WZ55
    • Mfr. Model # HM152
    • Microphone, Hand, For Use With ICOM IP100H

  • Microphone,Tactical,Black Cycoloy Resin
    Microphone,Tactical,Black Cycoloy Resin
    • BIZ TALK
    • Item # 46AX79
    • Mfr. Model # BA3
    • Microphone, Tactical, Material Black Cycoloy Resin, Length (In.) 36, Width (In.) 1, For Use With Mfr. No....More

  • Speaker/Microphone,Remote,1-7/64 in. L
    Speaker/Microphone,Remote,1-7/64 in. L
    • MOTOROLA
    • Item # 31MG59
    • Mfr. Model # PMMN4065A
    • Speaker/Microphone, Remote, Material Polycarbonate/Metal, Length (In.) 1-7/64, Width (In.) 3-5/64, Height...More

  • Speaker Microphone,2-3/4 in. H
    Speaker Microphone,2-3/4 in. H
    • DSR PROSERIES
    • Item # 49WL67
    • Mfr. Model # CH-25
    • Speaker Microphone, Speaker Microphone, Material ABS Plastic, Length (In.) 1-15/16, Width (In.) 7/8, Height...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More