Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Branch Availability
Item
For Use With
Charges Up To
Charge Time
Voltage
Brand
Price
Shop By

Two Way Radio Chargers and Charging Kits

115 Results Found that Include 115 Products

Results per page:  16 | 32 | 48
Single Unit Charger Kit,Portable,2-1/2in
  • MOTOROLA
  • Single Unit Charger Kit, Portable, 2-1/2in Single Unit Charger Kit,Portable,2-1/2in
  • Item # 29WJ62
  • Mfr. Model # PMLN6394A
  • Single-Unit Charger Kit, Portable, Material Polycarbonate/Plastic, Length (In.) 2-1/2, Width (In.) 3, Height...More

Multi Unit Charger
Desktop Charger,3 Hour Fast Charge
  • KENWOOD
  • Desktop Charger, 3 Hour Fast Charge Desktop Charger,3 Hour Fast Charge
  • Item # 4KYD8
  • Mfr. Model # KSC-37
  • 3 Hour Fast Charger, Desktop Charger, Material Metal/Plastic, Length 4 In, Width 3 In, Height 1 1/2 In,...More

Multi Unit Charger
  • MOTOROLA
  • Multi Unit Charger Multi Unit Charger
  • Item # 2HNC4
  • Mfr. Model # RLN6309A
  • Multi-Unit Charger, Length 21 1/2 In, Width 5 7/64 In, Height 2 29/32 In, For Use With RDX Series Two-Way...More

Multi-Unit Charger Kit,Portable,20 in.
  • MOTOROLA
  • Multi-Unit Charger Kit, Portable, 20 in. Multi-Unit Charger Kit,Portable,20 in.
  • Item # 29WJ63
  • Mfr. Model # PMLN6384A
  • Multi-Unit Charger Kit, Portable, Material Polycarbonate/Plastic, Length (In.) 20, Width (In.) 4, Height...More

Charger,Charges 1 Unit
  • ICOM
  • Charger, Charges 1 Unit Charger,Charges 1 Unit
  • Item # 52VU79
  • Mfr. Model # BC173 01
  • Charger,For Use With Mfr. No. M36,Charges Up To 1 Unit,Charge Time 12 hr.,Voltage 110,Height 2 In.,Length...More

Multi Unit Charger,6 Unit,110 to 240VAC
  • MOTOROLA
  • Multi Unit Charger, 6 Unit, 110 to 240VAC Multi Unit Charger,6 Unit,110 to 240VAC
  • Item # 31MG04
  • Mfr. Model # RLN6393A
  • Charger, Multi-Unit, Material Polycarbonate/Metal, Length (In.) 17-1/2, Width (In.) 11-1/2, Height (In.)...More

Single Unit Charger
  • MOTOROLA
  • Single Unit Charger Single Unit Charger
  • Item # 2HNK4
  • Mfr. Model # WPLN4138AR
  • Charger, Single Unit, Length 4 9/16 In, Width 4 9/16 In, Height 1 15/16 In, Voltage 120, For Use With CP200,...More

Multi Unit Charger,6 Units
  • VERTEX STANDARD
  • Multi Unit Charger, 6 Units Multi Unit Charger,6 Units
  • Item # 30ZN56
  • Mfr. Model # VAC6058
  • Charger, 6 Unit, Length (In.) 11-5/8, Width (In.) 14-1/8, Height (In.) 6-1/2, For Use With Mfr. No. 29RV76,...More

Multi Unit Charger,6 Units
Multi Charger,Mfr. No. DLR1020/DLR1060
  • MOTOROLA
  • Multi Charger, Mfr. No. DLR1020/DLR1060 Multi Charger,Mfr. No. DLR1020/DLR1060
  • Item # 45EC24
  • Mfr. Model # PMLN7136A
  • Multi Unit Charger,For Use With Mfr. No. DLR1020, DLR1060,Charges Up To 12 Units,Charge Time 3 hr. or...More

Multi Unit Charger,120VAC
  • MOTOROLA
  • Multi Unit Charger, 120VAC Multi Unit Charger,120VAC
  • Item # 4WEJ5
  • Mfr. Model # WPLN4108BR
  • 120 Volt IMPRES Multi Unit Charger (No Display), Length 17 1/2 In, Width 11 1/4 In, Height 6 In, Voltage 120...More

Radio Wall Charger,Charges 1 Unit
  • ICOM
  • Radio Wall Charger, Charges 1 Unit Radio Wall Charger,Charges 1 Unit
  • Item # 52VU66
  • Mfr. Model # BC123SA 51
  • Radio Wall Charger,For Use With Mfr. No. BC191, BC193,Charges Up To 1 Unit,Voltage 110,Height 3-1/8...More

Multi Unit Charger
Single Unit Charger
  • MOTOROLA
  • Single Unit Charger Single Unit Charger
  • Item # 4WEJ3
  • Mfr. Model # NTN1667A
  • 120 Volt Single Unit Charger, Length 4 1/2 In, Width 4 1/2 In, Height 2 1/2 In, Voltage 120 V, For Use With...More

Radio Charging Tray
  • JOBCOM
  • Radio Charging Tray Radio Charging Tray
  • Item # 4VM32
  • Mfr. Model # BCJS-AD
  • Drop In Radio Charging Tray, Fits Radio Models JMX II and IV Series, 110 VAC, For Jobcom Mini Unit, Requires...More

Rapid Charger Kit,L 2 1/2 In
  • MOTOROLA
  • Rapid Charger Kit, L 2 1/2 In Rapid Charger Kit,L 2 1/2 In
  • Item # 2HNB5
  • Mfr. Model # RLN6304B
  • Rapid Charger Kit, Length 2 1/2 In, Width 5 19/64 In, Height 10 51/64 In, Battery Pack Recharge Time 2 Hr,...More

Rapid Rate Charger
  • MOTOROLA
  • Rapid Rate Charger Rapid Rate Charger
  • Item # 2EUJ1
  • Mfr. Model # AAHTN3000D
  • Rapid Rate Charger, Single Unit, Length 4 1/2 In, Width 4 1/2 In, Height R In, Voltage 120, For Use With...More

Single Unit Charger
  • MOTOROLA
  • Single Unit Charger Single Unit Charger
  • Item # 4WEK1
  • Mfr. Model # WPLN4232A
  • 120 Volt IMPRES Single Unit Charger, Length 5 3/4 In, Width 3 3/4 In, Height 2 In, Voltage 120 V, For Use...More

Radio Wall Charger
Desktop Charger,2.5 Hour Fast Charge
  • KENWOOD
  • Desktop Charger, 2.5 Hour Fast Charge Desktop Charger,2.5 Hour Fast Charge
  • Item # 4KYD7
  • Mfr. Model # KSC-35SK
  • 2.5 Hour Fast Charger, Desktop Charger, Material Metal/Plastic, Length 4 In, Width 3 In, Height 1 1/2 In,...More

Single Unit Charger
  • MOTOROLA
  • Single Unit Charger Single Unit Charger
  • Item # 31MG31
  • Mfr. Model # 56553
  • Two-Way Portable Radio Charger, Lithium Ion, Material Metal/Polymer, Length (In.) 5, Width (In.) 2, Height...More

Multi Unit Charger,120VAC
  • MOTOROLA
  • Multi Unit Charger, 120VAC Multi Unit Charger,120VAC
  • Item # 4WEK2
  • Mfr. Model # WPLN4212A
  • 120 Volt IMPRES Multi Unit Charger (No Display), Length 17 1/2 In, Width 11 1/4 In, Height 6 In, Voltage 120...More

Multi Unit Charger,6 Units,120VAC
Single Unit Charger
Charger
  • JOBCOM
  • Charger Charger
  • Item # 6NZ15
  • Mfr. Model # BCJS-4AD
  • Charger, Fits Radio Models JMX II and IV Series, 4 Units, Drop In

AC Adapter Charger
  • VERTEX STANDARD
  • AC Adapter Charger AC Adapter Charger
  • Item # 30ZN53
  • Mfr. Model # PA45B
  • Charger, AC Adapter, Width (In.) 4-1/2, For Use With Mfr. No. 30ZN22, 30ZN23, 30ZN24, 30ZN25, 30ZN26, 30ZN27,...More

Multi Unit Charger,6 Units,120VAC
  • KENWOOD
  • Multi Unit Charger, 6 Units, 120VAC Multi Unit Charger,6 Units,120VAC
  • Item # 4KYD9
  • Mfr. Model # KMB-27
  • 6-Unit Charger, Charger Adaptor, Material Metal/Plastic, Length (In.) 8, Width (In.) 15, Height (In.) 5,...More

Multi Unit Charger,120VAC
  • MOTOROLA
  • Multi Unit Charger, 120VAC Multi Unit Charger,120VAC
  • Item # 4WEJ8
  • Mfr. Model # WPLN4187A
  • 120 Volt IMPRES Multi Unit Charger (No Display), Length 17 1/2 In, Width 11 1/4 In, Height 6 In, Voltage 120...More

Desktop Charger
  • VERTEX STANDARD
  • Desktop Charger Desktop Charger
  • Item # 30ZN50
  • Mfr. Model # CD58
  • Charger, Desktop, Length (In.) 4-1/2, Width (In.) 4-1/2, Height (In.) 2, For Use With Mfr. No. 10C615,...More

Desktop Charger
  • VERTEX STANDARD
  • Desktop Charger Desktop Charger
  • Item # 30ZN52
  • Mfr. Model # CD49
  • Charger, Desktop, Length (In.) 4-1/2, Width (In.) 4-1/2, Height (In.) 2, For Use With Mfr. No. 30ZN22,...More

Single Unit Charger
  • MOTOROLA
  • Single Unit Charger Single Unit Charger
  • Item # 2HNK5
  • Mfr. Model # PMLN4738AR
  • Charger, Single Unit, Length (In.) 3-5/8, Width (In.) 3-1/8, Height (In.) 1-1/4, Voltage 120, For Use With...More

Results per page:  16 | 32 | 48

Browse our supply of two way radio chargers and charging kits. We offer a diverse set of charging options to ensure your two way radios are powered up quickly and provide ample battery time. For a faster charge, see our rapid rate chargers and kits. Our desktop chargers include charging trays and wall chargers. We also offer single unit, double unit and multi-unit chargers. Some of our multi-unit radios can fit as much as six 2 way radios.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More