Skip Content

Two Way Radio Chargers and Charging Kits

108 results found that include 108 products

Browse our supply of two way radio chargers and charging kits. We offer a diverse set of charging options to ensure your two way radios are powered up quickly and provide ample battery time. For a faster charge, see our rapid rate chargers and kits. Our desktop chargers include charging trays and wall chargers. We also offer single unit, double unit and multi-unit chargers. Some of our multi-unit radios can fit as much as six 2 way radios.Close

Filter Results By

Branch Availability
Item
For Use With
Charges Up To
Charge Time
Voltage
Brand
Price
Shop By

Viewing as

List
  • Radio Wall Charger
    Radio Wall Charger
  • Single Unit Charger
    Single Unit Charger
    • MOTOROLA
    • Item # 4WEK1
    • Mfr. Model # PMPN4174A
    • 120 Volt IMPRES Single Unit Charger, Length 5 3/4 In, Width 3 3/4 In, Height 2 In, Voltage 120 V, For Use...More

  • Multi-Unit Charger Kit,Portable,20 in.
    Multi-Unit Charger Kit,Portable,20 in.
    • MOTOROLA
    • Item # 29WJ63
    • Mfr. Model # PMLN6384A
    • Multi-Unit Charger Kit, Portable, Material Polycarbonate/Plastic, Length (In.) 20, Width (In.) 4, Height...More

  • Multi Unit Charger
    Multi Unit Charger
  • Charger,For BP279,1 Unit
    Charger,For BP279,1 Unit
    • ICOM
    • Item # 40WZ53
    • Mfr. Model # BC213
    • Charger,For Use With Mfr. No. BP279,Charges Up To 1 Unit,Charge Time 2 to 6 hr.,Manufacturers Warranty Length...More

  • Multi Unit Charger,6 Units,120VAC
    Multi Unit Charger,6 Units,120VAC
    • KENWOOD
    • Item # 4KYD9
    • Mfr. Model # KMB-27
    • 6-Unit Charger, Charger Adaptor, Material Metal/Plastic, Length (In.) 8, Width (In.) 15, Height (In.) 5,...More

  • Multi Unit Charger,6 Units
    Multi Unit Charger,6 Units
  • Multi Unit Charger,6 Units,120VAC
    Multi Unit Charger,6 Units,120VAC
  • Rapid Charger Kit,L 2 1/2 In
    Rapid Charger Kit,L 2 1/2 In
    • MOTOROLA
    • Item # 2HNB5
    • Mfr. Model # RLN6304B
    • Rapid Charger Kit, Length 2 1/2 In, Width 5 19/64 In, Height 10 51/64 In, Battery Pack Recharge Time 2 Hr,...More

  • Multi Unit Charger
    Multi Unit Charger
    • MOTOROLA
    • Item # 2HNC4
    • Mfr. Model # RLN6309A
    • Multi-Unit Charger, Length 21 1/2 In, Width 5 7/64 In, Height 2 29/32 In, For Use With RDX Series Two-Way...More

  • Single Unit Charger
    Single Unit Charger
    • MOTOROLA
    • Item # 2HNK4
    • Mfr. Model # PMPN4173A
    • Charger, Single Unit, Length 4 9/16 In, Width 4 9/16 In, Height 1 15/16 In, Voltage 120, For Use With CP200,...More

  • Multi Charger,Mfr. No. DLR1020/DLR1060
    Multi Charger,Mfr. No. DLR1020/DLR1060
    • MOTOROLA
    • Item # 45EC24
    • Mfr. Model # PMLN7136A
    • Multi Unit Charger,For Use With Mfr. No. DLR1020, DLR1060,Charges Up To 12 Units,Charge Time 3 hr. or...More

  • Multi Unit Charger,6 Unit,110 to 240VAC
    Multi Unit Charger,6 Unit,110 to 240VAC
    • MOTOROLA
    • Item # 31MG04
    • Mfr. Model # RLN6393A
    • Charger, Multi-Unit, Material Polycarbonate/Metal, Length (In.) 17-1/2, Width (In.) 11-1/2, Height (In.)...More

  • Charger,Vehicular,12VDC
    Charger,Vehicular,12VDC
    • MOTOROLA
    • Item # 31MG65
    • Mfr. Model # RLN6434A
    • Charger, Vehicular, Material Polycarbonate/Metal, Length (In.) 2-49/64, Width (In.) 2-41/64, Height (In.)...More

  • Multi Unit Charger,6 Unit,110 to 240VAC
    Multi Unit Charger,6 Unit,110 to 240VAC
    • MOTOROLA
    • Item # 31MG03
    • Mfr. Model # PMLN6588A
    • Charger, Multi-Unit, Material Polycarbonate/Metal, Length (In.) 17-1/2, Width (In.) 11-1/2, Height (In.)...More

  • IMPRES Compatible Vehicular Charger
    IMPRES Compatible Vehicular Charger
    • MOTOROLA
    • Item # 4WEJ6
    • Mfr. Model # WPLN4208D
    • IMPRES Compatible Vehicular Charger, Length 5 3/4 In, Width 3 1/4 In, Height 3 1/4 In, Voltage 120 V, For Use...More

  • Multi Unit Charger,6 Units,90 to 265VAC
    Multi Unit Charger,6 Units,90 to 265VAC
    • MOTOROLA
    • Item # 31MF97
    • Mfr. Model # WPLN4192A
    • Charger, Multi-Unit, Material Polycarbonate/Metal, Length (In.) 17-1/2, Width (In.) 11-1/2, Height (In.)...More

  • Multi Unit Charger,6 Units
    Multi Unit Charger,6 Units
    • KENWOOD
    • Item # 20PF30
    • Mfr. Model # KMB-44K
    • Six Unit Charger, Charger Adaptor, Material Metal/Plastic, Length (In.) 8-1/8, Width (In.) 7-1/8, Height...More

  • Charger,Adapter,12VDC
    Charger,Adapter,12VDC
    • MOTOROLA
    • Item # 31MG69
    • Mfr. Model # RLN6433B
    • Charger, Adapter, Material Polycarbonate/Metal, Length (In.) 2-41/64, Width (In.) 2-5/32, Height (In.)...More

  • Desktop Charger,3 Hour Fast Charge
    Desktop Charger,3 Hour Fast Charge
    • KENWOOD
    • Item # 4KYD8
    • Mfr. Model # KSC-37
    • 3 Hour Fast Charger, Desktop Charger, Material Metal/Plastic, Length 4 In, Width 3 In, Height 1 1/2 In,...More

  • Single Unit Charger
    Single Unit Charger
    • MOTOROLA
    • Item # 31MG31
    • Mfr. Model # 56553
    • Two-Way Portable Radio Charger, Lithium Ion, Material Metal/Polymer, Length (In.) 5, Width (In.) 2, Height...More

  • Single Unit Charger Kit,Portable,2-1/2in
    Single Unit Charger Kit,Portable,2-1/2in
    • MOTOROLA
    • Item # 29WJ62
    • Mfr. Model # PMLN6394A
    • Single-Unit Charger Kit, Portable, Material Polycarbonate/Plastic, Length (In.) 2-1/2, Width (In.) 3, Height...More

  • Desktop Charger,2.5 Hour Fast Charge
    Desktop Charger,2.5 Hour Fast Charge
    • KENWOOD
    • Item # 4KYD7
    • Mfr. Model # KSC-35SK
    • 2.5 Hour Fast Charger, Desktop Charger, Material Metal/Plastic, Length 4 In, Width 3 In, Height 1 1/2 In,...More

  • Rapid Rate Charger
    Rapid Rate Charger
    • MOTOROLA
    • Item # 2EUJ1
    • Mfr. Model # AAHTN3000D
    • Rapid Rate Charger, Single Unit, Length 4 1/2 In, Width 4 1/2 In, Height R In, Voltage 120, For Use With...More

  • Radio Charging Tray
    Radio Charging Tray
    • RITRON
    • Item # 4VM32
    • Mfr. Model # BCJS-AD
    • Drop In Radio Charging Tray, Fits Radio Models JMX II and IV Series, 110 VAC, For Jobcom Mini Unit, Requires...More

  • Multi Unit Charger,4.8V,2 in.H x 10 in.L
    Multi Unit Charger,4.8V,2 in.H x 10 in.L
    • BIZ TALK
    • Item # 46AX82
    • Mfr. Model # BGC200
    • Multi Unit Charger,For Use With Mfr. No. BR200,Charges Up To 6 Units,Charge Time 6 hr.,Voltage 4.8,Height 2...More

  • Single Unit Charger
    Single Unit Charger
    • MOTOROLA
    • Item # 4WEJ7
    • Mfr. Model # WPLN4182A
    • 120 Volt IMPRES Single Unit Charger, Length 3 3/4 In, Width 5 3/4 In, Height 2 1/8 In, Voltage 120 V, For Use...More

  • Multi Unit Charger
    Multi Unit Charger
  • Multi Unit Charger,120VAC
    Multi Unit Charger,120VAC
    • MOTOROLA
    • Item # 4WEJ5
    • Mfr. Model # WPLN4108BR
    • 120 Volt IMPRES Multi Unit Charger (No Display), Length 17 1/2 In, Width 11 1/4 In, Height 6 In, Voltage 120...More

  • Single Unit Charger
    Single Unit Charger
    • MOTOROLA
    • Item # 2HNK5
    • Mfr. Model # PMLN4738AR
    • Charger, Single Unit, Length (In.) 3-5/8, Width (In.) 3-1/8, Height (In.) 1-1/4, Voltage 120, For Use With...More

  • Car Charger,Plastic/Metal
    Car Charger,Plastic/Metal
    • KENWOOD
    • Item # 43Y993
    • Mfr. Model # KVC-22
    • 2 Way Radio Charger, Car Charger, Material Plastic/MetalFor Use With Kenwood Pro Talk, Includes Charger,...More

  • Charger
    Charger
    • RITRON
    • Item # 6NZ15
    • Mfr. Model # BCJS-4AD
    • Charger, Fits Radio Models JMX II and IV Series, 4 Units, Drop In

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More