Skip Content

Two Way Radio Accessories

190 results found that include 247 products

Two-way radio accessories from Grainger give you better security. Keep your personnel in contact with two-way radio headsets, earpieces, microphones and two-way antennas in different sizes, styles and frequencies. Shop an extensive selection of two-way radio batteries in various types, and get chargers so your radios are always in working order. Also acquire carrying cases, belt clips, holsters and other items to make using your equipment easier.Close

Filter Results By

Branch Availability
Sub-Category
Item
Type
For Use With
Length (In.)
Brand
Price
Shop By
Ratings

Viewing as

List
  • Rechargeable Battery,Portable,3.6V
    Rechargeable Battery,Portable,3.6V
    • TALKABOUT
    • Item # 45CE61
    • Mfr. Model # PMNN4477AR
    • Rechargeable Battery,Portable,Material Nickel/Metal,Length (In.) 2-1/4,Width (In.) 1/16,Height (In.)...More

  • UHF Stubby Antenna
    UHF Stubby Antenna
    • MOTOROLA
    • Item # 4WEN3
    • Mfr. Model # NAE6522AR
    • UHF Stubby Antenna, Length 4 In, Width 2/3 In, Height 2/3 In, For Use With Motorola CP Series and PR400 Radios...More

  • Flexible Whip Antenna,6 In. L
    Flexible Whip Antenna,6 In. L
    • MOTOROLA
    • Item # 5EDC6
    • Mfr. Model # PMAE4016A
    • Flexible Whip Antenna, 403-520 MHz, Length (In.) 6, Width (In.) 3/4, Height (In.) 3/4

  • DTR Series Programming Cable
    DTR Series Programming Cable
    • MOTOROLA
    • Item # 2EUH6
    • Mfr. Model # 0105950U15
    • DTR Series Programming Cable, Length 40 In, Width 1/2 In, Height 1/2 In, For Use With 2HNA9

  • Antenna
    • VERTEX STANDARD
    • Multiple product options available

      Multiple product options available

  • Cable
    • VERTEX STANDARD
    • Multiple product options available

      Multiple product options available

  • Antenna,Whip,Rubber,Duck
    Antenna,Whip,Rubber,Duck
    • STANDARD HORIZON
    • Item # 4LPW7
    • Mfr. Model # CAT460
    • Antenna, Portable,Whip, Rubber Duck, Length (In.) 5-3/4, Width (In.) 1/2, Height (In.) 1/2, Voltage -, For...More

  • Belt Clip
    • TALKABOUT
    • Multiple product options available

      Multiple product options available

  • Whip Antenna,UHF,Rubber/Metal
    Whip Antenna,UHF,Rubber/Metal
    • KENWOOD
    • Item # 4KYD4
    • Mfr. Model # KRA-27M
    • Whip Antenna, UHF, Material Rubber/Metal, Length 3/8 In, Width 3/8 In, Height 5 In, For Use With 4KYC5, 4KYC6

  • CPS Programming Cable,Portable,30 in.
    CPS Programming Cable,Portable,30 in.
    • MOTOROLA
    • Item # 29WJ59
    • Mfr. Model # HKKN4027A
    • CPS Programming Cable, Portable, Material Polycarbonate/Plastic, Length (In.) 30, Width (In.) 1/2, Height...More

  • Antenna
    • KENWOOD
    • Multiple product options available

      Multiple product options available

  • Low Profile Helical Antenna
    • KENWOOD
    • Multiple product options available

      Multiple product options available

  • 3.5mm Jack Adapter
    3.5mm Jack Adapter
    • MOTOROLA
    • Item # 4WEL2
    • Mfr. Model # BDN6676D
    • 3.5mm Jack Adapter w/quick disconnect latch, Length 1 In, Width 1 5/8 In, Height 2 5/9 In, For Use With...More

  • Antenna,For Mfr. No. AC137U002-VX,6" L
    Antenna,For Mfr. No. AC137U002-VX,6" L
    • VERTEX STANDARD
    • Item # 52GZ16
    • Mfr. Model # ATU6C
    • Antenna, Portable, Material Rubber/Plastic, Length (In.) 6, Width (In.) 1/2, Height (In.) 1/2, For Use With...More

  • AC Adapter
    AC Adapter
    • UNIDEN
    • Item # 20V845
    • Mfr. Model # PS007
    • AC Adapter, For Use With Mfr. No. GMR5089-2CKHS

  • Wireless Bluetooth Accessory Kit
    Wireless Bluetooth Accessory Kit
    • MOTOROLA
    • Item # 31MG50
    • Mfr. Model # RLN6500A
    • Audio Accessory, Wireless, Material Polycarbonate/Metal, Length (In.) 29/64, Width (In.) 1-17/64, Height...More

  • Antenna
    • CENTURY VII
    • Multiple product options available

      Multiple product options available

  • Mount,Antenna,Marine
    Mount,Antenna,Marine
    • CENTURY VII
    • Item # 4LPV5
    • Mfr. Model # RAS-4200A
    • Mount, Antenna, Marine, Length 6 In, Width 6 In, Height 6 In, For Use With...More

  • In-Line Push-to-Talk Adapter
    • 3M
    • Multiple product options available

      Multiple product options available

  • Speaker, External
    Speaker, External
    • VERTEX STANDARD
    • Item # 30ZN62
    • Mfr. Model # MLS100
    • Speaker, External, For Use With Mfr. No. 4LPX6, 4LPX7, 4LPX8, 4LPX9, 4LPY1, 4LPY2, 10C621, 10C622, 10C623,...More

  • Antenna,Base Station,60 in. L
    Antenna,Base Station,60 in. L
    • ICOM
    • Item # 49AF19
    • Mfr. Model # B ANT
    • Antenna, Base Station, Length (In.) 60, For Use With Avionic Mobile Units

  • Earpiece,Bluetooth,6 in. L
    Earpiece,Bluetooth,6 in. L
    • ICOM
    • Item # 49AF40
    • Mfr. Model # VS3
    • Earpiece, Bluetooth, Length (In.) 6, For Use With Mfr. No. A120

  • Radio ,Gateway,10 in. L
    Radio ,Gateway,10 in. L
    • ICOM
    • Item # 49AF39
    • Mfr. Model # VEPG3
    • Radio, Gateway, Length (In.) 10, For Use With Mfr. No. IP100H

  • Duplexer
    • VERTEX STANDARD
    • Multiple product options available

      Multiple product options available

  • Programming Cable
    • MOTOROLA
    • Multiple product options available

      Multiple product options available

  • Replacement Transparent Acoustic Tube
    Replacement Transparent Acoustic Tube
    • MOTOROLA
    • Item # 10K216
    • Mfr. Model # HKLN4478B
    • Replacement Transparent Acoustic Tube for No. 10K215, Length (In.) 48, Width (In.) 1, Height (In.) 1, For Use...More

  • Bluetooth Push-To-Talk Pod
    • MOTOROLA
    • Multiple product options available

      Multiple product options available

  • Antenna,Permanent Mount ,26 in. L
    Antenna,Permanent Mount ,26 in. L
    • ICOM
    • Item # 49AF30
    • Mfr. Model # K220C
    • Antenna, Permanent Mount, Length (In.) 26, For Use With Mfr. No. A210B, A210M, A110-05, A110-05B

  • Replacement Gel Ear Cushions
    Replacement Gel Ear Cushions
    • 3M
    • Item # 45JU96
    • Mfr. Model # HY80A
    • Replacement Gel Ear Cushions,Audio Accessory,For Use With Advanced Combat Helmet Headset

  • RDX UHF Whip Antenna
    RDX UHF Whip Antenna
    • MOTOROLA
    • Item # 2EUH4
    • Mfr. Model # RAN4031A
    • RDX UHF Whip Antenna, Length 5 In, Width 1/4 In, For Use With 2HNA7, 2HNA8

  • Mount Kit
    Mount Kit
    • UNIDEN
    • Item # 20V752
    • Mfr. Model # FMB321
    • Mount Kit

  • Retainer Kit,Use With 4PJD4
    Retainer Kit,Use With 4PJD4
    • MOTOROLA
    • Item # 5EDC5
    • Mfr. Model # RLN5500A
    • Retainer Kit, Length 1 3/4 In, Width 1/2 In, Height 3/4 In, For Use With 4PJD4 Radio

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More