Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Sub-Category
Item
Type
For Use With
Length (In.)
Brand
Price
Shop By

Two Way Radio Accessories

22 Results Found that Include 26 Products

Results per page:  16 | 32 | 48
UHF Stubby Antenna
  • MOTOROLA
  • UHF Stubby Antenna UHF Stubby Antenna
  • Item # 4WEN3
  • Mfr. Model # NAE6522AR
  • UHF Stubby Antenna, Length 4 In, Width 2/3 In, Height 2/3 In, For Use With Motorola CP Series and PR400 Radios...More

Flexible Whip Antenna,6 In. L
Transformer,Wall
  • MOTOROLA
  • Antenna Antenna
  • Multiple product options available

    Multiple product options available

DTR Series Programming Cable
CPS Programming Cable,Portable,30 in.
Acoustic Tube,Used with Mrf.No.HKLN4601A
Wireless Bluetooth Adapter
  • MOTOROLA
  • Wireless Bluetooth Adapter Wireless Bluetooth Adapter
  • Item # 31MG51
  • Mfr. Model # PMLN5712B
  • Audio Accessory, Wireless, Material Polycarbonate/Metal, Length (In.) 51/64, Width (In.) 57/64, Height (In.)...More

Wireless Bluetooth Accessory Kit
  • MOTOROLA
  • Wireless Bluetooth Accessory Kit Wireless Bluetooth Accessory Kit
  • Item # 31MG50
  • Mfr. Model # RLN6500A
  • Audio Accessory, Wireless, Material Polycarbonate/Metal, Length (In.) 29/64, Width (In.) 1-17/64, Height...More

Retainer Kit,Use With 4PJD4
RDX UHF Whip Antenna
Replacement Transparent Acoustic Tube
RDX VHF Helical Antenna
Cloning Cable,L 1 In
Cloning Cable Kit,Portable,15 in.
  • MOTOROLA
  • Cloning Cable Kit, Portable, 15 in. Cloning Cable Kit,Portable,15 in.
  • Item # 29WJ60
  • Mfr. Model # HKKN4028A
  • Cloning Cable Kit, Portable, Material Polycarbonate/Plastic, Length (In.) 15, Width (In.) 1/2, Height (In.)...More

Radio To Radio Cloning Cable
Accessory Audio Adapter with 3.5mm Plug
3.5mm Jack Adapter
  • MOTOROLA
  • 3.5mm Jack Adapter 3.5mm Jack Adapter
  • Item # 4WEL2
  • Mfr. Model # BDN6676D
  • 3.5mm Jack Adapter w/quick disconnect latch, Length 1 In, Width 1 5/8 In, Height 2 5/9 In, For Use With...More

Power Supply,High Power,110 to 240VAC
  • MOTOROLA
  • Power Supply, High Power, 110 to 240VAC Power Supply,High Power,110 to 240VAC
  • Item # 31MG16
  • Mfr. Model # HPN4007C
  • Power Supply, High Power, Material Polycarbonate/Metal, Length (In.) 6-1/2, Width (In.) 4-1/2, Height (In.)...More

Battery Reader,IMPRES,Metal/Polymer
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More