Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Item
Type
Length
Brand
Price
Shop By

Tweezers

210 Results Found that Include 210 Products

Results per page:  16 | 32 | 48
Tweezer,4.25 In L,Sharp,Narrow
Tweezer,Fine Tip,Ultra Fine,Economy
Plastic Tweezers,Straight,Serrated,5-1/4
Tweezer,Spade Point
Tweezer,Straight Flat Broad,Plastic
  • AVEN
  • Tweezer, Straight Flat Broad, Plastic Tweezer,Straight Flat Broad,Plastic
  • Item # 39AN60
  • Mfr. Model # 18526
  • Tweezer, Type Plastic, Point Type Straight Flat Broad, Length 4-1/2 In., Material Plastic Composite, Resists...More

Tweezer,Straight,5in.L
  • TECHNIK
  • Tweezer, Straight, 5in.L Tweezer,Straight,5in.L
  • Item # 39AN65
  • Mfr. Model # 18013USA
  • Tweezer, Type Precision, Point Type Straight, Length 5 In., Material Stainless Steel, Resists Corrision,...More

Tweezers,Economy,4-3/4in,Thick
  • TECHNI-TOOL
  • Tweezers, Economy, 4-3/4in, Thick Tweezers,Economy,4-3/4in,Thick
  • Item # 35PY84
  • Mfr. Model # 00.SA.B
  • Tweezers, Type Economy, Point Type Strong, Flat Edges, Thick, Length 4-3/4 In., Material Anti-Magnetic,...More

Tweezers,Economy,4-3/4in,Flat, Round
  • TECHNI-TOOL
  • Tweezers, Economy, 4-3/4in, Flat, Round Tweezers,Economy,4-3/4in,Flat, Round
  • Item # 35PY83
  • Mfr. Model # 2A.SA.B
  • Tweezers, Type Economy, Point Type Flat, Round, Length 4-3/4 In., Material Anti-Magnetic, Anti-Acid Stainless...More

Tweezer,Curved Point
Industrial Tweezers,Sharp Point,4 1/2 In
Color Coded Tweezers Set,6 Pc
  • AVEN
  • Color Coded Tweezers Set, 6 Pc Color Coded Tweezers Set,6 Pc
  • Item # 3UWE4
  • Mfr. Model # 18480EZF
  • Precision Tweezers Set, Type Color-Coded, 6 Pc, Point Type Straight and Curved, Length 4 1/4, 4 1/2, 4 3/4, 5...More

Tweezers,DowelPin,Straight,Serrated,6 In
Tweezer,Fine Tip,Ultra Fine,Swiss
ESD Ergo Tweezer,Fine,4 3/4 In
  • EREM
  • ESD Ergo Tweezer, Fine, 4 3/4 In ESD Ergo Tweezer,Fine,4 3/4 In
  • Item # 5EPT9
  • Mfr. Model # EOOSA
  • Ergonomic Precision Tweezers, Type ESD-Safe, Anti-Magnetic, Anti-Acid, Point Type Straight, Strong, Length 4...More

Tweezer,Fine Tip,Micro,Economy
Tweezer,Spade Offset,4-1/2in.L
  • AVEN
  • Tweezer, Spade Offset, 4-1/2in.L Tweezer,Spade Offset,4-1/2in.L
  • Item # 39AN58
  • Mfr. Model # 18491
  • Tweezer, Type General Purpose, Point Type Spade Offset, Length 4-1/2 In., Material Stainless Steel, Resists...More

Tweezer,Fine Tip,Very Fine
Tweezer,5 In Length
Tweezer,Fine,5 in. L,SS
  • EXCELTA
  • Tweezer, Fine, 5 in. L, SS Tweezer,Fine,5 in. L,SS
  • Item # 32NE79
  • Mfr. Model # AA-SA-SE
  • Tweezer, Type Anti-Acid/Anti-Mag, Point Type Fine, Length 5 In., Material Stainless Steel, Resists Acid,...More

Tweezer,Flat,4-3/4 in. L,SS
  • EXCELTA
  • Tweezer, Flat, 4-3/4 in. L, SS Tweezer,Flat,4-3/4 in. L,SS
  • Item # 32NE84
  • Mfr. Model # 2A-SA-SE
  • Tweezer, Type Anti-Acid/Anti-Mag, Point Type Flat, Length 4-3/4 In., Material Stainless Steel, Resists Acid,...More

Tweezer,Fine Tip,Flat/Round,Swiss
Tweezer,6 In Length
Tweezer,Fine Tip,Micro,Swiss
Tweezer,Strong,4-1/2 in. L,SS
  • EXCELTA
  • Tweezer, Strong, 4-1/2 in. L, SS Tweezer,Strong,4-1/2 in. L,SS
  • Item # 32NE80
  • Mfr. Model # 00-SA
  • Tweezer, Type Anti-Acid/Anti-Mag, Point Type Strong, Length 4-1/2 In., Material Stainless Steel, Resists...More

Tweezer,Strong Blunt,6 in. L,SS
  • EXCELTA
  • Tweezer, Strong Blunt, 6 in. L, SS Tweezer,Strong Blunt,6 in. L,SS
  • Item # 32NE94
  • Mfr. Model # 24-SA-SE
  • Tweezer, Type Anti-Acid/Anti-Mag, Point Type Strong Blunt, Length 6 In., Material Stainless Steel, Resists...More

Tweezer,Fine Tip,Curved,Economy
Tweezer,LED,Serrated Bent Tip,4-13/64 In
Tweezer,Straight Serrated,10in.L
  • AVEN
  • Tweezer, Straight Serrated, 10in.L Tweezer,Straight Serrated,10in.L
  • Item # 39AN71
  • Mfr. Model # 18433
  • Tweezer, Type General Purpose, Point Type Straight Serrated, Length 10 In., Material Stainless Steel, Resists...More

ESD Ergo Tweezer,Broad,4 3/4 In
  • EREM
  • ESD Ergo Tweezer, Broad, 4 3/4 In ESD Ergo Tweezer,Broad,4 3/4 In
  • Item # 5EPT5
  • Mfr. Model # E2ASA
  • Ergonomic Precision Tweezers, Type ESD-Safe, Anti-Magnetic, Anti-Acid, Point Type Straight, Broad, Round,...More

Tweezers,5in,Very Fine, Curved
  • TECHNI-TOOL
  • Tweezers, 5in, Very Fine, Curved Tweezers,5in,Very Fine, Curved
  • Item # 35PY86
  • Mfr. Model # 7CFR.SA.1
  • Tweezers, Type Plastic Replaceable Tip, Point Type Very Fine, Curved, Length 5 In., Material Anti-Magnetic,...More

Tweezer,LED,Smooth Point Tip,6-1/4 In
Tweezers,Plastic Tip,5in,Flat, Round
  • TECHNI-TOOL
  • Tweezers, Plastic Tip, 5in, Flat, Round Tweezers,Plastic Tip,5in,Flat, Round
  • Item # 35PY77
  • Mfr. Model # 2ACF.SA.1
  • Tweezers, Type Plastic Tip, Point Type Flat, Round, Length 5 In., Material Anti-Magnetic, Anti-Acid Stainless...More

Results per page:  16 | 32 | 48

Tweezers from Grainger can be helpful in a variety of applications, such as helping pick up tiny parts, gems and fasteners that are too small for fingers to easily grasp. Lab personnel can use them for moving sterile items from place to place. Shop here for a wide range of tweezer sizes and types, including those with points that are sharp, curved, smooth, serrated blunt or beveled. Picking up tiny pieces can be easier with durable utility and industrial tweezers from Grainger. Find yours now!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More