Skip Content

Tweezers and Sets

214 results found that include 214 products

Tweezers and tweezer sets from Grainger can be helpful in a variety of applications, such as helping pick up tiny parts, gems and fasteners that are too small for fingers to easily grasp. Lab personnel can use them for moving sterile items from place to place. Shop here for a wide range of tweezer sizes and types, including those with points that are sharp, curved, smooth, serrated blunt or beveled. Picking up tiny pieces can be easier with durable utility and industrial tweezers from Grainger. Find yours now!Close

Filter Results By

Branch Availability
Item
Type
Length
Resists
Material
Number of Pieces
Brand
Price
Shop By

Viewing as

List
  • Tweezer,Curved Point
    Tweezer,Curved Point
    • GENERAL
    • Item # 3G971
    • Mfr. Model # 3G971
    • Tweezer, Point Curved, Length 6.50 Inches

  • Tweezer,6 In Length
    Tweezer,6 In Length
    • GENERAL
    • Item # 3G959
    • Mfr. Model # 3G959
    • Tweezer, Point Blunt Serrated, Length 6 Inches

  • Tweezer,Fine Tip,Curved,Economy
    Tweezer,Fine Tip,Curved,Economy
    • EREM
    • Item # 4CR23
    • Mfr. Model # 7SASL
    • Fine Tip Tweezer, Point Curved, Type Anti Acid/Anti Magnetic, Length 4 1/2 Inches, Economy Model

  • Tweezer Set,Plastic Pouch,5 Pc
    Tweezer Set,Plastic Pouch,5 Pc
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 3LJZ2
    • Mfr. Model # 18.473
    • Tweezer Set, Laboratory, Number of Pieces 5, Application General Labwork, Plastic Pouch, Number of Pieces 5,...More

  • Tweezer,Straight Thick Flat,4-3/4in.L
    Tweezer,Straight Thick Flat,4-3/4in.L
    • TECHNIK
    • Item # 39AN67
    • Mfr. Model # 18032USA
    • Tweezer, Type Precision, Point Type Straight Thick Flat, Length 4-3/4 In., Material Stainless Steel, Resists...More

  • Tweezer,Straight Fine Point,5in.L
    Tweezer,Straight Fine Point,5in.L
    • TECHNIK
    • Item # 39AN66
    • Mfr. Model # 18023USA
    • Tweezer, Type Precision, Point Type Straight Fine Point, Length 5 In., Material Stainless Steel, Resists...More

  • Color Coded Tweezers Set,6 Pc
    Color Coded Tweezers Set,6 Pc
    • AVEN
    • Item # 3UWE4
    • Mfr. Model # 18480EZF
    • Precision Tweezers Set, Type Color-Coded, 6 Pc, Point Type Straight and Curved, Length 4 1/4, 4 1/2, 4 3/4, 5...More

  • Tweezer,LED,Smooth Point Tip,6-1/4 In
    Tweezer,LED,Smooth Point Tip,6-1/4 In
    • GENERAL
    • Item # 9DKV9
    • Mfr. Model # 70401
    • Tweezer, LED, Point Type Smooth Point Tip, Length 6-1/4 In., Heat Treated Steel, Resists Corrosion, Spring...More

  • Tweezer,LED,Serrated Bent Tip,4-13/64 In
    Tweezer,LED,Serrated Bent Tip,4-13/64 In
    • GENERAL
    • Item # 8P401
    • Mfr. Model # 70408
    • Tweezer, Type LED, Point Type Serrated Bent Tip, Length 6-1/2 In., Material Heat Treated Steel, Non-Slip...More

  • Tweezer,Flat,4-3/4 in. L,SS
    Tweezer,Flat,4-3/4 in. L,SS
    • EXCELTA
    • Item # 32NE84
    • Mfr. Model # 2A-SA-SE
    • Tweezer, Type Anti-Acid/Anti-Mag, Point Type Flat, Length 4-3/4 In., Material Stainless Steel, Resists Acid,...More

  • Tweezer,Curved Fine,4-1/2 in. L,SS
    Tweezer,Curved Fine,4-1/2 in. L,SS
    • EXCELTA
    • Item # 32NE93
    • Mfr. Model # 7-SA-SE
    • Tweezer, Type Anti-Acid/Anti-Mag, Point Type Curved Fine, Length 4-1/2 In., Material Stainless Steel, Resists...More

  • Tweezers,Plastic Tip,5in,Flat, Round
    Tweezers,Plastic Tip,5in,Flat, Round
    • TECHNI-TOOL
    • Item # 35PY77
    • Mfr. Model # 2ACF.SA.1
    • Tweezers, Type Plastic Tip, Point Type Flat, Round, Length 5 In., Material Anti-Magnetic, Anti-Acid Stainless...More

  • Tweezers,5in,Very Fine, Curved
    Tweezers,5in,Very Fine, Curved
    • TECHNI-TOOL
    • Item # 35PY86
    • Mfr. Model # 7CFR.SA.1
    • Tweezers, Type Plastic Replaceable Tip, Point Type Very Fine, Curved, Length 5 In., Material Anti-Magnetic,...More

  • Plastic Tweezers,Straight,Serrated,5-1/4
    Plastic Tweezers,Straight,Serrated,5-1/4
    • KNIPEX
    • Item # 10U076
    • Mfr. Model # 92 69 84
    • Plastic Tweezers, Plastic, Point Type Trapezoidal, Straight, Serrated, Length 5-1/4 In., Plastic, General...More

  • Tweezer Set,Plastic Pouch,6 Pc
    Tweezer Set,Plastic Pouch,6 Pc
    • AVEN
    • Item # 3LJZ3
    • Mfr. Model # 18472
    • Tweezer Set, Laboratory, Number of Pieces 6, Application General Labwork, Includes 7 In. Curved Solder...More

  • Tweezer,Straight Serrated,10in.L
    Tweezer,Straight Serrated,10in.L
    • AVEN
    • Item # 39AN71
    • Mfr. Model # 18433
    • Tweezer, Type General Purpose, Point Type Straight Serrated, Length 10 In., Material Stainless Steel, Resists...More

  • Industrial Tweezers,Sharp Point,4 1/2 In
    Industrial Tweezers,Sharp Point,4 1/2 In
    • GENERAL
    • Item # 3WCR1
    • Mfr. Model # 401XX
    • Industrial Tweezers, Point Type Sharp, Length 4 1/2 In, Material Nickel Plated Steel, Application For Very...More

  • Tweezers,5in,Flat, Round
    Tweezers,5in,Flat, Round
    • TECHNI-TOOL
    • Item # 35PY87
    • Mfr. Model # 2ACFR.SA.1
    • Tweezers, Type Plastic Replaceable Tip, Point Type Flat, Round, Length 5 In., Material Anti-Magnetic,...More

  • Tweezers,ESD,Round,Serrated,5-3/4 In,Blk
    Tweezers,ESD,Round,Serrated,5-3/4 In,Blk
    • KNIPEX
    • Item # 10U080
    • Mfr. Model # 92 78 77 ESD
    • Precision Tweezers, ESD/Anti-Magnetic, Point Type Round, Serrated, Length 5-3/4 In., Stainless Steel,...More

  • Tongs,PTFE Coated,9-2/5 In L
    Tongs,PTFE Coated,9-2/5 In L
    • TYGON
    • Item # 3LJZ4
    • Mfr. Model # D1069290
    • Tong, Material Stainless Steel (Arm), PTFE Resin Coated (Tip), Length 9-2/5 In

  • Steel Lab Forceps,PK2
    Steel Lab Forceps,PK2
    • SP SCIENCEWARE
    • Item # 8VU83
    • Mfr. Model # H37937-0000
    • LABORATORY FORCEP 98 MM CSTL/TFE

  • Tweezers,Plastic Tip,5in,Fine
    Tweezers,Plastic Tip,5in,Fine
    • TECHNI-TOOL
    • Item # 35PY80
    • Mfr. Model # 3XCF.SA.1
    • Tweezers, Type Plastic Tip, Point Type Fine, Length 5 In., Material Anti-Magnetic, Anti-Acid Stainless Steel,...More

  • Tweezers,Wafer,4-3/4in,0.472in Tip
    Tweezers,Wafer,4-3/4in,0.472in Tip
    • TECHNI-TOOL
    • Item # 35PY98
    • Mfr. Model # 39FG.SA.1
    • Tweezers, Type Wafer, Point Type Wafer, Length 4-3/4 In., Material Anti-Magnetic, Anti-Acid Stainless Steel,...More

  • Ceramic Sleeves for H-23440,PK2
    Ceramic Sleeves for H-23440,PK2
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 5ZPV7
    • Mfr. Model # 5ZPV7
    • Sleeves for H-23440, Material Ceramic, Package Quantity 2

  • Tweezers,Blunt,Straight,5-3/4 In,Blk
    Tweezers,Blunt,Straight,5-3/4 In,Blk
    • KNIPEX
    • Item # 10U077
    • Mfr. Model # 92 70 46
    • Precision Tweezers, Blunt, Point Type Straight, Round, Serrated, Length 5-3/4 In., Spring Steel, Black...More

  • Tweezers,Blunt,Straight,Serrated,5-3/4
    Tweezers,Blunt,Straight,Serrated,5-3/4
    • KNIPEX
    • Item # 10U078
    • Mfr. Model # 92 72 45
    • Precision Tweezers, Blunt Shaped/Anti-Magnetic/Acid Proof, Point Type Straight, Round, Serrated, Length 5-3/4...More

  • Lab Forcep, Poly,PK6
    Lab Forcep, Poly,PK6
    • SP SCIENCEWARE
    • Item # 8C265
    • Mfr. Model # F37920-0000
    • LABORATORY FORCEP AUTOCLAVE POLYPROPYLENE 5 IN L BEL-ART

  • ESD Ergo Tweezer,Curved,4 3/4 In
    ESD Ergo Tweezer,Curved,4 3/4 In
    • EREM
    • Item # 5EPT8
    • Mfr. Model # E7SA
    • Ergonomic Precision Tweezers, Type ESD-Safe, Anti-Magnetic, Anti-Acid, Point Type Curved, Strong, Length 4...More

  • Tweezer,Fine,4-3/4 in. L,SS
    Tweezer,Fine,4-3/4 in. L,SS
    • EXCELTA
    • Item # 32NE86
    • Mfr. Model # 3C-SA-ET
    • Tweezer, Type Anti-Acid/Anti-Mag, Point Type Fine, Length 4-3/4 In., Material Stainless Steel, Resists Acid,...More

  • ESD Ergo Tweezer,Fine,4 3/4 In
    ESD Ergo Tweezer,Fine,4 3/4 In
    • EREM
    • Item # 5EPT9
    • Mfr. Model # EOOSA
    • Ergonomic Precision Tweezers, Type ESD-Safe, Anti-Magnetic, Anti-Acid, Point Type Straight, Strong, Length 4...More

  • Tweezer,Fine,4-1/4 in. L,SS
    Tweezer,Fine,4-1/4 in. L,SS
    • EXCELTA
    • Item # 32NE87
    • Mfr. Model # 3C-SA-SE
    • Tweezer, Type Anti-Acid/Anti-Mag, Point Type Fine, Length 4-1/4 In., Material Stainless Steel, Resists Acid,...More

  • Tweezer,5 In Length
    Tweezer,5 In Length
    • GENERAL
    • Item # 3G957
    • Mfr. Model # 3G957
    • Tweezer, Point Strong Bevel, Length 5 Inches

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More