Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TUF-TUG

12 products found

Filter Results By

Viewing as

List
  • Ratchet Puller, 1250/2500 lb. Lifting Capacity, 20/10 ft. Cable Length

    Brand
    TUF-TUG
    Item #
    4ZA73
    Mfr. Model #
    TT25/50-20CDC
    Ratchet Puller, 1250/2500 lb. Lifting Capacity, 20/10
    Web Price $264.00 / each
  • Web Strap Puller, 3000 lb. Load Capacity

    Brand
    TUF-TUG
    Item #
    6XDZ6
    Mfr. Model #
    TT6000-6W
    Web Strap Puller, 3000 lb. Load Capacity
    Web Price $459.00 / each
  • Web Strap Puller, 1500 lb. Load Capacity

    Brand
    TUF-TUG
    Item #
    2YB15
    Mfr. Model #
    TT3000-12W
    Web Strap Puller, 1500 lb. Load Capacity
    Web Price $260.50 / each
  • Block and Tackle, Lifting Capacity 350 lb., Pull Capacity 700 lb., Reach Capability 12 ft.

    Brand
    TUF-TUG
    Item #
    4RU48
    Mfr. Model #
    TTRH-700
    Block and Tackle, Lifting Capacity 350 lb., Pull Capacity&#
    Web Price $42.60 / each
  • Ratchet Puller, 1500 lb. Lifting Capacity, 25 ft. Cable Length

    Brand
    TUF-TUG
    Item #
    48XW05
    Mfr. Model #
    TT15/30-25CDC/LF
    Ratchet Puller, 1500 lb. Lifting Capacity, 25 ft. Cable
    Web Price $243.00 / each
  • Field Fence Pull Bar, 1000 lb

    Brand
    TUF-TUG
    Item #
    6XDZ9
    Mfr. Model #
    TTFFP-BAR
    Field Fence Pull Bar, 1000 lb
    Web Price $105.00 / each
  • Ratchet Puller, 700 lb. Lifting Capacity, 25 ft. Cable Length

    Brand
    TUF-TUG
    Item #
    48XW03
    Mfr. Model #
    TT1500-25C/LF
    Ratchet Puller, 700 lb. Lifting Capacity, 25 ft. Cable
    Web Price $232.50 / each
  • Ratchet Puller, 500 lb. Lifting Capacity, 30 ft. Cable Length

    Brand
    TUF-TUG
    Item #
    48XW04
    Mfr. Model #
    TT1000-30C/LF
    Ratchet Puller, 500 lb. Lifting Capacity, 30 ft. Cable
    Web Price $230.50 / each
  • Ratchet Puller, 1000 lb. Lifting Capacity, 30 ft. Cable Length

    Brand
    TUF-TUG
    Item #
    48XW07
    Mfr. Model #
    TT10/20-30CDC
    Ratchet Puller, 1000 lb. Lifting Capacity, 30 ft. Cable
    Web Price $238.00 / each
  • Ratchet Puller, 3000 lb. Lifting Capacity, 6 ft. Cable Length

    Brand
    TUF-TUG
    Item #
    48XW06
    Mfr. Model #
    TT6000-6C XHD
    Ratchet Puller, 3000 lb. Lifting Capacity, 6 ft. Cable
    Web Price $346.50 / each
  • Wire Clamp, Pull Capacity 1000 lb

    Brand
    TUF-TUG
    Item #
    6XDZ7
    Mfr. Model #
    TTWC-1000
    Wire Clamp, Pull Capacity 1000 lb
    Web Price $32.70 / each
  • Y Pull Cable, Rope Dia 3/16 In

    Brand
    TUF-TUG
    Item #
    6XDZ8
    Mfr. Model #
    TT-Y-PC
    Y Pull Cable, Rope Dia 3/16 In
    Web Price $28.60 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More