Skip Content

Tub and Shower Drains

11 results found that include 45 products

Filter Results By

Viewing as

List Table
  • Round Bath Waste and Overflow Drains
    • TM

      Grainger Choice

    • Multiple product options available

      Bathtub drain allows water to flow out of the tub, into the p-trap, and then eventually to the sewer.

      Multiple product options available

  • Round Shower Drains
    • TM

      Grainger Choice

    • Multiple product options available

      These drains are designed to be used with residential and commercial showers.

      Multiple product options available

  • Round Bath Waste Drains
    • Multiple product options available

      Choose from these shower drains for your next residential or commercial plumbing job.

      Multiple product options available

  • Linear Shower Drains
    • Multiple product options available

      These elongated drains are efficient for removing flowing water from your shower basin. They also offer an open-concept, minimalist aesthetic for your bathroom space.

      Multiple product options available

  • Silver Round, 304 Stainless Steel Drain, Fine Thread Connec
    Silver Round, 304 Stainless Steel Drain, Fine Thread Connec
    • EZ-FLO
    • Lift and Turn Bath Drain, Pipe Dia. - Drains 1-5/8 In., Shape - Drains Round, Drain Material 304 Stainless Steel, Grid Material 304 Stainless Steel, Color - Drains Silver, Connection - Drains Fine Thread, Bath Drain

    • Item # 444K22
    • Mfr. Model # 35250
    • Lift and Turn Bath Drain, Pipe Dia. - Drains 1-5/8 In., Shape - Drains Round, Drain Material 304 Stainless...More

  • 2-1/8"L Silver Round, 304 Stainless Steel Drain, Fine&
    2-1/8"L Silver Round, 304 Stainless Steel Drain, Fine&
    • EZ-FLO
    • Push and Pull Bath Drain Assembly, Pipe Dia. - Drains 1-1/4 In., Shape - Drains Round, Drain Material 304 Stainless Steel, Grid Material 304 Stainless Steel, Color - Drains Silver, Connection - Drains Fine Thread, Length - Drains 2-1/8 In., Bath Drain

    • Item # 444K23
    • Mfr. Model # 35254
    • Push and Pull Bath Drain Assembly, Pipe Dia. - Drains 1-1/4 In., Shape - Drains Round, Drain Material 304...More

  • 6-1/2" to 7-45/64"L Silver Round, 304 Stainless&#
    6-1/2" to 7-45/64"L Silver Round, 304 Stainless&#
    • EZ-FLO
    • Trip Lever, Pipe Dia. - Drains 1-1/2 In., Shape - Drains Round, Drain Material 304 Stainless Steel, Grid Material 304 Stainless Steel, Color - Drains Silver, Connection - Drains Slip, Length - Drains 6-1/2 In. to 7-45/64 In., Bath Drain, Standards UPC, Includes Stainless Steel Strainer, Polypropylene Tube, Two-Hole Overflow Plate

    • Item # 444K07
    • Mfr. Model # 35213
    • Trip Lever, Pipe Dia. - Drains 1-1/2 In., Shape - Drains Round, Drain Material 304 Stainless Steel, Grid...More

  • Silver Round, 304 Stainless Steel Drain, Fine Thread Connec
    Silver Round, 304 Stainless Steel Drain, Fine Thread Connec
    • EZ-FLO
    • Lift and Turn Bath Drain, Pipe Dia. - Drains 1-3/8 In., Shape - Drains Round, Drain Material 304 Stainless Steel, Grid Material 304 Stainless Steel, Color - Drains Silver, Connection - Drains Fine Thread, Bath Drain, Includes Zinc Body 2-7/8 In. Outside Diameter Flange, Drain Washer

    • Item # 444K13
    • Mfr. Model # 35231
    • Lift and Turn Bath Drain, Pipe Dia. - Drains 1-3/8 In., Shape - Drains Round, Drain Material 304 Stainless...More

  • 2-1/8"L Silver Round, 304 Stainless Steel Drain, Fine&
    2-1/8"L Silver Round, 304 Stainless Steel Drain, Fine&
    • EZ-FLO
    • Tip-Toe Bath Drain Assembly, Pipe Dia. - Drains 1-1/2 In., Shape - Drains Round, Drain Material 304 Stainless Steel, Grid Material 304 Stainless Steel, Color - Drains Silver, Connection - Drains Fine & Coarse Thread Adapters, Length - Drains 2-1/8 In., Bath Drain, Includes (2) Plastic Adapters

    • Item # 444K15
    • Mfr. Model # 35236
    • Tip-Toe Bath Drain Assembly, Pipe Dia. - Drains 1-1/2 In., Shape - Drains Round, Drain Material 304 Stainless...More

  • 6-5/16" to 7-31/64"L Gold Round, 304 Stainless&#x
    6-5/16" to 7-31/64"L Gold Round, 304 Stainless&#x
    • EZ-FLO
    • Trip Lever, Pipe Dia. - Drains 1-1/2 In., Shape - Drains Round, Drain Material 304 Stainless Steel, Grid Material 304 Stainless Steel, Color - Drains Gold, Connection - Drains Slip, Length - Drains 6-5/16 In. to 7-31/64 In., Bath Drain, 20 Gauge, Standards cUPC, Includes Two-Hole Overflow Plate, Brass Strainer, Trip Lever Stopper

    • Item # 444K05
    • Mfr. Model # 35201
    • Trip Lever, Pipe Dia. - Drains 1-1/2 In., Shape - Drains Round, Drain Material 304 Stainless Steel, Grid...More

  • 2-7/8"L Silver Round, 304 Stainless Steel Drain, Coars
    2-7/8"L Silver Round, 304 Stainless Steel Drain, Coars
    • EZ-FLO
    • Lift and Turn Bath Drain, Pipe Dia. - Drains 1-1/2 In., Shape - Drains Round, Drain Material 304 Stainless Steel, Grid Material 304 Stainless Steel, Color - Drains Silver, Connection - Drains Coarse Thread, Length - Drains 2-7/8 In., Bath Drain, Includes Zinc Body 2-7/8 In. Outside Diameter Flange, Drain Washer

    • Item # 444K14
    • Mfr. Model # 35233
    • Lift and Turn Bath Drain, Pipe Dia. - Drains 1-1/2 In., Shape - Drains Round, Drain Material 304 Stainless...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More