Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

60 products found

Filter Results By

True Temper

True Temper help you tackle your toughest outdoor jobs and weekend projects. So whether you need to dig, chop or even cultivate a landscape, you’ll find a wide variety of multi-purpose tools that help make your job easier.

Viewing as

List
  • Snow Shovel, Aluminum, Polypropylene Blade Material, 18" Blade Width, 14-1/2" Blade Height

    Brand
    TRUE TEMPER
    Item #
    5W938
    Mfr. Model #
    1638900
    Snow Shovel, Aluminum, Polypropylene Blade Material, 18" Bl
    Web Price $30.30 / each
  • Snow Shovel, Aluminum Blade Material, 18" Blade Width, 14-1/2" Blade Height

    Brand
    TRUE TEMPER
    Item #
    35NZ65
    Mfr. Model #
    1638300
    Snow Shovel, Aluminum Blade Material, 18" Blade Width,
    Web Price $30.10 / each
  • Gooseneck Wrecking Bar, 18" L X 5/8" W, Tempered Steel

    Brand
    TRUE TEMPER
    Item #
    6DPW3
    Mfr. Model #
    1169800
    Gooseneck Wrecking Bar,  18" L X 5/8" W,
    Web Price $7.85 / each
  • Ice Scraper, 7" Blade Width, 5" Blade Height, 48" Handle Length, Straight Handle Type

    Brand
    TRUE TEMPER
    Item #
    49AF75
    Mfr. Model #
    26832GR
    Ice Scraper, 7" Blade Width, 5" Blade Height, 48&
    Web Price $34.80 / each
  • Grain Scoop, 48 In. Handle, Poly

    Brand
    TRUE TEMPER
    Item #
    5GTN4
    Mfr. Model #
    1680100GR
    Grain Scoop, 48 In. Handle, Poly
    Web Price $40.00 / each
  • Pinch Point Bar, 60" L X 2-3/4" W, Steel

    Brand
    TRUE TEMPER
    Item #
    21YM29
    Mfr. Model #
    1174300
    Pinch Point Bar,  60" L X 2-3/4" W, Ste
    Web Price $34.10 / each
  • Gooseneck Wrecking Bar, 30" L X 3/4" W, Tempered Steel

    Brand
    TRUE TEMPER
    Item #
    6EUP0
    Mfr. Model #
    1171000
    Gooseneck Wrecking Bar,  30" L X 3/4" W,
    Web Price $10.50 / each
  • Aluminum Lawn Rake, 8 In. Tine Length

    Brand
    TRUE TEMPER
    Item #
    5GEA5
    Mfr. Model #
    1789000GR
    Aluminum Lawn Rake, 8 In. Tine Length
    Web Price $22.20 / each
  • Leaf Rake, 24 in. W, Wood Handle, 11 Tines

    Brand
    TRUE TEMPER
    Item #
    49AF69
    Mfr. Model #
    2914912GR
    Leaf Rake, 24 in. W, Wood Handle, 11 Tines
    Web Price $23.20 / each
  • Snow Shovel, Steel Blade Material, 18" Blade Width, 14-1/2" Blade Height

    Brand
    TRUE TEMPER
    Item #
    4W604
    Mfr. Model #
    1640700
    Snow Shovel, Steel Blade Material, 18" Blade Width, 14
    Web Price $22.45 / each
  • Pinch Point Bar, 60-1/2" L X 1-1/4" W, Tempered Steel

    Brand
    TRUE TEMPER
    Item #
    6DPV4
    Mfr. Model #
    1160100
    Pinch Point Bar,  60-1/2" L X 1-1/4" W,
    Web Price $52.75 / each
  • Snow Roof Rake Scraper, Poly Blade Material, 22" Blade Width, 6-1/2" Blade Height

    Brand
    TRUE TEMPER
    Item #
    22D137
    Mfr. Model #
    193055500
    Snow Roof Rake Scraper, Poly Blade Material, 22" Blade
    Web Price $79.50 / each
  • Manhole Cover Bar, Steel, 1"H, 6"W, 24"L

    Brand
    TRUE TEMPER
    Item #
    21YM31
    Mfr. Model #
    1175300
    Manhole Cover Bar, Steel, 1"H, 6"W, 24"L
    Web Price $17.55 / each
  • Digging Bar, 69" L X 3-1/4" W, Heat Treated Carbon Steel

    Brand
    TRUE TEMPER
    Item #
    21YM25
    Mfr. Model #
    1160000
    Digging Bar,  69" L X 3-1/4" W, Heat Tr
    Web Price $33.90 / each
  • Offset Ripping Bar, 17" L X 3/4" W, Tempered Steel

    Brand
    TRUE TEMPER
    Item #
    6DPV9
    Mfr. Model #
    1166100
    Offset Ripping Bar,  17" L X 3/4" W, Te
    Web Price $14.30 / each
  • Digging Bar, 72-1/2" L X 1-1/4" W, Steel

    Brand
    TRUE TEMPER
    Item #
    21YM26
    Mfr. Model #
    1160300
    Digging Bar,  72-1/2" L X 1-1/4" W, Ste
    Web Price $39.50 / each
  • D-Grip Shovel Replacement Handle, 26-1/2", Wood and Steel

    Brand
    TRUE TEMPER
    Item #
    15F195
    Mfr. Model #
    2053100
    D-Grip Shovel Replacement Handle, 26-1/2", Wood and St
    Web Price $30.90 / each
  • Flat Pry Bar, 13" L X 1-3/8" W, Tempered Steel

    Brand
    TRUE TEMPER
    Item #
    6DPW0
    Mfr. Model #
    1167000
    Flat Pry Bar,  13" L X 1-3/8" W, Temper
    Web Price $6.35 / each
  • Dirt Tamper with 42" Straight Wood Handle

    Brand
    TRUE TEMPER
    Item #
    6HFZ7
    Mfr. Model #
    1133400
    Dirt Tamper with 42" Straight Wood Handle
    Web Price $38.60 / each
  • Pinch Point Bar, 36" L X 1" W, Steel

    Brand
    TRUE TEMPER
    Item #
    21YM27
    Mfr. Model #
    1161300
    Pinch Point Bar,  36" L X 1" W, Steel
    Web Price $27.10 / each
  • Michigan Axe, 4 1/2 In Edge, 36 In OAL

    Brand
    TRUE TEMPER
    Item #
    1MDW8
    Mfr. Model #
    1142700
    Michigan Axe, 4 1/2 In Edge, 36 In OAL
    Web Price $40.80 / each
  • Gooseneck Wrecking Bar, 11-3/4" L X 1/2" W, Tempered Steel

    Brand
    TRUE TEMPER
    Item #
    6DPW2
    Mfr. Model #
    1169400
    Gooseneck Wrecking Bar,  11-3/4" L X 1/2"&#x
    Web Price $4.60 / each
  • Gooseneck Wrecking Bar, 24" L X 3/4" W, Tempered Steel

    Brand
    TRUE TEMPER
    Item #
    6EUN9
    Mfr. Model #
    1170500
    Gooseneck Wrecking Bar,  24" L X 3/4" W,
    Web Price $10.60 / each
  • Snow Pusher, Carbon Steel Blade Material, 24" Blade Width, 12" Blade Height

    Brand
    TRUE TEMPER
    Item #
    4W603
    Mfr. Model #
    1642900
    Snow Pusher, Carbon Steel Blade Material, 24" Blade Wi
    Web Price $33.40 / each
  • Snow Pusher, Polycarbonate, Steel Blade Material, 26" Blade Width, 21" Blade Height

    Brand
    TRUE TEMPER
    Item #
    22D135
    Mfr. Model #
    1625300
    Snow Pusher, Polycarbonate, Steel Blade Material, 26" Blade
    Web Price $47.10 / each
  • Snow Pusher, Steel Blade Material, 24" Blade Width, 10" Blade Height

    Brand
    TRUE TEMPER
    Item #
    8AJ16
    Mfr. Model #
    1639300
    Snow Pusher, Steel Blade Material, 24" Blade Width, 10
    Web Price $34.00 / each
  • Straight Shovel Replacement Handle, 48", Wood

    Brand
    TRUE TEMPER
    Item #
    15F194
    Mfr. Model #
    90580
    Straight Shovel Replacement Handle, 48", Wood
    Web Price $22.55 / each
  • Wheelbarrow Tire, Knobby Tread, 16" Outside Dia., Tire Material: Foam, Rubber

    Brand
    TRUE TEMPER
    Item #
    4GU60
    Mfr. Model #
    FFTKBCCGR
    Wheelbarrow Tire, Knobby Tread, 16" Outside Dia., Tire
    Web Price $76.00 / each
  • Ensilage Fork, Wood Handle Material, 48" Handle Length, Width of Tines 1/4", Length of Tines 10"

    Brand
    TRUE TEMPER
    Item #
    49AF68
    Mfr. Model #
    28124GR
    Ensilage Fork, Wood Handle Material, 48" Handle Length,
    Web Price $70.00 / each
  • Gooseneck Wrecking Bar, 36" L X 3/4" W, Tempered Steel

    Brand
    TRUE TEMPER
    Item #
    6EUP1
    Mfr. Model #
    1171600
    Gooseneck Wrecking Bar,  36" L X 3/4" W,
    Web Price $14.35 / each
  • Pinch Point Bar, 66-1/4" L X 1-1/2" W, Steel

    Brand
    TRUE TEMPER
    Item #
    21YM28
    Mfr. Model #
    1162500
    Pinch Point Bar,  66-1/4" L X 1-1/2" W,
    Web Price $57.50 / each
  • Pinch Point Bar, 48" L X 1" W, Tempered Steel

    Brand
    TRUE TEMPER
    Item #
    6DPV7
    Mfr. Model #
    1161400
    Pinch Point Bar,  48" L X 1" W, Tempered
    Web Price $32.90 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More