Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Truck and Trailer Anchors

43 results found that include 89 products

Filter Results By

Branch Availability
Item
Material
Working Load Limit
Mounting Style
Length
Width
Depth
Ring Dia.
Brand
Price
Shop By
Results per page:  16 | 32 | 48
Vertical E-Track,Zinc Plated Finish
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Vertical E-Track, Zinc Plated Finish

    Vertical E-Track,Zinc Plated Finish
  • Item # 4HXC3
  • Mfr. Model # 4HXC3
  • Vertical E-Track, Material Steel, Working Load Limit 6000 lb., Mounting Style Bolt-On, Length 48 In., Width...More

Horizontal E-Track,Zinc Plated Finish
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Horizontal E-Track, Zinc Plated Finish

    Horizontal E-Track,Zinc Plated Finish
  • Item # 4HXC4
  • Mfr. Model # 4HXC4
  • Horizontal E-Track, Material Steel, Working Load Limit 6,000 lb., Mounting Style Bolt-On, Length 60 In.,...More

  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Anchor Ring

    Anchor Ring
  • Multiple product options available

    Multiple product options available

Rope Tie-Off,Steel,6 in. L,2 in. W,PK2
Beam Socket,Zinc Plated Finish,PK12
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Beam Socket, Zinc Plated Finish, PK12

    Beam Socket,Zinc Plated Finish,PK12
  • Item # 5JDU5
  • Mfr. Model # 5JDU5
  • E-Track Beam Socket, Material Steel, Length 2-27/32 In., Width 3 In., Depth 3 In., Finish Zinc Plated, For...More

Anchor Ring,Recessed
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Anchor Ring, Recessed

    Anchor Ring,Recessed
  • Item # 3VUJ2
  • Mfr. Model # 3VUJ2
  • Anchor Ring Kit, Material Steel, Working Load Limit 6,000 lb., Mounting Style Recessed, Length 3 In., Width 3...More

  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • E-Fitting w/Ring

    E-Fitting w/Ring
  • Multiple product options available

    Multiple product options available

Trailer Door Strap,Steel,36 in. L
Beam Socket, Steel
  • ANCRA
  • Beam Socket, Steel

    Beam Socket, Steel
  • Item # 16V905
  • Mfr. Model # 40921-10-GRA
  • E-Track Beam Socket, Material Steel, Length 4 In., Width 3 In., Depth 3 In., Finish Steel, For Use With...More

Rope Tie-Off, Polyester Web
  • KINEDYNE
  • Rope Tie-Off, Polyester Web

    Rope Tie-Off, Polyester Web
  • Item # 22P630
  • Mfr. Model # 660001GRA
  • Series E or A Rope Tie Off, Material Polyester Web, Length 6-1/2 In., Width 3 In., Depth 3/8 In., Ring Dia....More

Horizontal E-Track,6000 lb.WLL
  • KEEPER
  • Horizontal E-Track, 6000 lb.WLL

    Horizontal E-Track,6000 lb.WLL
  • Item # 3XMT7
  • Mfr. Model # 04304-10
  • Horizontal E-Track, Material Steel, Working Load Limit 6,000 lb., Mounting Style Bolt-On, Length 24 In.,...More

E-Strap Hook,3000 lb.WLL
  • SNAP-LOC
  • E-Strap Hook, 3000 lb.WLL

    E-Strap Hook,3000 lb.WLL
  • Item # 15X236
  • Mfr. Model # GR-AHI2-PU
  • E-Strap Hook, Material Steel, Working Load Limit 3,000 lb., Length 11-1/2 In., Width 6 In., Depth 4 In.,...More

Sliding Winch Track
  • KINEDYNE
  • Sliding Winch Track

    Sliding Winch Track
  • Item # 22P587
  • Mfr. Model # 3606GRA
  • Sliding Winch Track, Material Steel, Mounting Style Weld-On, Length 72 In., Width 4-21/32 In., Depth 1-11/16...More

Wall and Floor Anchor
  • ABUS
  • Wall and Floor Anchor

    Wall and Floor Anchor
  • Item # 3PCG1
  • Mfr. Model # WBA-100
  • Wall/Floor Anchor, Material Steel and Plastic, Finish Black, For Use With Security Chain, Includes Mounting...More

Logistic E-Fitting Snap-Hook,Steel,300lb
  • SNAP-LOC
  • Logistic E-Fitting Snap-Hook, Steel, 300lb

    Logistic E-Fitting Snap-Hook,Steel,300lb
  • Item # 19XZ81
  • Mfr. Model # SLAEASHI
  • Logistic E-Fitting Snap-Hook, Material Steel, Working Load Limit 300 lb., Mounting Style E-Track and...More

  • BUYERS PRODUCTS
  • Banjo Eye

    Banjo Eye
  • Multiple product options available

    Multiple product options available

Stake Pocket Truck Anchor,400 lb.WLL,PK2
E-Track Fitting,10 ft.,1000 lb.
Door Pull,Steel,24 in. L,
Logistic E-Fitting,Steel,1467 lb.
  • SNAP-LOC
  • Logistic E-Fitting, Steel, 1467 lb.

    Logistic E-Fitting,Steel,1467 lb.
  • Item # 19XZ80
  • Mfr. Model # SLCAEI2
  • Logistic E-Fitting, Material Steel, Working Load Limit 1000 lb., Mounting Style E-Track and SNAPLOCS, Length...More

Logistic Strap Anchor,1000 lb.,6" L,PK2
  • SNAP-LOC
  • Logistic Strap Anchor, 1000 lb., 6" L, PK2

    Logistic Strap Anchor,1000 lb.,6" L,PK2
  • Item # 52RW84
  • Mfr. Model # SLCSS2FA
  • Logistic Strap Anchor, Material Stainless Steel, Working Load Limit 1000 lb., Mounting Style Bolt-On, Length...More

Logistic Strap Anchor,1000 lb.,4-1/2" L
  • SNAP-LOC
  • Logistic Strap Anchor, 1000 lb., 4-1/2" L

    Logistic Strap Anchor,1000 lb.,4-1/2" L
  • Item # 52RW83
  • Mfr. Model # SLSWC
  • Logistic Strap Anchor, Material Steel, Working Load Limit 1000 lb., Mounting Style Weld-On, Length 4-1/2 In.,...More

E-Fitting Anchor,1467 lb.,3" L,PK2
  • SNAP-LOC
  • E-Fitting Anchor, 1467 lb., 3" L, PK2

    E-Fitting Anchor,1467 lb.,3" L,PK2
  • Item # 52RW85
  • Mfr. Model # SLCAEAI2
  • E-Fitting Anchor, Material Steel, Working Load Limit 1467 lb., Mounting Style E-Track, Length 3 In., Width 3...More

Pad Eye,9/16" Depth,2-7/64" L,1-5/8" W
  • MAG-MATE
  • Pad Eye, 9/16" Depth, 2-7/64" L, 1-5/8" W

    Pad Eye,9/16" Depth,2-7/64" L,1-5/8" W
  • Item # 53CV49
  • Mfr. Model # PE0100
  • Pad Eye, Material Carbon Steel, Working Load Limit 2000 lb., Mounting Style Weld-On, Length 2-7/64 In., Width...More

Results per page:  16 | 32 | 48

Come to Grainger for dependable truck and trailer anchors to help provide a safe, secure and easily accessible anchor point for tiedowns or rope. Mount these tough welded steel, forged steel and chrome anchors on the inside of a pickup truck box or bed or the walls of a trailer. Choose from surface mount, recessed, wire ring, flip ring, recessed swivel, chrome eye ring, wood beam socket anchors and more. Load capacities range from 1,200 lb. for a 1/4" dia. ring to 20,000 lb. for a 3/4" dia. ring. Shop Grainger today for durable truck and trailer anchors you can depend on.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More