Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Trench Drains

12 results found that include 12 products

Results per page:  16 | 32 | 48
36" x 5" Trench Pan Drainage System, Gray
11" x 5" Area Drain, Black
  • TUF-TITE
  • 11" x 5" Area Drain, Black 11" x 5" Area Drain, Black
  • Item # 32V289
  • Mfr. Model # AD1
  • Area Drain, Material Plastic, Length 11 In., Width 11 In., Depth 5 In., Wheel Load Rating Medium Truck...More

4-1/2" x 12" Trench Pan, Black
  • TUF-TITE
  • 4-1/2" x 12" Trench Pan, Black 4-1/2" x 12" Trench Pan, Black
  • Item # 32V290
  • Mfr. Model # TPAN-12
  • Trench Pan, Material Plastic, Length 6 In., Width 4-1/4 In., Depth 12 In., Wheel Load Rating Medium Truck...More

36" x 6" Trench Pan Drainage System, Gray
16" x 14-1/2" Two Hole Drain Sump with Grate
11" x 15-1/2" Two Hole Drain Sump with Grate
14" x 9" Two Hole Drain Sump with Grate, Bla
Basin
  • ZURN INDUSTRIES
  • Basin Basin
  • Item # 29RP70
  • Mfr. Model # Z887-12X24-DGC
  • Basin, Floor, Overall Diameter 12 In., 24 Height (In.), 24-9/16 Length (In.), Material of Construction...More

14" x 9" Two Hole Drain Sump with Grate, Bla
11" x 15-1/2" Two Hole Drain Sump with Grate
Basin
  • ZURN INDUSTRIES
  • Basin Basin
  • Item # 29RP69
  • Mfr. Model # Z887-24X24-DGC
  • Basin, Floor, Overall Diameter 25 In., 20 Height (In.), 23-1/4 Length (In.), Material of Construction...More

Basin
  • ZURN INDUSTRIES
  • Basin Basin
  • Item # 29RP71
  • Mfr. Model # Z887-6X20-DGC
  • Basin, Floor, Overall Diameter 6 In., 21 Height (In.), 20 Length (In.), Material of Construction...More

Results per page:  16 | 32 | 48

Trench drains from Grainger are drainage solutions for garage or factory floors, driveways, loading docks or around swimming pools. Molded-In Ribs provide superior vertical compression strength and interlocking molded ends allow you to simply snap multiple trenches together. Drain sumps are injection molded, using only premium HDPE with no fillers or foam. Find a trench drains suitable for your needs.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More