Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Trash Can Accessories

29 Results Found that Include 89 Products

Results per page:  16 | 32 | 48
Silver Trash Can Liner, 18-1/4" Length, 18-1/4"&#
Container Dolly
  • TM

    Grainger Choice

  • Container Dolly Container Dolly
  • Item # 35ZA72
  • Mfr. Model # 35ZA72
  • Container Dolly, Caster Size 2 In., Depth 16 In., Width 16 In., Height 5 In., Material Plastic, Black, For...More

  • Category : Trash Can Bases, Posts and Mounting Equipment
55 gal. Connectable Container Dolly
31 gal. Container Trolley
  • BEHRENS
  • 31 gal. Container Trolley 31 gal. Container Trolley
  • Item # 3HNF9
  • Mfr. Model # 3HNF9
  • Container Trolley, Load Capacity 250 lb., Max. No. of Containers 2, Fits Container Size 31 gal., Caster Size...More

  • Category : Trash and Recycling Container Dollies
Yellow Tube, 7" Width, 28-3/4" Height
Container Dolly
  • TM

    Grainger Choice

  • Container Dolly Container Dolly
  • Item # 35ZA71
  • Mfr. Model # 35ZA71
  • Container Dolly, Caster Size 2 In., Depth 12-15/16 In., Width 12-15/16 In., Height 5 In., Material Plastic,...More

  • Category : Trash Can Bases, Posts and Mounting Equipment
Black Mounting Bracket, 6" Length, 6" Width, 25"&
Black Waste Container Base, 18-1/8" Length, 18-1/4&quo
Black Dolly Handle
Black In-Ground Post, 2" Width, 64" Height
Tan Metal Tube, 6" Width, 26" Height
Two Smoker's Stations Black Pole, 2" Width, 69"&#
Black Recycle Sign Holder, 14" Width, 23" Height
Black Screw
Silver Anchoring Cable Kit, 36" Length
Results per page:  16 | 32 | 48

Include a trash can cart or trash can dolly handle from Grainger to make moving and storing your facility's trash easier. But don’t forget that the right trash can lid is essential to keeping grime inside a trash can and away from public view. And when you need to move heavy trash or a big recycling bin, add a trash can dolly handle to simplify your job. Browse Grainger’s lid and dolly accessories to make trash-related chores easier.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More