Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Capacity
Strength Rating
Height
Width
Color
Bags per Roll/Pack
Package Configuration
Thickness
Material
Item
Brand
Price
Shop By
Ratings

Trash Bags

20 Results Found that Include 399 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • Linear Low Density Polyethylene Trash Bags & Liners Coreless Roll Linear Low Density Polyethylene Trash Bags & Liners Coreless Roll
  • Multiple product options available

    The linear low density polyethylene in these trash bags helps to add film strength and tear resistance against sharp objects under rough transport conditions. The bags are suitable for disposing of broken and shattered glass or plastic. They are manufactured with super-hexane HAO resins, which help to add strength and tear resistance to the low-density material.

    The linear low density polyethylene in these trash bags helps to add film strength and tear resistance against sharp objects under rough transport conditions. The bags...More

  • TM

    Grainger Choice

  • TOUGH GUY
  • Recycled Can Liner Recycled Can Liner
  • Multiple product options available

    The linear low density polyethylene in these trash bags helps to add film strength and tear resistance against sharp objects under rough transport conditions. At least 80% of the material is derived from post-consumer recycled content. Contractor-strength bags have thicknesses of 3 mil and up; super-heavy-strength bags have thicknesses of 1.15 to 2.99 mil; extra-heavy-strength bags have thicknesses of 0.70 to 1.14 mil.

    The linear low density polyethylene in these trash bags helps to add film strength and tear resistance against sharp objects under rough transport conditions. And at...More

  • TM

    Grainger Choice

  • High Density Polyethylene Trash Bags & Liners Coreless Roll High Density Polyethylene Trash Bags & Liners Coreless Roll
  • Multiple product options available

    The high-density polyethylene construction in these trash bags helps to transport soft refuse and nonsharp objects under moderate transportation conditions. The convenient, easy-to-handle, coreless rolls also help to promote efficient dispensing and inventory control.

    The high-density polyethylene construction in these trash bags is engineered to transport soft refuse and nonsharp objects under moderate transportation conditions.

  • TM

    Grainger Choice

  • TOUGH GUY
  • Super Hexene Trash Bags & Liners Coreless Roll Super Hexene Trash Bags & Liners Coreless Roll
  • Multiple product options available

    These super hexane liners are designed to be 40% to 50% stronger than linear low density liners. They offer maximum strength, puncture resistance, and tear resistance in heavy-duty and industrial applications. They also feature a leakproof, star seal bottom.

    Liners are 40% to 50% stronger than linear low density, for maximum strength, puncture resistance, and tear resistance in heavy-duty and industrial applications....More

30 gal. Brown Outdoor Trash Bag, 5 PK
  • TM

    Grainger Choice

  • TOUGH GUY
  • 30 gal. Brown Outdoor Trash Bag, 5 PK 30 gal. Brown Outdoor Trash Bag, 5 PK
  • Outdoor Trash Bag, Material Paper, Capacity 30 gal., Width 16 In., Height 35 In., Max. Load 80 lb., Bags per Roll/Pack 5, Color Brown, Package Quantity 5

  • Item # 4JMZ4
  • Mfr. Model # 4JMZ4
  • Outdoor Trash Bag, Material Paper, Capacity 30 gal., Width 16 In., Height 35 In., Max. Load 80 lb., Bags per...More

  • MINT-X
  • Rodent Repellent Trash Bag Rodent Repellent Trash Bag
  • Multiple product options available

    Super heavy strength, with thicknesses of 1.15 to 2.99 mil, these EPA-approved trash bags repel raccoons, rats, and other rodents while remaining safe for humans. The mint fragrance added to the plastic is all-natural and effective for repelling rodents.

    Multiple product options available

  • TM

    Grainger Choice

  • Linear Low Density Polyethylene Trash Bags & Liners Flat Pack Linear Low Density Polyethylene Trash Bags & Liners Flat Pack
  • Multiple product options available

    These linear low-density polyethylene liners are intended for one-time, disposable use. They feature high-quality, LLDPE resins to add film strength and tear resistance against sharp objects under rough transport conditions. The coreless roll concept also helps to make handling and inventory control easy. Use for disposing of waste with sharp or jagged edges. The lighter-gauge construction offers comparable strength to traditional low-density film. The liners are stretch-resistant with virtually leakproof star seal bottoms and no side seams to tear.

    Multiple product options available

  • ABILITY ONE
  • Linear Low Density Polyethylene Rodent Repellent Trash Bags Flat Pack Linear Low Density Polyethylene Rodent Repellent Trash Bags Flat Pack
  • Multiple product options available

    Nontoxic insect-repellent additives and natural fragrance oils help to keep insects, pests, and rodents away from these trash bags and their contents. The DEET-free repellents also help to make the bags safe for use in food-handling establishments. In addition to repelling insects, pests, and rodents, the bags feature 33% recycled content and linear low-density polyethylene construction. Safe for food-handling establishments.

    Nontoxic insect-repellent additives and natural fragrance oils help to keep insects, pests, and rodents away from these trash bags and their contents. The DEET-free...More

  • High Density Polyethylene Trash Bags & Liners Flat Pack High Density Polyethylene Trash Bags & Liners Flat Pack
  • Multiple product options available

    These high-density polyethylene trash bags and liners are intended for one-time refuse purposes. They can effectively carry soft refuse and nonsharp objects under moderate transportation conditions. The convenient, easy-to-handle flat packages also help to provide efficient dispensing and inventory control. The bags are engineered to be 3 times stronger than standard polyethylene, with resistance to punctures and extreme temperatures.

    Multiple product options available

  • ABILITY ONE
  • Recycled Can Liner Recycled Can Liner
  • Multiple product options available

    At least 30% of the material in these trash bags is derived from post-consumer recycled content. The linear low density polyethylene helps to add film strength and tear resistance against sharp objects under rough transport conditions. Super-heavy-strength bags have thicknesses of 1.15 to 2.99 mil; extra-heavy-strength bags have thicknesses of 0.70 to 1.14 mil.

    The linear low density polyethylene in these trash bags helps to add film strength and tear resistance against sharp objects under rough transport conditions. At least...More

  • TM

    Grainger Choice

  • TOUGH GUY
  • Drawstring Trash Can Liner Drawstring Trash Can Liner
  • Multiple product options available

    Puncture and tear resistant, these liners have a seamless bottom for extra strength. They snap easily into place; to remove, just pull the drawstring to close the bag. The Extra Heavy liners are 0.70 to 1.14 mil thick; the Super Heavy liners are 1.15 mil and up.

    Multiple product options available

  • ABILITY ONE
  • Compostable Can Liner Compostable Can Liner
  • Multiple product options available

    These extra-heavy-strength biodegradable liners have thicknesses of 0.70 to 1.14 mil. They allow you to collect your organic waste for composting, help reduce landfill waste and pollution, and conserve resources.

    Liners are biodegradable so you can collect your organic waste for composting, help reduce landfill waste and pollution, and conserve resources.

  • TM

    Grainger Choice

  • TOUGH GUY
  • Compostable Can Liner Compostable Can Liner
  • Multiple product options available

    Use these completely biodegradable liners for organic waste collection and composting. They help reduce landfill waste and pollution and conserve water and other resources used in waste site management. They're extra heavy strength, with thicknesses of 0.70 to 1.14 mil.

    Use these completely biodegradable liners for organic waste collection and composting, to help reduce landfill waste and pollution and conserve water and other resources...More

  • SANI-LINER
  • Paper Trash Bags & Liners Flat Pack Paper Trash Bags & Liners Flat Pack
  • Multiple product options available

    These paper liners are designed to be strong, durable, and water-resistant, with an adhesive pinch bottom to help in ensuring strength and durability. They are recommended for use in mental health care facilities and institutional settings to help in reducing the risk of suffocation fatalities posed by plastic trash can liners.

    These paper liners are water resistant. They are also designed with an adhesive pinch bottom to help in ensuring strength and durability. They are recommended for use in...More

  • MINT-X
  • High Density Polyethylene Rodent Repellent Trash Bags Coreless Roll High Density Polyethylene Rodent Repellent Trash Bags Coreless Roll
  • Multiple product options available

    The high-density polyethylene construction in these trash bags is engineered to transport soft refuse and nonsharp objects under moderate transportation conditions. A natural mint fragrance is also added to help in repelling pests including raccoons and rats.

    The high-density polyethylene construction in these trash bags is engineered to transport soft refuse and nonsharp objects under moderate transportation conditions. A...More

400 gal. Clear Trash Bags, Extra Heavy Strength Rating,
  • TM

    Grainger Choice

  • TOUGH GUY
  • 400 gal. Clear Trash Bags, Extra Heavy Strength Rating, Cored Roll, 50 PK 400 gal. Clear Trash Bags, Extra Heavy Strength Rating, Cored Roll, 50 PK
  • Trash Bags, Capacity 400 gal., Extra Heavy Strength Rating, Color Clear, Material Super Hexene HAO, Width 51 In., Height 70 In., Thickness 1.35 mil, Seal Gusset, Package Configuration Cored Roll, Bags per Roll/Pack 50, Package Quantity 50

  • Item # 46ML01
  • Mfr. Model # 46ML01
  • Trash Bags, Capacity 400 gal., Extra Heavy Strength Rating, Color Clear, Material Super Hexene HAO, Width 51...More

Results per page:  16 | 32 | 48

Garbage bags and can liners from Grainger help to protect and extend the life of your garbage cans and recycling containers in addition to making them easy to empty when full. Check here for paper shredder bags, pet waste bags, biohazard disposal bags and pail liners in addition to the trash bag and can liner selection. Keep waste in its place. Choose the type, capacity and color trash bags and can liners you need at Grainger.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More