Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

17 results found that include 439 products

Trash bags and can liners from Grainger help to protect and extend the life of your garbage cans and recycling containers in addition to making them easy to empty when full. Check here for paper shredder bags, pet waste bags, biohazard disposal bags and pail liners in addition to the trash bag and can liner selection. Keep waste in its place. Choose the type, capacity and color trash bags and can liners you need at Grainger.Close

Filter Results By

Branch Availability
Capacity
Strength Rating
Thickness
Trash Bag Color Family
Height
Width
Trash Bag Material
Bag Closure Type
Item
Package Configuration
Brand
Price
Shop By
Ratings

HOW TO CHOOSE THE RIGHT TRASH BAG

Follow these three steps to help you determine the right trash bag for your needs.

 
 

STEP 1: STRENGTH

Determine the strength needed.
High-Density Polyethylene (HDPE)
• For soft refuse (office, restroom, paper, etc.)
• 3 times stronger than ordinary polyethylene
• Less resistant to puncturing and tearing
• Lower gauge resin is more temperature resistant
• A more cost-effective option
Linear Low-Density Polyethylene (LLDPE)
• For waste that has sharp or jagged edges (sticks, plastic utensils, glass bottles, etc.)
• Highly resistant to puncturing and tearing
• Offers strength and stretch suitable for a wide range of applications
Super Hexene HAO
• Ideal for heavy-duty and industrial applications that require maximum strength,
  puncture and tear resistance
• Highly resistant to puncturing and tearing
• 40%–50% stronger than linear low density liners
 

STEP 2: THICKNESS

Determine the amount of support needed for the strength chosen.

 
 
High-Density
Polyethylene (HDPE)
Linear Low-Density
Polyethylene (LLDPE)
Super
Hexene HAO
Light
5–9 microns
.19 mil–4 mil
N/A
Medium
10–12 microns
.41 mil–.55 mil
N/A
Heavy
13–17 microns
.56 mil–.79 mil
N/A
Extra Heavy
18–22 microns
.80 mil–1.35 mil
.75 mil–.90 mil
Super Heavy
N/A
1.36 mil–2.9 mil
.91 mil–2.5 mil
Contractor
23+ microns
3 mil–6 mil
N/A
Note: To convert mil to microns, multiply the mil by 25.4 or convert microns to mil by dividing microns by 25.4.
 

STEP 3: SIZE AND WEIGHT

Determine the size needed.
 

Viewing as

List Table
  • Super Hexene HAO Trash Bags
    • TM

      Grainger Choice

    • Multiple product options available

      Super Hexene HAO Trash Bags are ideal for heavy-duty and industrial applications that require maximum strength, puncture, and tear resistance. They are designed to be 40% to 50% stronger than linear low density liners. The star seal bottoms help to prevent virtually all leaks.

      Liners are 40% to 50% stronger than linear low density, for maximum strength, puncture resistance, and tear resistance in heavy-duty and industrial applications....More

  • LLDPE Trash Bags
    • TM

      Grainger Choice

    • Multiple product options available

      The linear low density polyethylene in these trash bags helps to add film strength and tear resistance against sharp and heavy objects under rough transport conditions. The bags are suitable for disposing of broken and shattered glass or plastic.

      The linear low density polyethylene in these trash bags helps to add film strength and tear resistance against sharp objects under rough transport conditions. The bags...More

  • LLDPE Recycled Trash Bags
    • TM

      Grainger Choice

    • Multiple product options available

      The linear low density polyethylene in these trash bags helps to add film strength and tear resistance against sharp objects under rough transport conditions. They are ideal for industrial and factory use. They are also manufactured with 70% recycled content and 10% postconsumer waste.

      The linear low density polyethylene in these trash bags helps to add film strength and tear resistance against sharp objects under rough transport conditions. And at...More

  • HDPE Trash Bags
    • TM

      Grainger Choice

    • Multiple product options available

      The high-density polyethylene (HDPE) construction in these trash bags is engineered to transport soft refuse and nonsharp objects under moderate transportation conditions.

      The high-density polyethylene construction in these trash bags is engineered to transport soft refuse and nonsharp objects under moderate transportation conditions.

  • LLDPE Recycling Bags
    • TM

      Grainger Choice

    • Multiple product options available

      These Linear Low Density Polyethylene (LLDPE) can liners offer super heavy duty strength and resistance to tearing. LLDPE bags are very stretchable, allowing them to withstand heavy contents and rough use without tearing. Blue bags are ideal for quick identification of recycling contents. LLDPE can even be recycled in many districts, depending on recycling service capabilities.

      Multiple product options available

  • LLDPE Drawstring Trash Bags
    • Multiple product options available

      These liners offer extra strength and are designed to provide easy cleanup and disposal with quick, drawstring closure. Constructed with premium LLDPE resins for puncture and tear resistance.

      Multiple product options available

  • Compostable Trash Bags
    • TM

      Grainger Choice

    • Multiple product options available

      These heavy-duty, biodegradable bags and liners are designed to collect organic waste. They are ideal for composting, and they can also help reduce landfill waste and pollution.

      Liners are biodegradable so you can collect your organic waste for composting, help reduce landfill waste and pollution, and conserve resources.

  • LLDPE Rodent Repellent Trash Bags
    • Multiple product options available

      These EPA-approved trash bags help repel raccoons, rats, and other rodents while remaining safe for humans. An all-natural, DEET-free mint fragrance helps to deter pests from approaching and tearing the bags. LLDPE bags are very stretchable, which enables them to withstand heavy contents and rough use without tearing.

      Nontoxic insect-repellent additives and natural fragrance oils help to keep insects, pests, and rodents away from these trash bags and their contents. The DEET-free...More

  • Polypropylene Trash Bags
    • Multiple product options available

      Multiple product options available

      Multiple product options available

  • LLDPE Rodent Repellent Recycled Trash Bags
    • Multiple product options available

      These EPA-approved trash bags are formulated to repel raccoons, rats, and other rodents, while remaining safe for humans. An all-natural mint fragrance helps to deter pests from approaching and tearing the bags. LLDPE bags are very stretchable, allowing them to withstand heavy contents and rough use without tearing. Bags are constructed from at least 80% recycled material.

      Multiple product options available

  • HDPE Rodent Repellent Trash Bags
    • Multiple product options available

      These EPA-approved trash bags help repel raccoons, rats, and other rodents while remaining safe for humans. An all-natural mint fragrance helps to deter pests from approaching and tearing bags. The high-density polyethylene (HDPE) construction is engineered to help transport soft refuse and nonsharp objects under moderate transportation conditions.

      The high-density polyethylene construction in these trash bags is engineered to transport soft refuse and nonsharp objects under moderate transportation conditions. A...More

  • Paper Trash Bags
    • Multiple product options available

      These paper liners are water resistant, and designed with an adhesive pinch bottom to help ensure strength and durability. They help reduce the risk of suffocation fatalities posed by plastic trash can liners, making them ideal for use mental health care facilities.

      These paper liners are water resistant. They are also designed with an adhesive pinch bottom to help in ensuring strength and durability. They are recommended for use in...More

  • Linear Low Density Repro Trash Bags
    • Multiple product options available

      Multiple product options available

      Multiple product options available

  • 35 gal. Super Heavy Insect Repellent Trash Bags, Clear,
    LLDPE Insect Repellent Trash Bags
    • ABILITY ONE
    • These puncture- and tear-resistant liners are designed to repel insects, pests and rodents. They're made using 33% recycled content, nontoxic insect repellent additive, and non-DEET natural fragrance oils. Safe for food-handling establishments.

    • Item # 5KRA5
    • Mfr. Model # 8105-01-534-6831
    • Insect Repellent Trash Bags, Capacity 35 gal., Super Heavy Strength Rating, Trash Bag Color Family Clear,...More

  • Compostable Trash Bags, 100 PK
    Compostable Trash Bags, 100 PK
    • GREENCORE PRODUCTS
    • Compostable Trash Bags, Height 48 In., Package Quantity 100

    • Item # 41JP29
    • Mfr. Model # GC-4348HNAT
    • Compostable Trash Bags, Height 48 In., Package Quantity 100

  • Black Recycled Compostable Trash Bag, 150 PK
    Black Recycled Compostable Trash Bag, 150 PK
    • GREENCORE PRODUCTS
    • Recycled Compostable Trash Bag, Width 39 In., Height 33 In., Trash Bag Color Family Black, Package Quantity 150

    • Item # 34TA60
    • Mfr. Model # FG-27296-02
    • Recycled Compostable Trash Bag, Width 39 In., Height 33 In., Trash Bag Color Family Black, Package Quantity...More

  • Recycled Trash Bags, 1000 PK
    Recycled Trash Bags, 1000 PK
    • GREENCORE PRODUCTS
    • Recycled Trash Bags, Width 24 In., Height 24 In., Package Quantity 1000

    • Item # 38GG16
    • Mfr. Model # FG-GCPCR-77B
    • Recycled Trash Bags, Width 24 In., Height 24 In., Package Quantity 1000

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More