Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Branch Availability
Item
Type
Voltage
Material
Finish
For Use With
Brand
Price
Shop By

Trailer Lighting Kits

35 Results Found that Include 35 Products

Results per page:  16 | 32 | 48
Oval Lighting Kit
  • GROTE
  • Oval Lighting Kit Oval Lighting Kit
  • Item # 2FEG8
  • Mfr. Model # 53082-5
  • Oval Lighting Kit, Voltage 12, Steel/Polycarbonate Material, Includes 2 Lamps, 2 Brackets, 2 Pigtails, 2...More

7-Way Blade To 4 or 5-Flat Adapter
Utility Trailer Lighting Kit
Lighting Kit,LED,Waterproof
  • GROTE
  • Lighting Kit, LED, Waterproof Lighting Kit,LED,Waterproof
  • Item # 2VPJ5
  • Mfr. Model # 65330-5
  • Lighting Kit, LED, Waterproof, Voltage 12, Duramold Material, Red Finish, Standards A, I, P2, S, T, L,...More

7-Way Blade To 4 or 5-Flat Adapter
Adapter 4-Way Flat to 7-Way
  • REESE
  • Adapter 4-Way Flat to 7-Way Adapter 4-Way Flat to 7-Way
  • Item # 21T093
  • Mfr. Model # 85343
  • Blade Terminal Adapter, 4-Way Flat to 7-Way, Heavy Duty Outer Plastic Material, For Use With Towing Vehicle,...More

Trailer Adapter,7-Way Blade to 6-Way
Brake Controller,Digital And Timed
Economy Lighting Kit
  • GROTE
  • Economy Lighting Kit Economy Lighting Kit
  • Item # 2FEH2
  • Mfr. Model # 65390-5
  • Economy Lighting Kit, Voltage 12, Acrylic Material, White Finish, Includes 2 Lamps, 2 Brackets, 2 Pigtails, 2...More

COILED 7 WAY CABLE
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • COILED 7 WAY CABLE COILED 7 WAY CABLE
  • Item # 3MKK1
  • Mfr. Model # 3MKK1
  • COILED 7 WAY CABLE

Power Cable,144 in.,4-Way, 4 ga.,Copper
Brake Controller,Time Based
  • REESE
  • Brake Controller, Time Based Brake Controller,Time Based
  • Item # 2ZPW6
  • Mfr. Model # 7437742
  • Brake Controller, Time Based, Voltage 12, Plastic Material, Black Finish, For Use With Trailer Towing For 1...More

Towing Kit,Magnetic Base,LED,12 Volt
Towing Kit,Economy,Magnetic Base,12 Volt
Utility Wiring Kit
Trailer Adapter,7-Way To 4- Or 5-Flat
Cord,180 in.L,Coiled,ABS
  • VELVAC
  • Cord, 180 in.L, Coiled, ABS Cord,180 in.L,Coiled,ABS
  • Item # 35NL53
  • Mfr. Model # 590161
  • Cord, Coiled, ABS, Voltage 12V, Copper Material, Zinc Plugs, poly covered wires Finish, For Use With...More

7-Way Blade To 4-Flat Wiring Adapter
Adapter 7-Way to 5-Way,Coiled
Cord,180 in.L,for ABS Systems
Power Cable,144 in.,7-Way,Copper,12V
Brake Controller,Proportional
  • REESE
  • Brake Controller, Proportional Brake Controller,Proportional
  • Item # 2ZPX5
  • Mfr. Model # 7808142
  • Brake Controller, Proportional, Voltage 12, Plastic Material, Black Finish, For Use With Trailer Towing For 1...More

Cord,180 in.L,Coiled,Copper
Utility Trailer Lighting Kit
Trailer Adapter,7-Way To 7-Way
Coiled Adapter,7-Way Blade To 4-Flat
Safety Kit,LED,12V,Plastic
  • RIVERSIDE MFG.
  • Safety Kit, LED, 12V, Plastic Safety Kit,LED,12V,Plastic
  • Item # 36TP17
  • Mfr. Model # LK104-LEDAP1
  • Safety Kit, LED, Voltage 12, Plastic Material, For Use With Trailers, Includes (4) LED Lights, Wiring...More

Flood Light,LED,12V,Plastic
Cord,180 in.L,Coiled,40 in. Lead
Adapter 7-Blade to 4-Flat,w/Tow Glow
Cord,144 in.L,for ABS Systems
Cord,144 in.L,12V,Copper
  • VELVAC
  • Cord, 144 in.L, 12V, Copper Cord,144 in.L,12V,Copper
  • Item # 35NL56
  • Mfr. Model # 590165
  • Cord, 7-Way, Voltage 12V, Copper Material, Zinc Plugs, poly covered wires Finish, For Use With Trailers,...More

Results per page:  16 | 32 | 48

Stay safe night or day with trailer lighting kits from Grainger. Connect trailer lights to your semi, truck, RV, car or SUV with straight or coiled power cable and a trailer adapter the type and size you need. Send the right amount of power to your trailer's brakes with a trailer brake controller. You’ll also find red oval trailer lights in this selection. Choose from a wide range of trailer lighting kits from Grainger and be sure you’re visible to the traffic behind you.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More