Skip Content

Clearance Items Traffic Safety

22 results found that include 34 products

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Traffic Cones With Bands
    • TM

      Grainger Choice

    • Multiple product options available

      Multiple product options available

    • Category : Traffic Cones
  • Mirror Suspension Kit, For Use With Full Dome, Includes
    Mirror Mounts
    • SEE ALL INDUSTRIES
    • Item # 3MAA6
    • Mfr. Model # 360-KIT
    • Mirror Suspension Kit, For Use With Full Dome, Includes (4) 3 ft. Chains

    • Category : Safety and Security Mirror Mounts
  • Traffic Cones
    • TM

      Grainger Choice

    • Multiple product options available

      Multiple product options available

    • Category : Traffic Cones
  • LED Safety Light, 4-1/4" Head Dia., Amber, Battery
    LED Safety Light
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 8YZJ4
    • Mfr. Model # PSLM3-A
    • LED Safety Light, For Use With - Barricade Lights Attaches to Various Objects, Head Dia. 4-1/4 In., Power...More

    • Category : Barricade And Traffic Cone Lights
  • Pavement Marker,Amber,2-Way,4 L x 3 In W
    Pavement Marker
    • TAPCO
    • Item # 3TAK2
    • Mfr. Model # 1638-00004
    • Pavement Marker, Amber, Direction Two Way, Length 4 In., Width 3 In., Height 3/8 In., Material Plastic,...More

    • Category : Pavement Markers and Pavement Marking Tape
  • Temporary Pavement Marker
  • Curb/Island Marker,Amber,1 Way,3-1/8 In
    Curb/Island Marker,Amber,1 Way,3-1/8 In
    • TAPCO
    • Item # 3TAK3
    • Mfr. Model # 1638-00007
    • Curb/Island Marker, Amber, Direction One Way, Length 3-1/8 In., Width 1-3/8 In., Height 1/2 In., Material...More

    • Category : Pavement Markers and Pavement Marking Tape
  • Adhesive Pad
  • Rumble Strip, 23" x 1/2" x 3-1/2", Blac
    Rumble Strip
    • TAPCO
    • Item # 12R481
    • Mfr. Model # 102221
    • Rumble Strip, Length 23 In., Height 1/2 In., Width 3-1/2 In., Color Black

    • Category : Parking Curbs and Speed Bumps
  • Flagging Tape Dispenser, Black, Holds (1) 3" x&#x
    Barrier, Flagging and Underground Tape Dispensers
    • TRUE NORTH
    • Item # 8XD06
    • Mfr. Model # 105
    • Flagging Tape Dispenser, Holds (1) 3 In. x 1000 ft. Roll, Black, Material 1000D Cordura, Nylon, Hook and...More

    • Category : Barrier, Flagging and Underground Tape Dispensers
  • Flat Mirror, Glass Lens Material
    • Multiple product options available

      Multiple product options available

    • Category : Flat Safety and Security Mirrors
  • Non Detected Tape, Yellow, 6" x 1000 ft., Buried
    Non Detected Tape, Yellow, 6" x 1000 ft., Buried
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 21YH54
    • Mfr. Model # 16518
    • Non Detected Tape, Legend Buried Gas Line Below, Yellow, Material Polyethylene, Roll Length 1000 ft., Roll...More

    • Category : Barrier, Flagging and Underground Tapes
  • Barricade Tape, Yellow/Black, 3" x 1000 ft., Cuidado
    Barricade Tape, Yellow/Black, 3" x 1000 ft., Cuidado
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 4ACD3
    • Mfr. Model # 4ACD3
    • Barricade Tape, Legend Cuidado, Yellow/Black, Material Polyethylene, Roll Length 1000 ft., Roll Width 3 In.,...More

    • Category : Barrier, Flagging and Underground Tapes
  • Non Detected Tape, Red, 3" x 1000 ft., Caution Bu
    Non Detected Tape, Red, 3" x 1000 ft., Caution Bu
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 21YH48
    • Mfr. Model # 16519
    • Non Detected Tape, Legend Caution Buried Electric Line Below, Red, Material Polyethylene, Roll Length 1000...More

    • Category : Barrier, Flagging and Underground Tapes
  • Vehicle Stop Message Panel
    Message Panel
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 33K217
    • Mfr. Model # 373-04650
    • Vehicle Stop Message Panel, Dimensions 2-1/2 In. H x 20 In. W x 1/25 In., Blue/White, Material Aluminum,...More

    • Category : Parking Curb and Speed Bump Accessories
  • Barricade Light, 7" Head Dia., Amber, Battery
    Barricade Light
    • TAPCO
    • Item # 3UTJ8
    • Mfr. Model # 634-00005
    • Barricade Light, Head Dia. 7 In., Power Source Battery, Lamp Color Amber, Battery Type 6V Lantern battery,...More

    • Category : Barricade And Traffic Cone Lights
  • Staff, Silver
    Traffic Paddle Accessories
    • TAPCO
    • Item # 3UYL8
    • Mfr. Model # 2563-00003C
    • Staff, Color Silver, For Use With Blinker Paddle, Length 60 In.

    • Category : Traffic Paddle Accessories
  • Parking Lot Delineators, 36" Delineator Height, White/Blue,
    Parking Lot Delineator
    • TAPCO
    • Item # 3UTP7
    • Mfr. Model # 223-00075
    • Parking Lot Delineators, Delineator Height 36 In., Delineator Dia. 4 In., Delineator Color White/Blue,...More

    • Category : Traffic Delineator Posts and Channelizers
  • Barricade Light, 7" Head Dia., Amber, Battery
    LED Barricade Light
    • TAPCO
    • Item # 3UTJ9
    • Mfr. Model # 634-00001
    • Barricade Light, Head Dia. 7 In., Power Source Battery, Lamp Color Amber, Battery Type 6V Lantern battery,...More

    • Category : Barricade And Traffic Cone Lights
  • Traffic Cone Signs
  • Gaurdrail Reflector,Amber
    Bolt-On Guardrail Reflector
  • Paddle Sign,Stop/Go,Aluminum
    Paddle Sign
    • TAPCO
    • Item # 3PMV5
    • Mfr. Model # 373-01542
    • Paddle Sign, Legend Stop/Go, Sign Material Aluminum, Sign Width 18 In., Sign Height 18 In., Color Red/White,...More

    • Category : Stop/Slow Paddles
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More