Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Traffic Safety Vests

9 results found that include 67 products

Filter Results By

Branch Availability
ANSI Class
Traffic Vest Item
Vest Closure Type
Vest Material
Color
Stripe Color
Vest Size
Gender
Fits Chest Size
ATPV Rating
Number of Pockets (Inside)
Number of Pockets (Outside)
Number of Pockets with Closure
Vest Stripe Color Family
Features
Price
Shop By
Results per page:  16 | 32 | 48
  • VIKING
  • Flame Resistant Surveyor Vest, ANSI Class 1, Snap Closure

    Flame Resistant Surveyor Vest, ANSI Class 1, Snap Closure
  • Multiple product options available

    Dependable and built-to-last with heavy-duty brass snaps and grommets, these open-road surveyor's vests are constructed for comfort. They're also treated for flame resistance as an extra measure of safety. The dual reflective chest straps keep you highly visible and mesh side vents help keep you cool. Additional features include a safety D-ring slot on the back and 8 hook-and-loop closure pockets (5 outside, 3 inside).

    Multiple product options available

  • VIKING
  • Fall Protection Compatible Traffic Vest, ANSI Class 2, Snap Closure

    Fall Protection Compatible Traffic Vest, ANSI Class 2, Snap Closure
  • Multiple product options available

    Constructed from premium polyester material, these vests feature double hem stitched pockets and seams to increase wear resistance. Features include reflective stripes for enhanced visibility, 8 hook-and-loop sealed pockets, 1 cell/radio phone sealed pouch, and 4 additional pockets. The lower front pockets have survey tape dispenser grommets. A large pack zip pocket across the entire back area provides more storage space. Mesh underarm cooling ventilation panels offer greater comfort. The D-ring access allows fall protection harness compatibility.

    Multiple product options available

Orange/Red with Silver Stripe High Visibility Vest, ANSI&#x
  • VIKING
  • Orange/Red with Silver Stripe High Visibility Vest, ANSI 2, Zipper Closure, 5XL

    Traffic Vest, ANSI Class 2, Zipper Closure
  • These high-visibility safety vests are designed under ANSI CLASS 2 specifications for workers who need greater visibility in poor weather conditions; for those who work near heavy machinery; and for those whose activities occur near roadways with speed limits greater than 25 mph. They're also recommended for forestry workers, law enforcement personnel, school crossing guards, airport baggage handlers and ground crew, and parking and toll gate personnel.

  • Item # 40JL15
  • Mfr. Model # U6112O-5XL
  • High Visibility Vest, ANSI Class 2, Vest Size 5XL, Color Orange/Red, Fits Chest Size 60 In., Gender Men's,...More

  • Traffic Vest, ANSI Class 2, Snap Closure

    Traffic Vest, ANSI Class 2, Snap Closure
  • Multiple product options available

    These high-visibility safety vests are designed under ANSI CLASS 2 specifications for workers who need greater visibility in poor weather conditions; for those who work near heavy machinery; and for those whose activities occur near roadways with speed limits greater than 25 mph. They're also recommended for forestry workers, law enforcement personnel, school crossing guards, airport baggage handlers and ground crew, and parking and toll gate personnel.

    Multiple product options available

Orange/Red with Silver Stripe Surveyor Vest, ANSI 2, S
  • VIKING
  • Orange/Red with Silver Stripe Surveyor Vest, ANSI 2, Snap Closure, 3XL

    Orange/Red with Silver Stripe Surveyor Vest, ANSI 2, Snap Closure, 3XL
  • Surveyor Vest, ANSI Class 2, Vest Size 3XL, Color Orange/Red, Fits Chest Size 55 In. to 140 In., Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Snap, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Back Stripe Pattern X, Vest Length 27 In., Number of Pockets (Inside) 3, Number of Pockets (Outside) 9, Number of Pockets with Closure 8, Features Antistatic Treated, Standards ANSI/SEA 107-2010 Class 2 Level 2

  • Item # 45XA90
  • Mfr. Model # 6195AO-XXXL
  • Surveyor Vest, ANSI Class 2, Vest Size 3XL, Color Orange/Red, Fits Chest Size 55 In. to 140 In., Gender...More

Orange/Red with Silver Stripe High Visibility Surveyor Vest
  • VIKING
  • Orange/Red with Silver Stripe High Visibility Surveyor Vest, ANSI 1, Zipper Closure, S

    Polyester Solid High Visibility Surveyor Vest, Class 2
  • Made with rugged, heavy-duty 1000-denier polyester fabric, these vests feature 4"W contrasting color with 2"W Vi-Brance® reflective stripes for greater visibility. Features include four large outside pockets, four inside pockets, one cell/radio pocket, and clip bands. The heavy-duty 11"L zipper allows access to the back pocket/pouch.

  • Item # 35R789
  • Mfr. Model # 4915R-S
  • High Visibility Surveyor Vest, ANSI Class 1, Vest Size S, Color Orange/Red, Fits Chest Size 37 In., Gender...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More