Skip Content

ERGODYNE Traffic Safety Vests

12 results found that include 22 products

Highway and construction workers stay safer near traffic wearing high visibility safety vests from Grainger. Available in lime green, bright orange and other neon colors, a safety vest is easily seen in daylight, alerting drivers to proceed carefully. For added safety protection at night and in bad weather, select a reflective vest that becomes highly visible in oncoming headlights. Choose by ANSI type, closure, materials and more when you shop Grainger's wide assortment of safety clothing.Close

Filter Results By

Applied Filters

Clear All

Viewing as

List Table
  • Traffic Vest, ANSI Class 3, Zipper Closure
    • Multiple product options available

      Offering the highest level of visibility, these lightweight, durable vests are suitable for utility and railway workers, emergency responders, survey and flagging crews, and others who work in high-risk environments.

      Multiple product options available

  • Traffic Vest, ANSI Class 3, Hook-and-Loop Closure
    • Multiple product options available

      Offering the highest level of visibility, these lightweight, durable vests are suitable for utility and railway workers, emergency responders, survey and flagging crews, and others who work in high-risk environments. The hook-and-loop closure allows easy donning/doffing.

      Multiple product options available

  • Non-Certified Standard Vest-orange
    Non-Certified Standard Vest-orange
    • ERGODYNE
    • Non-Certified Standard Vest-orange. Only shipped in quantities of 6.

    • Item # 34K509
    • Mfr. Model # 20030
    • Non-Certified Standard Vest-orange. Only shipped in quantities of 6.

  • Class 2 Econo Breakaway Vest, L/XL
    Class 2 Econo Breakaway Vest, L/XL
    • ERGODYNE
    • Class 2 Econo Breakaway Vest, L/XL

    • Item # 34K523
    • Mfr. Model # 21065
    • Class 2 Econo Breakaway Vest, L/XL

  • Orange/Red with Silver, ANSI 2, Zipper Closure, 4XL/5X
    Orange/Red with Silver, ANSI 2, Zipper Closure, 4XL/5X
    • ERGODYNE
    • High Visibility Vest, ANSI Class 2, Vest Size 4XL/5XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 58 In. to 64 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block, Vest Length 28 In., Number of Pockets (Inside) 1, Number of Pockets (Outside) 4, Number of Pockets with Closure 4, Features D-ring Access Slot, X-Back Vest, Standards ANSI/ISEA 107-2010

    • Item # 6YPG0
    • Mfr. Model # 8235ZX
    • High Visibility Vest, ANSI Class 2, Vest Size 4XL/5XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size...More

  • Orange/Red with Silver, ANSI 2, Zipper Closure, S/M
    Orange/Red with Silver, ANSI 2, Zipper Closure, S/M
    • ERGODYNE
    • High Visibility Vest, ANSI Class 2, Vest Size S/M, Traffic Safety Vest Color Orange/Red, Fits Chest Size 36 In. to 44 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block, Vest Length 28 In., Number of Pockets (Inside) 1, Number of Pockets (Outside) 4, Number of Pockets with Closure 4, Features D-ring Access Slot, X-Back Vest, Standards ANSI/ISEA 107-2010

    • Item # 6YPF7
    • Mfr. Model # 8235ZX
    • High Visibility Vest, ANSI Class 2, Vest Size S/M, Traffic Safety Vest Color Orange/Red, Fits Chest Size 36...More

  • Class 2 Econo Breakaway Vest, 4XL/5XL
    Class 2 Econo Breakaway Vest, 4XL/5XL
    • ERGODYNE
    • Class 2 Econo Breakaway Vest, 4XL/5XL

    • Item # 34K527
    • Mfr. Model # 21079
    • Class 2 Econo Breakaway Vest, 4XL/5XL

  • Class 2 Econo Breakaway Vest, S/M
    Class 2 Econo Breakaway Vest, S/M
    • ERGODYNE
    • Class 2 Econo Breakaway Vest, S/M

    • Item # 34K522
    • Mfr. Model # 21063
    • Class 2 Econo Breakaway Vest, S/M

  • Orange/Red with Silver, ANSI 2, Zipper Closure, 2XL/3X
    Orange/Red with Silver, ANSI 2, Zipper Closure, 2XL/3X
    • ERGODYNE
    • High Visibility Vest, ANSI Class 2, Vest Size 2XL/3XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 52 In. to 58 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block, Vest Length 27 In., Number of Pockets (Inside) 1, Number of Pockets (Outside) 4, Number of Pockets with Closure 4, Features D-ring Access Slot, X-Back Vest, Standards ANSI/ISEA 107-2010

    • Item # 6YPF9
    • Mfr. Model # 8235ZX
    • High Visibility Vest, ANSI Class 2, Vest Size 2XL/3XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size...More

  • Yellow/Green with Silver, ANSI 3, Zipper Closure, L/XL
    Yellow/Green with Silver, ANSI 3, Zipper Closure, L/XL
    • ERGODYNE
    • High Visibility Vest, ANSI Class 3, Vest Size L/XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 44 In. to 52 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block, Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features Reflective set on 3.5 In. contrasting background, Standards ANSI/ISEA 107-2010

    • Item # 3WJG6
    • Mfr. Model # 22185
    • High Visibility Vest, ANSI Class 3, Vest Size L/XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size...More

  • Orange/Red with Silver, ANSI 2, Zipper Closure, L/XL
    Orange/Red with Silver, ANSI 2, Zipper Closure, L/XL
    • ERGODYNE
    • High Visibility Vest, ANSI Class 2, Vest Size L/XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 44 In. to 52 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block, Number of Pockets (Inside) 1, Number of Pockets (Outside) 4, Number of Pockets with Closure 4, Features D-ring Access Slot, X-Back Vest, Standards ANSI/ISEA 107-2010

    • Item # 6YPF8
    • Mfr. Model # 8235ZX
    • High Visibility Vest, ANSI Class 2, Vest Size L/XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 44...More

  • Orange/Red with Silver, ANSI 3, Hook-and-Loop Closure, L&#x
    Orange/Red with Silver, ANSI 3, Hook-and-Loop Closure, L&#x
    • ERGODYNE
    • High Visibility Vest, ANSI Class 3, Vest Size L/XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 44 In. to 52 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block, Vest Length 29 In., Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features Single radio Mic Tab, Standards ANSI/ISEA 107 - 2010 Class 3

    • Item # 3WJF2
    • Mfr. Model # 22015
    • High Visibility Vest, ANSI Class 3, Vest Size L/XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 44...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More