Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Traffic Barricade and Traffic Cone Accessories

9 Results Found that Include 11 Products

Results per page:  16 | 32 | 48
Trim Line Base,Black,20 x 17 x 2 In.
  • CORTINA
  • Trim Line Base, Black, 20 x 17 x 2 In. Trim Line Base
  • Item # 13P903
  • Mfr. Model # 03-752-16
  • Trim Line Base, Black, Length 20 In., Width 17 In., Height 2 In., Weight 16 lb., Material Recycled Rubber,...More

Traffic Cone Holder,Steel,Use w/18,28In
Vertical Mount Cone Holder,Silver,6-7/8L
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Vertical Mount Cone Holder, Silver, 6-7/8L Vertical Mount Cone Holder
  • Item # 3XRT9
  • Mfr. Model # 3XRT9
  • Vertical Mount Cone Holder, Silver, Length 6-7/8 In., Width 2-1/2 In., Height 22 In., Weight 2.25 lb.,...More

Vertical Panel Base,Black,22x18x1 In.
  • CORTINA
  • Vertical Panel Base, Black, 22x18x1 In. Vertical Panel Base
  • Item # 13P905
  • Mfr. Model # 03-760-20
  • Vertical Panel Base, Black, Length 22 In., Width 18 In., Height 1 In., Weight 20 lb., Material Recycled...More

Delineator Base,Black,14 x 14 In.
  • CORTINA
  • Delineator Base, Black, 14 x 14 In. Delineator Base
  • Item # 13P902
  • Mfr. Model # 03-731
  • Delineator Base, Black, Length 14 In., Width 14 In., Height 3 In., Weight 15 lb., Material Recycled Rubber,...More

Barricade Beam,Orange/White,48 In L
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Barricade Beam, Orange/White, 48 In L Barricade Beam
  • Item # 8GPF0
  • Mfr. Model # 8T3B0411L
  • Barricade Beam, Orange/White, Length 48 In., Width 1 In., Height 8 In., Weight 3 lb., Material Polyethylene,...More

Delinator Base,Black,Rubber
Barricade Panel,Single Side,Right,48x1x8
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More