Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Track Lighting Fixtures and Kits

11 Results Found that Include 11 Products

Results per page:  16 | 32 | 48
Track Fixture, Round Back Cylinder, 120V
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Fixture, Round Back Cylinder, 120V Track Fixture, Round Back Cylinder, 120V
  • Item # 45DL82
  • Mfr. Model # R501B-BZ
  • Track Fixture, Fixture Only, Round Back Cylinder Fixture Type, Suggested Lamp Type R20, PAR20, 50 Max....More

Track Fixture, Round Back Cylinder, 120V
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Fixture, Round Back Cylinder, 120V Track Fixture, Round Back Cylinder, 120V
  • Item # 45DL83
  • Mfr. Model # R501B-PB
  • Track Fixture, Fixture Only, Round Back Cylinder Fixture Type, Suggested Lamp Type R20, PAR20, 50 Max....More

Track Kit, Round Back,75W,120V
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Kit, Round Back, 75W, 120V Track Kit, Round Back,75W,120V
  • Item # 45DM98
  • Mfr. Model # R1F502W-WH
  • Track Kit, Kit, Round Back Fixture Type, Suggested Lamp Type BR30, PAR30L, 75 Max. Wattage, 120 Lamp Voltage,...More

Track Fixture, Step Cylinder, 50W, 120V
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Fixture, Step Cylinder, 50W, 120V Track Fixture, Step Cylinder, 50W, 120V
  • Item # 45DL93
  • Mfr. Model # R511B-PB
  • Track Fixture, Fixture Only, Step Cylinder Fixture Type, Suggested Lamp Type R20, PAR20, 50 Max. Wattage, 120...More

Track Kit, Step Cylinder, 75W,120V
Track Fixture, Flared Gimbal, 50W, 120V
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Fixture, Flared Gimbal, 50W, 120V Track Fixture, Flared Gimbal, 50W, 120V
  • Item # 45DM06
  • Mfr. Model # R531BL
  • Track Fixture, Fixture Only, Flared Gimbal Fixture Type, Suggested Lamp Type PAR20, 50 Max. Wattage, 120 Lamp...More

Track Fixture, Flared Gimbal, 50W, 120V
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Fixture, Flared Gimbal, 50W, 120V Track Fixture, Flared Gimbal, 50W, 120V
  • Item # 45DM09
  • Mfr. Model # R531WH
  • Track Fixture, Fixture Only, Flared Gimbal Fixture Type, Suggested Lamp Type PAR20, 50 Max. Wattage, 120 Lamp...More

Track Fixture, Open Back, 50W, 120V
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Fixture, Open Back, 50W, 120V Track Fixture, Open Back, 50W, 120V
  • Item # 45DN07
  • Mfr. Model # R711BL
  • Track Fixture, Fixture Only, Open Back Fixture Type, Suggested Lamp Type PAR16, MR16 GU10, 50 Max. Wattage,...More

Track Fixture, Flared Step, 50W, 120V
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Fixture, Flared Step, 50W, 120V Track Fixture, Flared Step, 50W, 120V
  • Item # 45DM18
  • Mfr. Model # R551BL
  • Track Fixture, Fixture Only, Flared Step Fixture Type, Suggested Lamp Type PAR20, 50 Max. Wattage, 120 Lamp...More

Track Fixture, Flared Step, 50W, 120V
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Fixture, Flared Step, 50W, 120V Track Fixture, Flared Step, 50W, 120V
  • Item # 45DM21
  • Mfr. Model # R551WH
  • Track Fixture, Fixture Only, Flared Step Fixture Type, Suggested Lamp Type PAR20, 50 Max. Wattage, 120 Lamp...More

Track Fixture, Open Back, 50W, 120V
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Fixture, Open Back, 50W, 120V Track Fixture, Open Back, 50W, 120V
  • Item # 45DN06
  • Mfr. Model # R711WH
  • Track Fixture, Fixture Only, Open Back Fixture Type, Suggested Lamp Type PAR16, MR16 GU10, 50 Max. Wattage,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More