Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Track Lighting Fixtures and Kits

6 results found that include 6 products

Results per page:  16 | 32 | 48
Fixture,Track,50w,12v
  • TM

    Grainger Choice

  • LUMAPRO
  • Fixture, Track, 50w, 12v Fixture,Track,50w,12v
  • Item # 5TP74
  • Mfr. Model # 5TP74
  • Track Lighting Fixtures, Fixture Only, Cylinder Fixture Type, Suggested Lamp Type MR16, 50 Max. Wattage, 12...More

Fixture,Track,50W,12V
  • TM

    Grainger Choice

  • LUMAPRO
  • Fixture, Track, 50W, 12V Fixture,Track,50W,12V
  • Item # 5TP76
  • Mfr. Model # 5TP76
  • Track Lighting Fixtures, Single Fixture Only, Gimbal Fixture Type, Suggested Lamp Type MR16, 50 Max. Wattage,...More

Track Fixture,12V,Gimbal
  • TM

    Grainger Choice

  • LUMAPRO
  • Track Fixture, 12V, Gimbal Track Fixture,12V,Gimbal
  • Item # 10J110
  • Mfr. Model # 10J110
  • Track Lighting Fixture, Gimbal Fixture Type, Suggested Lamp Type MR16, 50 Max. Wattage, 12 Lamp Voltage,...More

Track Fixture, Step Cylinder, 50W, 120V
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Fixture, Step Cylinder, 50W, 120V Track Fixture, Step Cylinder, 50W, 120V
  • Item # 45DL90
  • Mfr. Model # R510BL
  • Track Fixture, Fixture Only, Step Cylinder Fixture Type, Suggested Lamp Type R20, PAR20, 50 Max. Wattage, 120...More

Track Fixture, Round Back Cylinder, 120V
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Fixture, Round Back Cylinder, 120V Track Fixture, Round Back Cylinder, 120V
  • Item # 45DL80
  • Mfr. Model # R500WH
  • Track Fixture, Fixture Only, Round Back Cylinder Fixture Type, Suggested Lamp Type R20, PAR20, 50 Max....More

Track Fixture, Round Back Cylinder, 120V
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Fixture, Round Back Cylinder, 120V Track Fixture, Round Back Cylinder, 120V
  • Item # 45DL79
  • Mfr. Model # R500BL
  • Track Fixture, Fixture Only, Round Back Cylinder Fixture Type, Suggested Lamp Type R20, PAR20, 50 Max....More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More