Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Track and Recessed Lighting Fixtures

36 Results Found that Include 36 Products

Results per page:  16 | 32 | 48
Recessed Housing,4 In
  • HALO
  • Recessed Housing, 4 In Recessed Housing,4 In
  • Item # 4XB14
  • Mfr. Model # H1499T
  • Recessed Lighting Housing, Non-IC, Lamp Type Low Voltage, Max Wattage 50, For New Construction, Number of...More

  • Category : Recessed Lighting Housings and Kits
Fixture,Track,75w Max
  • HALO
  • Fixture, Track, 75w Max Fixture,Track,75w Max
  • Item # 4XB50
  • Mfr. Model # L1730P
  • Track Lighting Fixtures, Gimbal Fixture Type, Suggested Lamp Type PAR30L, 75 Max. Wattage, 120 Lamp Voltage,...More

  • Category : Track Lighting Fixtures and Kits
Recessed Housing,7 In,New Construction
  • HALO
  • Recessed Housing, 7 In, New Construction Recessed Housing,7 In,New Construction
  • Item # 1FEF5
  • Mfr. Model # H800E
  • Recessed Lighting Housing, Fixture Type New Construction, Non-IC Rated Housing, Electronic Ballast, Max...More

  • Category : Recessed Lighting Housings and Kits
Track Fixture, Bell, 50W, 12V
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Fixture, Bell, 50W, 12V Track Fixture, Bell, 50W, 12V
  • Item # 45DM67
  • Mfr. Model # R710SC
  • Track Fixture, Fixture Only, Bell Fixture Type, Suggested Lamp Type MR16CG, 50 Max. Wattage, 12 Lamp Voltage,...More

  • Category : Track Lighting Fixtures and Kits
Recessed Lighting Housing,CFL,6 In
Fixture,Track,250w Max
  • HALO
  • Fixture, Track, 250w Max Fixture,Track,250w Max
  • Item # 4XB51
  • Mfr. Model # L1738P
  • Track Lighting Fixtures, Gimbal Fixture Type, Suggested Lamp Type PAR38, 250 Max. Wattage, 120 Lamp Voltage,...More

  • Category : Track Lighting Fixtures and Kits
Fixture,Track,50w,12v
  • TM

    Grainger Choice

  • LUMAPRO
  • Fixture, Track, 50w, 12v Fixture,Track,50w,12v
  • Item # 5TP75
  • Mfr. Model # 5TP75
  • Track Lighting Fixtures and Kits, Kits, Cylinder Fixture Type, Suggested Lamp Type MR16, 50 Max. Wattage, 12...More

  • Category : Track Lighting Fixtures and Kits
Fixture,Track,50w,12v
  • TM

    Grainger Choice

  • LUMAPRO
  • Fixture, Track, 50w, 12v Fixture,Track,50w,12v
  • Item # 5TP77
  • Mfr. Model # 5TP77
  • Track Lighting Fixtures and Kits, Kits, Gimbal Fixture Type, Suggested Lamp Type MR16, 50 Max. Wattage, 12...More

  • Category : Track Lighting Fixtures and Kits
Fixture,Track,300w Max
  • HALO
  • Fixture, Track, 300w Max Fixture,Track,300w Max
  • Item # 4XB53
  • Mfr. Model # L704P
  • Track Lighting Fixtures, Continental Step Fixture Type, Suggested Lamp Type R40, PAR38, 300 Max. Wattage, 120...More

  • Category : Track Lighting Fixtures and Kits
Fixture,Track,75w Max
  • HALO
  • Fixture, Track, 75w Max Fixture,Track,75w Max
  • Item # 4XB54
  • Mfr. Model # L2740P
  • Track Lighting Fixtures, Roundback Fixture Type, Suggested Lamp Type MR16, 75 Max. Wattage, 12 Lamp Voltage,...More

  • Category : Track Lighting Fixtures and Kits
Track Fixture Kit,Roundback
  • TM

    Grainger Choice

  • LUMAPRO
  • Track Fixture Kit, Roundback Track Fixture Kit,Roundback
  • Item # 10F170
  • Mfr. Model # 10F170
  • Track Lighting Fixture, Roundback Fixture Type, Suggested Lamp Type MR16, 50 Max. Wattage, 12 Lamp Voltage,...More

  • Category : Track Lighting Fixtures and Kits
Track Kit, Cone Pendant, 12V
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Kit, Cone Pendant, 12V Track Kit, Cone Pendant, 12V
  • Item # 45DL78
  • Mfr. Model # R761WH
  • Track Kit, Kits, Cone Pendant Fixture Type, Suggested Lamp Type Bi-Pin, 50 Max. Wattage, 12 Lamp Voltage,...More

  • Category : Track Lighting Fixtures and Kits
Track Kit 3-Head, Round Back, 120V
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Kit 3-Head, Round Back, 120V Track Kit 3-Head, Round Back, 120V
  • Item # 45DN02
  • Mfr. Model # R4K3712WH
  • Track Kit-3 Head, Kit, Round Back Fixture Type, Suggested Lamp Type PAR16, MR16 GU10, 50 Max. Wattage, 120...More

  • Category : Track Lighting Fixtures and Kits
Track Fixture, Barn Doors, 50W, 12V
Track Fixture, Barn Doors, 50W, 12V
Track Fixture, Cast Cube, 50W, 12V
Track Fixture, Rocket, 50W, 12V
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Fixture, Rocket, 50W, 12V Track Fixture, Rocket, 50W, 12V
  • Item # 45DM54
  • Mfr. Model # R707BL
  • Track Fixture, Fixture Only, Rocket Fixture Type, Suggested Lamp Type MR16CG, 50 Max. Wattage, 12 Lamp...More

  • Category : Track Lighting Fixtures and Kits
Track Fixture, Odyssey, 50W, 12V
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Fixture, Odyssey, 50W, 12V Track Fixture, Odyssey, 50W, 12V
  • Item # 45DM60
  • Mfr. Model # R708SC
  • Track Fixture, Fixture Only, Odyssey Fixture Type, Suggested Lamp Type MR16, 50 Max. Wattage, 12 Lamp...More

  • Category : Track Lighting Fixtures and Kits
Track Kit, Cone Pendant, 12V
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Kit, Cone Pendant, 12V Track Kit, Cone Pendant, 12V
  • Item # 45DL77
  • Mfr. Model # R761BU
  • Track Kit, Kits, Cone Pendant Fixture Type, Suggested Lamp Type Bi-Pin, 50 Max. Wattage, 12 Lamp Voltage,...More

  • Category : Track Lighting Fixtures and Kits
Track Kit 3-Head, Round Back, 12V
Track Fixture, Cast Cube, 50W, 12V
Track Kit 3-Head, Flared Step, 120V
Track Fixture, Odyssey, 50W, 12V
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Fixture, Odyssey, 50W, 12V Track Fixture, Odyssey, 50W, 12V
  • Item # 45DM59
  • Mfr. Model # R708BZ
  • Track Fixture, Fixture Only, Odyssey Fixture Type, Suggested Lamp Type MR16, 50 Max. Wattage, 12 Lamp...More

  • Category : Track Lighting Fixtures and Kits
Track Fixture, Bell, 50W, 12V
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Fixture, Bell, 50W, 12V Track Fixture, Bell, 50W, 12V
  • Item # 45DM68
  • Mfr. Model # R710WH
  • Track Fixture, Fixture Only, Bell Fixture Type, Suggested Lamp Type MR16CG, 50 Max. Wattage, 12 Lamp Voltage,...More

  • Category : Track Lighting Fixtures and Kits
Track Fixture, Trumpet, 50W, 12V
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Fixture, Trumpet, 50W, 12V Track Fixture, Trumpet, 50W, 12V
  • Item # 45DM52
  • Mfr. Model # R706SC
  • Track Fixture, Fixture Only, Trumpet Fixture Type, Suggested Lamp Type MR16, 50 Max. Wattage, 12 Lamp...More

  • Category : Track Lighting Fixtures and Kits
Track Fixture, Odyssey, 50W, 12V
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Fixture, Odyssey, 50W, 12V Track Fixture, Odyssey, 50W, 12V
  • Item # 45DM58
  • Mfr. Model # R708BL
  • Track Fixture, Fixture Only, Odyssey Fixture Type, Suggested Lamp Type MR16, 50 Max. Wattage, 12 Lamp...More

  • Category : Track Lighting Fixtures and Kits
Track Fixture, Rocket, 50W, 12V
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Fixture, Rocket, 50W, 12V Track Fixture, Rocket, 50W, 12V
  • Item # 45DM57
  • Mfr. Model # R707WH
  • Track Fixture, Fixture Only, Rocket Fixture Type, Suggested Lamp Type MR16CG, 50 Max. Wattage, 12 Lamp...More

  • Category : Track Lighting Fixtures and Kits
Track Fixture, Bell, 50W, 12V
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Fixture, Bell, 50W, 12V Track Fixture, Bell, 50W, 12V
  • Item # 45DM66
  • Mfr. Model # R710BZ
  • Track Fixture, Fixture Only, Bell Fixture Type, Suggested Lamp Type MR16CG, 50 Max. Wattage, 12 Lamp Voltage,...More

  • Category : Track Lighting Fixtures and Kits
Track Fixture, Rocket, 50W, 12V
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Fixture, Rocket, 50W, 12V Track Fixture, Rocket, 50W, 12V
  • Item # 45DM56
  • Mfr. Model # R707SC
  • Track Fixture, Fixture Only, Rocket Fixture Type, Suggested Lamp Type MR16CG, 50 Max. Wattage, 12 Lamp...More

  • Category : Track Lighting Fixtures and Kits
Track Fixture, Bell, 50W, 12V
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Fixture, Bell, 50W, 12V Track Fixture, Bell, 50W, 12V
  • Item # 45DM65
  • Mfr. Model # R710BL
  • Track Fixture, Fixture Only, Bell Fixture Type, Suggested Lamp Type MR16CG, 50 Max. Wattage, 12 Lamp Voltage,...More

  • Category : Track Lighting Fixtures and Kits
Track Fixture, Rocket, 50W, 12V
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Fixture, Rocket, 50W, 12V Track Fixture, Rocket, 50W, 12V
  • Item # 45DM55
  • Mfr. Model # R707BZ
  • Track Fixture, Fixture Only, Rocket Fixture Type, Suggested Lamp Type MR16CG, 50 Max. Wattage, 12 Lamp...More

  • Category : Track Lighting Fixtures and Kits
Track Fixture, Flare, 50W, 12V
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Fixture, Flare, 50W, 12V Track Fixture, Flare, 50W, 12V
  • Item # 45DM64
  • Mfr. Model # R709SC
  • Track Fixture, Fixture Only, Flare Fixture Type, Suggested Lamp Type MR16CG, 50 Max. Wattage, 12 Lamp...More

  • Category : Track Lighting Fixtures and Kits
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More