Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Track and Recessed Lighting Fixtures

14 Results Found that Include 14 Products

Results per page:  16 | 32 | 48
Track Section,92-1/8 In. Length
Front Loading Trackhead,LED/Halogen
Track Fixture, Cast Cube, 50W, 12V
Track Kit 3-Head, Step Cylinder, 120V
T-Connector, Silver
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • T-Connector, Silver T-Connector, Silver
  • Item # 45DN24
  • Mfr. Model # R25SL
  • T-Connector, Single Circuit Track, Color Silver, Length (In.) 4-1/8, Width (In.) 2-3/4, Function Connects 3...More

  • Category : Track Lighting Tracks and Connectors
Track Fixture, Cast Cube, 50W, 12V
Track Fixture, Step Glass, 50W, 12V
Track Fixture, Step Glass, 50W, 12V
Track Fixture, Trumpet, 50W, 12V
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Fixture, Trumpet, 50W, 12V Track Fixture, Trumpet, 50W, 12V
  • Item # 45DM51
  • Mfr. Model # R706BZ
  • Track Fixture, Fixture Only, Trumpet Fixture Type, Suggested Lamp Type MR16, 50 Max. Wattage, 12 Lamp...More

  • Category : Track Lighting Fixtures and Kits
Track Fixture, Flare, 50W, 12V
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Fixture, Flare, 50W, 12V Track Fixture, Flare, 50W, 12V
  • Item # 45DM63
  • Mfr. Model # R709BZ
  • Track Fixture, Fixture Only, Flare Fixture Type, Suggested Lamp Type MR16CG, 50 Max. Wattage, 12 Lamp...More

  • Category : Track Lighting Fixtures and Kits
Recessed Lighting Trim,CFL,8 In,White
Track Fixture, Barn Doors, 50W, 12V
Track Fixture, Barn Doors, 50W, 12V
Trim,Recessed Housing
  • HALO
  • Trim, Recessed Housing Trim,Recessed Housing
  • Item # 4XA87
  • Mfr. Model # 1498W
  • Recessed Housing Trim, Baffle Eyeball, Color White with White Baffle, Fits 4 In Low Voltage Housings, For Use...More

  • Category : Recessed Lighting Trims
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More