Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Track and Recessed Lighting Fixtures

28 results found that include 28 products

Results per page:  16 | 32 | 48
Recessed Trim,6in,Hz Aluminum Reflector
  • JUNO LIGHTING GROUP - JUNO RECESSED
  • Recessed Trim, 6in, Hz Aluminum Reflector Recessed Trim,6in,Hz Aluminum Reflector
  • Item # 45DL60
  • Mfr. Model # 27HZ-WH
  • Recessed Trim, Open, Fits 6 In. Housing, Nominal Aperture Size 6 In., For Use With Mfr. No. IC22LEDG4-27K-1,...More

  • Category : Recessed Lighting Trims
Track Kit 3-Head, Step Cylinder, 120V
Trim,Recessed Housing
  • HALO
  • Trim, Recessed Housing Trim,Recessed Housing
  • Item # 4XA85
  • Mfr. Model # 1421C
  • Recessed Housing Trim, Reflector, Color White, Fits 4 In Low Voltage Housings, For Use With H1499IC, H1499T,...More

  • Category : Recessed Lighting Trims
Recessed Trim, 6in, Aluminum Reflector
  • JUNO LIGHTING GROUP - JUNO RECESSED
  • Recessed Trim, 6in, Aluminum Reflector Recessed Trim, 6in, Aluminum Reflector
  • Item # 45DL59
  • Mfr. Model # 27C-WH
  • Recessed Trim, Open, Fits 6 In. Housing, Nominal Aperture Size 6 In., For Use With Mfr. No. IC22LEDG4-27K-1,...More

  • Category : Recessed Lighting Trims
Fixture,Track,300w Max
  • HALO
  • Fixture, Track, 300w Max Fixture,Track,300w Max
  • Item # 4XB53
  • Mfr. Model # L704P
  • Track Lighting Fixtures, Continental Step Fixture Type, Suggested Lamp Type R40, PAR38, 300 Max. Wattage, 120...More

  • Category : Track Lighting Fixtures and Kits
Fixture,Track,75w Max
  • HALO
  • Fixture, Track, 75w Max Fixture,Track,75w Max
  • Item # 4XB47
  • Mfr. Model # L1542P
  • Track Lighting Fixtures, Roundback Black Baffle Fixture Type, Suggested Lamp Type BR30, R30, PAR30, 75 Max....More

  • Category : Track Lighting Fixtures and Kits
Track Fixture, Odyssey, 50W, 12V
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Fixture, Odyssey, 50W, 12V Track Fixture, Odyssey, 50W, 12V
  • Item # 45DM61
  • Mfr. Model # R708WH
  • Track Fixture, Fixture Only, Odyssey Fixture Type, Suggested Lamp Type MR16, 50 Max. Wattage, 12 Lamp...More

  • Category : Track Lighting Fixtures and Kits
Track Fixture, Flare, 50W, 12V
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Fixture, Flare, 50W, 12V Track Fixture, Flare, 50W, 12V
  • Item # 45DM62
  • Mfr. Model # R709BL
  • Track Fixture, Fixture Only, Flare Fixture Type, Suggested Lamp Type MR16CG, 50 Max. Wattage, 12 Lamp...More

  • Category : Track Lighting Fixtures and Kits
Track Fixture, Bell, 50W, 120V
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Fixture, Bell, 50W, 120V Track Fixture, Bell, 50W, 120V
  • Item # 45DM94
  • Mfr. Model # R718BZ
  • Track Fixture, Fixture Only, Bell Fixture Type, Suggested Lamp Type PAR16, MR16 GU10, 50 Max. Wattage, 120...More

  • Category : Track Lighting Fixtures and Kits
Track Fixture, Cast Cube, 50W, 12V
Track Fixture, Barn Doors, 50W, 12V
Track Fixture, Flare, 50W, 12V
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Fixture, Flare, 50W, 12V Track Fixture, Flare, 50W, 12V
  • Item # 45DM64
  • Mfr. Model # R709SC
  • Track Fixture, Fixture Only, Flare Fixture Type, Suggested Lamp Type MR16CG, 50 Max. Wattage, 12 Lamp...More

  • Category : Track Lighting Fixtures and Kits
Track Fixture, Trumpet, 50W, 12V
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Fixture, Trumpet, 50W, 12V Track Fixture, Trumpet, 50W, 12V
  • Item # 45DM52
  • Mfr. Model # R706SC
  • Track Fixture, Fixture Only, Trumpet Fixture Type, Suggested Lamp Type MR16, 50 Max. Wattage, 12 Lamp...More

  • Category : Track Lighting Fixtures and Kits
Track Fixture, Cast Cube, 50W, 12V
Track Fixture, Rocket, 50W, 12V
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Fixture, Rocket, 50W, 12V Track Fixture, Rocket, 50W, 12V
  • Item # 45DM54
  • Mfr. Model # R707BL
  • Track Fixture, Fixture Only, Rocket Fixture Type, Suggested Lamp Type MR16CG, 50 Max. Wattage, 12 Lamp...More

  • Category : Track Lighting Fixtures and Kits
Track Fixture, Odyssey, 50W, 12V
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Fixture, Odyssey, 50W, 12V Track Fixture, Odyssey, 50W, 12V
  • Item # 45DM58
  • Mfr. Model # R708BL
  • Track Fixture, Fixture Only, Odyssey Fixture Type, Suggested Lamp Type MR16, 50 Max. Wattage, 12 Lamp...More

  • Category : Track Lighting Fixtures and Kits
Track Fixture, Barn Doors, 50W, 12V
Track Fixture, Trumpet, 50W, 12V
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Fixture, Trumpet, 50W, 12V Track Fixture, Trumpet, 50W, 12V
  • Item # 45DM51
  • Mfr. Model # R706BZ
  • Track Fixture, Fixture Only, Trumpet Fixture Type, Suggested Lamp Type MR16, 50 Max. Wattage, 12 Lamp...More

  • Category : Track Lighting Fixtures and Kits
Track Fixture, Step Glass, 50W, 12V
Gimbal Trackhead,LED/Halogen
Construction Recessed Housing
  • TM

    Grainger Choice

  • LUMAPRO
  • Construction Recessed Housing Construction Recessed Housing
  • Item # 10F249
  • Mfr. Model # 10F249
  • Recessed Lighting Housing, New Construction, IC Insulation Type, Construction Recessed Housing, 75 Max....More

  • Category : Recessed Lighting Housings and Kits
Sloped Recessed Trim, 6in, Black Baffle
Sloped Recessed Trim, 6in, Black Baffle
  • JUNO LIGHTING GROUP - JUNO RECESSED
  • Sloped Recessed Trim, 6in, Black Baffle Sloped Recessed Trim, 6in, Black Baffle
  • Item # 45DL61
  • Mfr. Model # 614B-WH
  • Sloped Recessed Trim, Open, Fits 6 In. Housing, Nominal Aperture Size 6 In., For Use With Mfr. No....More

  • Category : Recessed Lighting Trims
Recessed Trim, 5in, Aluminum Reflector
  • JUNO LIGHTING GROUP - JUNO RECESSED
  • Recessed Trim, 5in, Aluminum Reflector Recessed Trim, 5in, Aluminum Reflector
  • Item # 45DL55
  • Mfr. Model # 204C-WH
  • Recessed Trim, Open, Fits 5 In. Housing, Nominal Aperture Size 5 In., For Use With Mfr. No. IC20LEDG4-27K-1,...More

  • Category : Recessed Lighting Trims
Sloped Recessed Trim, 6in, White Baffle
  • JUNO LIGHTING GROUP - JUNO RECESSED
  • Sloped Recessed Trim, 6in, White Baffle Sloped Recessed Trim, 6in, White Baffle
  • Item # 45DL62
  • Mfr. Model # 614W-WH
  • Sloped Recessed Trim, Open, Fits 6 In. Housing, Nominal Aperture Size 6 In., For Use With Mfr. No....More

  • Category : Recessed Lighting Trims
Recessed Trim, 5in, Haze Alum Reflector
  • JUNO LIGHTING GROUP - JUNO RECESSED
  • Recessed Trim, 5in, Haze Alum Reflector Recessed Trim, 5in, Haze Alum Reflector
  • Item # 45DL56
  • Mfr. Model # 204HZ-WH
  • Recessed Trim, Open, Fits 5 In. Housing, Nominal Aperture Size 5 In., For Use With Mfr. No. IC20LEDG4-27K-1,...More

  • Category : Recessed Lighting Trims
Fixture,Track,75w Max
  • HALO
  • Fixture, Track, 75w Max Fixture,Track,75w Max
  • Item # 4XB49
  • Mfr. Model # L763P
  • Track Lighting Fixtures, Flatback Fixture Type, Suggested Lamp Type BR30, R30, PAR30, BR25, 100 Max. Wattage,...More

  • Category : Track Lighting Fixtures and Kits
Recessed,Square,8 In
  • HALO
  • Recessed, Square, 8 In Recessed,Square,8 In
  • Item # 4XB16
  • Mfr. Model # H1T
  • Recessed Lighting Housing, Square Non-IC, Lamp Type Incandescent, Max Wattage 100, For New Construction,...More

  • Category : Recessed Lighting Housings and Kits
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More