Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Track and Recessed Lighting Fixtures

21 results found that include 21 products

Results per page:  16 | 32 | 48
Recessed Trim,Shower
  • HALO
  • Recessed Trim, Shower Recessed Trim,Shower
  • Item # 4XA88
  • Mfr. Model # 170PS
  • Recessed Lighting Trim, Albalite Lens, Fits 6 In. Housings, For Use With 4XB20 to 4XB25, Showers, A19, 40W...More

  • Category : Recessed Lighting Trims
Track Sticks,8 ft. Single Circuit
  • ACUITY LITHONIA
  • Track Sticks, 8 ft. Single Circuit Track Sticks,8 ft. Single Circuit
  • Item # 29YJ79
  • Mfr. Model # LT8 WH
  • Track Sticks, 8 ft. Single Circuit Track Section, Max. Amps 20, Color White, Length (In.) 92, Width (In.)...More

  • Category : Track Lighting Tracks and Connectors
Trim,Recessed Housing
  • HALO
  • Trim, Recessed Housing Trim,Recessed Housing
  • Item # 4XB62
  • Mfr. Model # 5010W
  • Recessed Housing Trim, Baffle, Color White Ring/White Baffle, Fits 5 In Housings, For Use With H5T, H5RT,...More

  • Category : Recessed Lighting Trims
Track Fixture Kit,120V,Bugle
  • TM

    Grainger Choice

  • LUMAPRO
  • Track Fixture Kit, 120V, Bugle Track Fixture Kit,120V,Bugle
  • Item # 10F171
  • Mfr. Model # 10F171
  • Track Lighting Kit, Bugle Fixture Type, Suggested Lamp Type PAR30, 75 Max. Wattage, 120 Lamp Voltage, White...More

  • Category : Track Lighting Fixtures and Kits
Track Section,4ft
  • HALO
  • Track Section, 4ft Track Section,4ft
  • Item # 4XB29
  • Mfr. Model # L651P
  • 4 FT Track Section, Track Lighting Section, Max. Amps 20, Color White, Length (In.) 44-1/8, Function Single...More

  • Category : Track Lighting Tracks and Connectors
Track Section, 6 ft, Black
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Section, 6 ft, Black Track Section, 6 ft, Black
  • Item # 45DN61
  • Mfr. Model # R6BL
  • Track Section,6Ft L , Single Circuit Track, Max. Amps 20, Color Black, Length (In.) 67-7/8, Width (In.)...More

  • Category : Track Lighting Tracks and Connectors
Track Fixture, Gimbal Ring, 50W, 12V
Track Fixture, Flared Gimbal, 120W, 120V
Track Section, 8 ft, Aluminum
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Section, 8 ft, Aluminum Track Section, 8 ft, Aluminum
  • Item # 45DN66
  • Mfr. Model # R8NA
  • Track Section,8Ft L , Single Circuit Track, Max. Amps 20, Color Silver, Length (In.) 91-7/8, Width (In.)...More

  • Category : Track Lighting Tracks and Connectors
Track Fixture, Glass Cone, 50W, 120V
Track Section, 8 ft, Silver
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Section, 8 ft, Silver Track Section, 8 ft, Silver
  • Item # 45DN67
  • Mfr. Model # R8SL
  • Track Section,8Ft L , Single Circuit Track, Max. Amps 20, Color Silver, Length (In.) 91-7/8, Width (In.)...More

  • Category : Track Lighting Tracks and Connectors
Track Fixture, Flared Step, 120W, 120V
Track Continuation Kit, Silver
Track Continuation Kit, Black
Gimbal Trackhead,LED/Halogen
Construction Recessed Housing
  • TM

    Grainger Choice

  • LUMAPRO
  • Construction Recessed Housing Construction Recessed Housing
  • Item # 10F239
  • Mfr. Model # 10F239
  • Recessed Lighting Housing, New Construction, IC Insulation Type, 4 In. Incandescent, 50 Max. Wattage, Number...More

  • Category : Recessed Lighting Housings and Kits
Track Section, 6 ft, White
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Section, 6 ft, White Track Section, 6 ft, White
  • Item # 45DN64
  • Mfr. Model # R6WH
  • Track Section,6Ft L , Single Circuit Track, Max. Amps 20, Color White, Length (In.) 67-7/8, Width (In.)...More

  • Category : Track Lighting Tracks and Connectors
Recessed Lighting Housing,Incand,White
Trim,Recessed Housing
  • HALO
  • Trim, Recessed Housing Trim,Recessed Housing
  • Item # 4XA97
  • Mfr. Model # 498W
  • Recessed Housing Trim, Coilex Baffle, Color White Ring/White Baffle, Fits 6 In Slope Housings, For Use With...More

  • Category : Recessed Lighting Trims
Fixture,Track,300w Max
  • HALO
  • Fixture, Track, 300w Max Fixture,Track,300w Max
  • Item # 4XB44
  • Mfr. Model # L700P
  • Track Lighting Fixtures, Universal Fixture Type, Suggested Lamp Type R, PAR38, 300 Max. Wattage, 120 Lamp...More

  • Category : Track Lighting Fixtures and Kits
Cord and Plug Connector 3-Wire , Black
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More