Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Track and Recessed Lighting Fixtures

33 results found that include 33 products

Results per page:  16 | 32 | 48
Trim,Recessed Housing
  • HALO
  • Trim, Recessed Housing Trim,Recessed Housing
  • Item # 4XA91
  • Mfr. Model # 310W
  • Recessed Housing Trim, Coilex Baffle, Color White Ring/White Baffle, Fits 6 In Housings, For Use With...More

  • Category : Recessed Lighting Trims
Recessed Housing,6 In
  • HALO
  • Recessed Housing, 6 In Recessed Housing,6 In
  • Item # 4XB23
  • Mfr. Model # H7RICT
  • Recessed Lighting Housing, IC/Non-IC, Lamp Type Incandescent, Max Wattage 75, For Remodeling, Direct Burial...More

  • Category : Recessed Lighting Housings and Kits
Trim,Recessed Housing
  • HALO
  • Trim, Recessed Housing Trim,Recessed Housing
  • Item # 4XA93
  • Mfr. Model # 410P
  • Recessed Housing Trim, Coilex Baffle, Color White Ring/Black Baffle, Fits 6 In Housings, For Use With H7T,...More

  • Category : Recessed Lighting Trims
Recessed Light Housing
  • TM

    Grainger Choice

  • LUMAPRO
  • Recessed Light Housing Recessed Light Housing
  • Item # 5TP93
  • Mfr. Model # 5TP93
  • Recessed Light Housing Kit, Trim Style Baffle, Diameter 6 1/8 (7 1/4 with Trim) Inches, Housing Non IC, Trim...More

  • Category : Recessed Lighting Housings and Kits
Track Fixture, Flared Step, 50W, 120V
Remodel Recessed Housing
  • TM

    Grainger Choice

  • LUMAPRO
  • Remodel Recessed Housing Remodel Recessed Housing
  • Item # 10F250
  • Mfr. Model # 10F250
  • Recessed Lighting Housing, Remodel, IC Insulation Type, Remodel Recessed Housing, 75 Max. Wattage, Number of...More

  • Category : Recessed Lighting Housings and Kits
Fixture,Track,75w,120v
  • TM

    Grainger Choice

  • LUMAPRO
  • Fixture, Track, 75w, 120v Fixture,Track,75w,120v
  • Item # 5TP85
  • Mfr. Model # 5TP85
  • Track Lighting Fixtures and Kits, Kits, Universal Fixture Type, Suggested Lamp Type R30, BR30, PAR30, 75 Max....More

  • Category : Track Lighting Fixtures and Kits
Track Section, 4 ft, White
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Section, 4 ft, White Track Section, 4 ft, White
  • Item # 45DN60
  • Mfr. Model # R4WH
  • Track Section,4Ft L , Single Circuit Track, Max. Amps 20, Color White, Length (In.) 43-7/8, Width (In.)...More

  • Category : Track Lighting Tracks and Connectors
Connector,End,20 A
Trim,Recessed Housing
  • HALO
  • Trim, Recessed Housing Trim,Recessed Housing
  • Item # 4XA90
  • Mfr. Model # 310P
  • Recessed Housing Trim, Coilex Baffle, Color White Ring/Black Baffle, Fits 6 In Housings, For Use With...More

  • Category : Recessed Lighting Trims
Track Sticks,4 ft. Single Circuit
  • ACUITY LITHONIA
  • Track Sticks, 4 ft. Single Circuit Track Sticks,4 ft. Single Circuit
  • Item # 29YJ77
  • Mfr. Model # LT4 WH
  • Track Sticks, 4 ft. Single Circuit Track Section, Max. Amps 20, Color White, Length (In.) 44, Width (In.)...More

  • Category : Track Lighting Tracks and Connectors
Track Section, 4 ft, Black
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Section, 4 ft, Black Track Section, 4 ft, Black
  • Item # 45DN57
  • Mfr. Model # R4BL
  • Track Section,4Ft L , Single Circuit Track, Max. Amps 20, Color Black, Length (In.) 43-7/8, Width (In.)...More

  • Category : Track Lighting Tracks and Connectors
Track Fixture, Flared Gimbal, 50W, 120V
Track Fixture, Round Back Cylinder, 120V
Track Fixture, Step Cylinder, 50W, 120V
Track Fixture, Round Back Cylinder, 120V
Track Fixture, Step Cylinder, 75W, 120V
Track Fixture, Flared Gimbal, 50W, 120V
Track Section, 4 ft, Silver
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Section, 4 ft, Silver Track Section, 4 ft, Silver
  • Item # 45DN59
  • Mfr. Model # R4SL
  • Track Section,4Ft L , Single Circuit Track, Max. Amps 20, Color Silver, Length (In.) 43-7/8, Width (In.)...More

  • Category : Track Lighting Tracks and Connectors
Track Fixture, Open Back Spot, 120W,120V
Track Fixture, Step Cylinder, 75W, 120V
Track Section, 4 ft, Aluminum
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Section, 4 ft, Aluminum Track Section, 4 ft, Aluminum
  • Item # 45DN58
  • Mfr. Model # R4NA
  • Track Section,4Ft L , Single Circuit Track, Max. Amps 20, Color Silver, Length (In.) 43-7/8, Width (In.)...More

  • Category : Track Lighting Tracks and Connectors
Track Fixture, Open Back Spot, 120W,120V
Track Kit, Step Cylinder, 75W,120V
Track Kit, Round Back,75W,120V
Recessed Light Housing
  • TM

    Grainger Choice

  • LUMAPRO
  • Recessed Light Housing Recessed Light Housing
  • Item # 5TP92
  • Mfr. Model # 5TP92
  • Recessed Light Housing Kit, Trim Style Baffle, Diameter 6 1/8 (7 1/4 with Trim) Inches, Housing Non IC, Trim...More

  • Category : Recessed Lighting Housings and Kits
Track Fixture, Step Cylinder, 75W, 120V
Connector,Plug-In,20 A
Track Fixture, Round Back Cylinder, 120V
Track Fixture, Round Back Cylinder, 120V
Trim,Recessed Housing
  • HALO
  • Trim, Recessed Housing Trim,Recessed Housing
  • Item # 4XB66
  • Mfr. Model # 5001MB
  • Recessed Housing Trim, Baffle Splay, Color White Ring/Black Baffle, Fits 5 In Housings, For Use With H5T,...More

  • Category : Recessed Lighting Trims
Track Fixture, Flat Back, 75W, 120V
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Fixture, Flat Back, 75W, 120V Track Fixture, Flat Back, 75W, 120V
  • Item # 45DM01
  • Mfr. Model # R522W-WH
  • Track Fixture, Fixture Only, Flat Back Fixture Type, Suggested Lamp Type BR30, PAR30L, 75 Max. Wattage, 120...More

  • Category : Track Lighting Fixtures and Kits
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More