Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Track and Recessed Lighting Fixtures

26 Results Found that Include 26 Products

Results per page:  16 | 32 | 48
Outlet Box,T-Bar,20 A
Trim,Recessed Housing
  • HALO
  • Trim, Recessed Housing Trim,Recessed Housing
  • Item # 4XA83
  • Mfr. Model # 10P
  • Recessed Housing Trim, Square Albalite Lens, Color White, Fits 8 In Square Housings, For Use With H1IC, H1T,...More

  • Category : Recessed Lighting Trims
Trim,Recessed Housing
  • HALO
  • Trim, Recessed Housing Trim,Recessed Housing
  • Item # 4XA91
  • Mfr. Model # 310W
  • Recessed Housing Trim, Coilex Baffle, Color White Ring/White Baffle, Fits 6 In Housings, For Use With...More

  • Category : Recessed Lighting Trims
Track Section,4 Foot
Recessed Trim, 6in, White Baffle
  • JUNO LIGHTING GROUP - JUNO RECESSED
  • Recessed Trim, 6in, White Baffle Recessed Trim, 6in, White Baffle
  • Item # 45DL58
  • Mfr. Model # 24W-WH
  • Recessed Trim, Open, Fits 6 In. Housing, Nominal Aperture Size 6 In., For Use With Mfr. No. IC22LEDG4-27K-1,...More

  • Category : Recessed Lighting Trims
Recessed Housing,6 In
  • HALO
  • Recessed Housing, 6 In Recessed Housing,6 In
  • Item # 4XB24
  • Mfr. Model # H7RT
  • Recessed Lighting Housing, Non-IC, Lamp Type Incandescent, Max Wattage 150, For Remodeling, Number of Lamps...More

  • Category : Recessed Lighting Housings and Kits
Recessed Housing,6 In
  • HALO
  • Recessed Housing, 6 In Recessed Housing,6 In
  • Item # 4XB22
  • Mfr. Model # H7RICAT
  • Recessed Lighting Housing, IC/Non-IC Airtight, Lamp Type Incandescent, Max Wattage 75, For Remodeling, Direct...More

  • Category : Recessed Lighting Housings and Kits
Recessed Light Housing Kit
  • TM

    Grainger Choice

  • LUMAPRO
  • Recessed Light Housing Kit Recessed Light Housing Kit
  • Item # 10F254
  • Mfr. Model # 10F254
  • Recessed Lighting Housing Kit, New Construction and Remodel, IC Insulation Type, 6 In. Incandescent, White...More

  • Category : Recessed Lighting Housings and Kits
Recessed Trim, 6in, Black Baffle
  • JUNO LIGHTING GROUP - JUNO RECESSED
  • Recessed Trim, 6in, Black Baffle Recessed Trim, 6in, Black Baffle
  • Item # 45DL57
  • Mfr. Model # 24B-WH
  • Recessed Trim, Open, Fits 6 In. Housing, Nominal Aperture Size 6 In., For Use With Mfr. No. IC22LEDG4-27K-1,...More

  • Category : Recessed Lighting Trims
Connector,Flexible,20a
Trim,Recessed Housing
  • HALO
  • Trim, Recessed Housing Trim,Recessed Housing
  • Item # 4XA99
  • Mfr. Model # 78P
  • Recessed Housing Trim, Eyeball, Color White, Fits 6 In Housings, For Use With...More

  • Category : Recessed Lighting Trims
Adj. Connector, White
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Adj. Connector, White Adj. Connector, White
  • Item # 45DN22
  • Mfr. Model # R24WH
  • Adjustable Connector, Single Circuit Track, Color White, Length (In.) 2-3/4, Width (In.) 2-3/4, Function...More

  • Category : Track Lighting Tracks and Connectors
Track Fixture, Round Back Cylinder, 120V
Track Fixture, Round Back Cylinder, 120V
Conduit Feed, Silver
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Conduit Feed, Silver Conduit Feed, Silver
  • Item # 45DN33
  • Mfr. Model # R34SL
  • Conduit Feed, Single Circuit Track, Color Silver, Length (In.) 3, Width (In.) 1-3/8, Function Power Feed...More

  • Category : Track Lighting Tracks and Connectors
Track Section, 2 ft, Aluminum
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Section, 2 ft, Aluminum Track Section, 2 ft, Aluminum
  • Item # 45DN54
  • Mfr. Model # R2NA
  • Track Section,2Ft L , Single Circuit Track, Max. Amps 20, Color Silver, Length (In.) 19-7/8, Width (In.)...More

  • Category : Track Lighting Tracks and Connectors
Track Fixture, Step Cylinder, 50W, 120V
Track Fixture, Step Cylinder, 50W, 120V
Track Section, 2 ft, Silver
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Section, 2 ft, Silver Track Section, 2 ft, Silver
  • Item # 45DN55
  • Mfr. Model # R2SL
  • Track Section,2Ft L , Single Circuit Track, Max. Amps 20, Color Silver, Length (In.) 19-7/8, Width (In.)...More

  • Category : Track Lighting Tracks and Connectors
Conduit Feed, Black
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Conduit Feed, Black Conduit Feed, Black
  • Item # 45DN32
  • Mfr. Model # R34BL
  • Conduit Feed, Single Circuit Track, Color Black, Length (In.) 3, Width (In.) 1-3/8, Function Power Feed...More

  • Category : Track Lighting Tracks and Connectors
Track Section, 2 ft, Black
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Section, 2 ft, Black Track Section, 2 ft, Black
  • Item # 45DN53
  • Mfr. Model # R2BL
  • Track Section,2Ft L , Single Circuit Track, Max. Amps 20, Color Black, Length (In.) 19-7/8, Width (In.)...More

  • Category : Track Lighting Tracks and Connectors
Conduit Feed, White
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Conduit Feed, White Conduit Feed, White
  • Item # 45DN34
  • Mfr. Model # R34WH
  • Conduit Feed, Single Circuit Track, Color White, Length (In.) 3, Width (In.) 1-3/8, Function Power Feed...More

  • Category : Track Lighting Tracks and Connectors
Adj. Connector, Black
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Adj. Connector, Black Adj. Connector, Black
  • Item # 45DN20
  • Mfr. Model # R24BL
  • Adjustable Connector, Single Circuit Track, Color Black, Length (In.) 2-3/4, Width (In.) 2-3/4, Function...More

  • Category : Track Lighting Tracks and Connectors
Recessed Housing,5 In
  • HALO
  • Recessed Housing, 5 In Recessed Housing,5 In
  • Item # 4XB59
  • Mfr. Model # H5ICAT
  • Recessed Lighting Housing, IC/Non-IC Airtight, Lamp Type Incandescent, Max Wattage 75, For New Construction,...More

  • Category : Recessed Lighting Housings and Kits
Track Section, 2 ft, White
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Section, 2 ft, White Track Section, 2 ft, White
  • Item # 45DN56
  • Mfr. Model # R2WH
  • Track Section,2Ft L , Single Circuit Track, Max. Amps 20, Color White, Length (In.) 19-7/8, Width (In.)...More

  • Category : Track Lighting Tracks and Connectors
Recessed Housing,5 In
  • HALO
  • Recessed Housing, 5 In Recessed Housing,5 In
  • Item # 4XB57
  • Mfr. Model # H5T
  • Recessed Lighting Housing, Non-IC, Lamp Type Incandescent, Max Wattage 75, For New Construction, Number of...More

  • Category : Recessed Lighting Housings and Kits
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More