Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Track and Recessed Lighting Fixtures

26 Results Found that Include 26 Products

Results per page:  16 | 32 | 48
Recessed Trim,Alabite Lens
  • TM

    Grainger Choice

  • LUMAPRO
  • Recessed Trim, Alabite Lens Recessed Trim,Alabite Lens
  • Item # 10F218
  • Mfr. Model # 10F218
  • Recessed Lighting Trim, Alabite Lens, Fits 6 In. Housing, For Use With 10F247, 10F248, 10F249, 10F250,...More

  • Category : Recessed Lighting Trims
Recessed Housing,6 In
  • HALO
  • Recessed Housing, 6 In Recessed Housing,6 In
  • Item # 4XB20
  • Mfr. Model # H7ICAT
  • Recessed Lighting Housing, IC/Non-IC Airtight, Lamp Type Incandescent, Max Wattage 75, For New Construction,...More

  • Category : Recessed Lighting Housings and Kits
Connector,End,20 A
Fixture,Track,75w,120v
  • TM

    Grainger Choice

  • LUMAPRO
  • Fixture, Track, 75w, 120v Fixture,Track,75w,120v
  • Item # 5TP79
  • Mfr. Model # 5TP79
  • Track Lighting Fixtures, Fixture Only, Step Fixture Type, Suggested Lamp Type A19, R30, BR30, PAR30, PAR30L,...More

  • Category : Track Lighting Fixtures and Kits
Construction Recessed Housing
  • TM

    Grainger Choice

  • LUMAPRO
  • Construction Recessed Housing Construction Recessed Housing
  • Item # 10F240
  • Mfr. Model # 10F240
  • Recessed Lighting Housing, New Construction, Non-IC Insulation Type, 4 In. Incandescent, 60 Max. Wattage,...More

  • Category : Recessed Lighting Housings and Kits
Live End Connector, Black
Live End Connector, White
Recessed Trim,Clear Diffuse,Narrow Flng
Trim,Recessed Housing
  • HALO
  • Trim, Recessed Housing Trim,Recessed Housing
  • Item # 4XA90
  • Mfr. Model # 310P
  • Recessed Housing Trim, Coilex Baffle, Color White Ring/Black Baffle, Fits 6 In Housings, For Use With...More

  • Category : Recessed Lighting Trims
Connector,End,20 A
Trim,Recessed Housing
  • HALO
  • Trim, Recessed Housing Trim,Recessed Housing
  • Item # 4XB65
  • Mfr. Model # 5001P
  • Recessed Housing Trim, Baffle Splay, Color White Ring/White Baffle, Fits 5 In Housings, For Use With H5T,...More

  • Category : Recessed Lighting Trims
Recessed Trim, 5in, White Baffle
  • JUNO LIGHTING GROUP - JUNO RECESSED
  • Recessed Trim, 5in, White Baffle Recessed Trim, 5in, White Baffle
  • Item # 45DL54
  • Mfr. Model # 205W-WH
  • Recessed Trim, Open, Fits 5 In. Housing, Nominal Aperture Size 5 In., For Use With Mfr. No. IC20LEDG4-27K-1,...More

  • Category : Recessed Lighting Trims
Recessed Housing,6 In
  • HALO
  • Recessed Housing, 6 In Recessed Housing,6 In
  • Item # 4XB25
  • Mfr. Model # H7T
  • Recessed Lighting Housing, Non-IC, Lamp Type Incandescent, Max Wattage 150, For New Construction, Number of...More

  • Category : Recessed Lighting Housings and Kits
Live End Connector, Silver
End Feed Connector and J-Box Cover,Silvr
Floating Connector, Silver
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Floating Connector, Silver Floating Connector, Silver
  • Item # 45DN30
  • Mfr. Model # R29SL
  • Floating Connector, Single Circuit Track, Color Silver, Length (In.) 4-1/2, Width (In.) 4-1/2, Function...More

  • Category : Track Lighting Tracks and Connectors
Recessed Trim,Elbow
  • TM

    Grainger Choice

  • LUMAPRO
  • Recessed Trim, Elbow Recessed Trim,Elbow
  • Item # 10F208
  • Mfr. Model # 10F208
  • Recessed Lighting Trim, Elbow, Fits 4 In. Housing, For Use With 10F242, MR16 Lamp Type, Description/Special...More

  • Category : Recessed Lighting Trims
Fixture,Track,75 W
  • TM

    Grainger Choice

  • LUMAPRO
  • Fixture, Track, 75 W Fixture,Track,75 W
  • Item # 5TP84
  • Mfr. Model # 5TP84
  • Track Lighting Fixtures, Fixture Only, Universal Fixture Type, Suggested Lamp Type R30, BR30, PAR30, 75 Max....More

  • Category : Track Lighting Fixtures and Kits
Construction Recessed Housing
  • TM

    Grainger Choice

  • LUMAPRO
  • Construction Recessed Housing Construction Recessed Housing
  • Item # 10F243
  • Mfr. Model # 10F243
  • Recessed Lighting Housing, New Construction, IC Insulation Type, Construction Recessed Housing, 75 Max....More

  • Category : Recessed Lighting Housings and Kits
Fixture,Track,75w,120v
  • TM

    Grainger Choice

  • LUMAPRO
  • Fixture, Track, 75w, 120v Fixture,Track,75w,120v
  • Item # 5TP80
  • Mfr. Model # 5TP80
  • Track Lighting Fixtures, Fixture Only, Roundback Fixture Type, Suggested Lamp Type BR30, 75 Max. Wattage, 120...More

  • Category : Track Lighting Fixtures and Kits
Monopoint Adapter, White
Floating Electric Feed, White
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Floating Electric Feed, White Floating Electric Feed, White
  • Item # 45DN31
  • Mfr. Model # R29WH
  • Floating Electric Feed, Single Circuit Track, Color White, Length (In.) 4-1/2, Width (In.) 4-1/2, Function...More

  • Category : Track Lighting Tracks and Connectors
Floating Electric Feed, Black
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Floating Electric Feed, Black Floating Electric Feed, Black
  • Item # 45DN29
  • Mfr. Model # R29BL
  • Floating Electric Feed, Single Circuit Track, Color Black, Length (In.) 4-1/2, Width (In.) 4-1/2, Function...More

  • Category : Track Lighting Tracks and Connectors
Recessed Trim, 5in, Black Baffle
  • JUNO LIGHTING GROUP - JUNO RECESSED
  • Recessed Trim, 5in, Black Baffle Recessed Trim, 5in, Black Baffle
  • Item # 45DL53
  • Mfr. Model # 205B-WH
  • Recessed Trim, Open, Fits 5 In. Housing, Nominal Aperture Size 5 In., For Use With Mfr. No. IC20LEDG4-27K-1,...More

  • Category : Recessed Lighting Trims
Trim,Recessed Housing
  • HALO
  • Trim, Recessed Housing Trim,Recessed Housing
  • Item # 4XA86
  • Mfr. Model # 1493W
  • Recessed Housing Trim, Coilex Baffle, Color White, Fits 4 In Low Voltage Housings, For Use With H1499IC,...More

  • Category : Recessed Lighting Trims
Monopoint Adapter, Black
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More