Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Tracing Dyes

39 products found

Discover our line of tracing dyes for the plumbing industry. They provide fast and easy solutions for discovering the liquid content of questionable waters. Our dye tracer liquids help with color coding and detecting leaks. We also provide other dye tracing products like dye tracer tablets and dye tracer powder. Use them in piping systems, lakes, reservoirs, septic tanks and other water bodies.Close

Filter Results By

Viewing as

List
  • Color Coding Dye, Red, 4 oz.

    Brand
    KINGSCOTE
    Item #
    45H150
    Mfr. Model #
    506250-R4
    Color Coding Dye, Red, 4 oz.
    Web Price $21.40 / each
  • Dye Tracer Tablet, Fl Yellow/Green, PK200

    Brand
    BRIGHT DYES
    Item #
    9ACZ5
    Mfr. Model #
    101101
    Dye Tracer Tablet, Fl Yellow/Green, PK200
    Web Price $81.50 / pkg. of 200
  • Dye Tracer Tablet, Red, PK200

    Brand
    BRIGHT DYES
    Item #
    9LEP0
    Mfr. Model #
    101100
    Dye Tracer Tablet, Red, PK200
    Web Price $69.25 / pkg. of 200
  • Dye Tracer Tablet, Blue, PK200

    Brand
    BRIGHT DYES
    Item #
    9CH32
    Mfr. Model #
    101102
    Dye Tracer Tablet, Blue, PK200
    Web Price $70.00 / pkg. of 200
  • Dye Tracer Liquid, Red, 1 Pint

    Brand
    BRIGHT DYES
    Item #
    8NDU0
    Mfr. Model #
    106053-01P
    Dye Tracer Liquid, Red, 1 Pint
    Web Price $56.75 / each
  • Dye Tracer Powder, Fluorescent Red, 1 lb

    Brand
    BRIGHT DYES
    Item #
    9DTY7
    Mfr. Model #
    105403
    Dye Tracer Powder, Fluorescent Red, 1 lb
    Web Price $203.50 / each
  • Dye Tracer Liquid, Blue, 1 Gallon

    Brand
    KINGSCOTE
    Item #
    9AH66
    Mfr. Model #
    206002-01G
    Dye Tracer Liquid, Blue, 1 Gallon
    Web Price $58.75 / each
  • Dye Tracer Liquid, Yellow/Green, 1 Pint

    Brand
    BRIGHT DYES
    Item #
    8ACL5
    Mfr. Model #
    106001-01P 9'S
    Dye Tracer Liquid, Yellow/Green, 1 Pint
    Web Price $24.90 / each
  • Dye Tracer Powder, Flt Yellow/Green, 1 lb

    Brand
    BRIGHT DYES
    Item #
    8CV78
    Mfr. Model #
    105001
    Dye Tracer Powder, Flt Yellow/Green, 1 lb
    Web Price $155.00 / each
  • Leak Detection Dye, Red Fluorescent, 4 oz

    Brand
    KINGSCOTE
    Item #
    45H151
    Mfr. Model #
    506250-RF4
    Leak Detection Dye, Red Fluorescent,  4 oz
    Web Price $61.75 / each
  • Color Coding Dye, Blue, 4 oz.

    Brand
    KINGSCOTE
    Item #
    45H153
    Mfr. Model #
    506250-B4
    Color Coding Dye, Blue, 4 oz.
    Web Price $33.40 / each
  • Dye Tracer Wax Donuts, Red, 32 oz

    Brand
    BRIGHT DYES
    Item #
    8XEX3
    Mfr. Model #
    104043
    Dye Tracer Wax Donuts, Red, 32 oz
    Web Price $226.50 / each
  • Dye Tracer Liquid, Yellow/Green, 1 Gallon

    Brand
    BRIGHT DYES
    Item #
    8TNY0
    Mfr. Model #
    106001-01G
    Dye Tracer Liquid, Yellow/Green, 1 Gallon
    Web Price $122.50 / each
  • Dye Tracer Tablet, Fl Blue, PK200

    Brand
    BRIGHT DYES
    Item #
    8C444
    Mfr. Model #
    101105
    Dye Tracer Tablet, Fl Blue, PK200
    Web Price $78.00 / pkg. of 200
  • Dye Tracer Liquid, Blue, 1 Gallon

    Brand
    BRIGHT DYES
    Item #
    9JY17
    Mfr. Model #
    106002-01G
    Dye Tracer Liquid, Blue, 1 Gallon
    Web Price $179.50 / each
  • Dye Tracer Tablet, Fl Orange, PK200

    Brand
    BRIGHT DYES
    Item #
    8UL06
    Mfr. Model #
    101106
    Dye Tracer Tablet, Fl Orange, PK200
    Web Price $52.00 / pkg. of 200
  • Color Coding Dye, Yellow, 4 oz.

    Brand
    KINGSCOTE
    Item #
    45H152
    Mfr. Model #
    506250-Y4
    Color Coding Dye, Yellow, 4 oz.
    Web Price $27.40 / each
  • Dye Tracer Liquid, Red, 1 Gallon

    Brand
    BRIGHT DYES
    Item #
    8C445
    Mfr. Model #
    106000-01G
    Dye Tracer Liquid, Red, 1 Gallon
    Web Price $177.50 / each
  • Dye Tracer Tablet, Fl Red, PK200

    Brand
    BRIGHT DYES
    Item #
    8ACL4
    Mfr. Model #
    101103
    Dye Tracer Tablet, Fl Red, PK200
    Web Price $82.75 / pkg. of 200
  • Dye Tracer Liquid, Orange, 1 Pint

    Brand
    BRIGHT DYES
    Item #
    8XEX8
    Mfr. Model #
    106006-01P
    Dye Tracer Liquid, Orange, 1 Pint
    Web Price $42.10 / each
  • Pond Dye, Blue, 5 gal.

    Brand
    KINGSCOTE
    Item #
    45H145
    Mfr. Model #
    206002 -05G
    Pond Dye, Blue, 5 gal.
    Web Price $257.00 / each
  • Pond Dye, Blue/Green, 4 oz, PK4

    Brand
    KINGSCOTE
    Item #
    45H148
    Mfr. Model #
    205002-01TBG
    Pond Dye, Blue/Green, 4 oz, PK4
    Web Price $59.25 / pkg. of 4
  • Pond Dye Bag, Blue, Pk4

    Brand
    KINGSCOTE
    Item #
    9MFP3
    Mfr. Model #
    205002-01TAG
    Pond Dye Bag, Blue, Pk4
    Web Price $61.50 / pkg. of 4
  • Dye Tracer Cake, Red, 1.25 oz

    Brand
    KINGSCOTE
    Item #
    9VZJ8
    Mfr. Model #
    102003
    Dye Tracer Cake, Red, 1.25 oz
    Web Price $17.30 / each
  • Dye Tracer Cake, Yellow/Green, 1.25 oz

    Brand
    KINGSCOTE
    Item #
    8C364
    Mfr. Model #
    102001
    Dye Tracer Cake, Yellow/Green, 1.25 oz
    Web Price $13.10 / each
  • Dye Tracer Liquid, Red, 1 Gallon

    Brand
    BRIGHT DYES
    Item #
    8RF22
    Mfr. Model #
    106053-01G
    Dye Tracer Liquid, Red, 1 Gallon
    Web Price $299.50 / each
  • Dye Tracer Powder, Fluorescent Blue, 1 lb

    Brand
    BRIGHT DYES
    Item #
    8ZE47
    Mfr. Model #
    105005
    Dye Tracer Powder, Fluorescent Blue, 1 lb
    Web Price $215.50 / each
  • Dye Tracer Wax Donuts, Yellow/Green, 32 oz

    Brand
    BRIGHT DYES
    Item #
    9HVA9
    Mfr. Model #
    104041
    Dye Tracer Wax Donuts, Yellow/Green, 32 oz
    Web Price $201.50 / each
  • Dye Wax Cone, Fl Yellow/Green, 4.5 oz, PK6

    Brand
    BRIGHT DYES
    Item #
    9HZ73
    Mfr. Model #
    103061
    Dye Wax Cone, Fl Yellow/Green, 4.5 oz, PK6
    Web Price $208.50 / pkg. of 6
  • Dye Wax Cone, Fluorescent Red, 4.5 oz, PK6

    Brand
    BRIGHT DYES
    Item #
    8CPG4
    Mfr. Model #
    103063
    Dye Wax Cone, Fluorescent Red, 4.5 oz, PK6
    Web Price $304.50 / pkg. of 6
  • Dye Tracer Cake, Red, 1.25 oz, PK10

    Brand
    BRIGHT DYES
    Item #
    8D634
    Mfr. Model #
    102000
    Dye Tracer Cake, Red, 1.25 oz, PK10
    Web Price $153.00 / pkg. of 10
  • Dye Wax Cone, Red, 4.5 oz, PK6

    Brand
    BRIGHT DYES
    Item #
    9KAD0
    Mfr. Model #
    103060
    Dye Wax Cone, Red, 4.5 oz, PK6
    Web Price $191.50 / pkg. of 6
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More