Skip Content

TRACEABLE

142 products found

Filter Results By

Viewing as

List
  • Digital Therm, Refrigerator/Freezer

    Brand
    TRACEABLE
    Item #
    3KTU9
    Mfr. Model #
    4127
    Digital Therm, Refrigerator/Freezer
    Web Price $53.25 / each
  • Digital Thermometer, Memory Monitoring

    Brand
    TRACEABLE
    Item #
    6KDZ8
    Mfr. Model #
    4048
    Digital Thermometer, Memory Monitoring
    Web Price $50.00 / each
  • Stopwatch, Traceable, Digital NIST

    Brand
    TRACEABLE
    Item #
    4YMT7
    Mfr. Model #
    1043
    Stopwatch,Traceable,Digital NIST
    Web Price $12.95 / each
  • Countdown Timer, 1-1/3 In. LCD

    Brand
    TRACEABLE
    Item #
    8GHH3
    Mfr. Model #
    5011
    Countdown Timer,1-1/3 In. LCD
    Web Price $18.65 / each
  • Stopwatch, 23:59:59 Timing Range

    Brand
    TRACEABLE
    Item #
    9DUY3
    Mfr. Model #
    1042
    Stopwatch,23:59:59 Timing Range
    Web Price $25.40 / each
  • Timer, Alarm, Visual, 9999 Minute, 3 x 2 x 5

    Brand
    TRACEABLE
    Item #
    8UZJ6
    Mfr. Model #
    8196
    Timer,Alarm,Visual,9999 Minute,3 x 2 x 5
    Web Price $12.60 / each
  • Count Down Timer, 2 1/2 Hx2 1/2 Wx1/2 D

    Brand
    TRACEABLE
    Item #
    4YMT6
    Mfr. Model #
    5028
    Count Down Timer,2 1/2 Hx2 1/2 Wx1/2 D
    Web Price $21.15 / each
  • Flip-Open Pocket Thermometer, -58 to 572

    Brand
    TRACEABLE
    Item #
    3KGL8
    Mfr. Model #
    4372
    Flip-Open Pocket Thermometer,-58 to 572
    Web Price $49.50 / each
  • Hygrometer Masons, Temp Range 10 to 122 F

    Brand
    TRACEABLE
    Item #
    3LYP6
    Mfr. Model #
    3LYP6
    Hygrometer Masons,Temp Range 10 to 122 F
    Web Price $20.20 / each
  • Digital Therm, High-accuracy Refrig

    Brand
    TRACEABLE
    Item #
    6KEC0
    Mfr. Model #
    4240
    Digital Therm,  High-accuracy Refrig
    Web Price $81.75 / each
  • Thermistor Thrmom, -58 to 500F, Digital

    Brand
    TRACEABLE
    Item #
    3KGN1
    Mfr. Model #
    4152
    Thermistor Thrmom,-58 to 500F,Digital
    Web Price $78.50 / each
  • Pocket Timer, Analog, 60 Min.

    Brand
    TRACEABLE
    Item #
    8F540
    Mfr. Model #
    1092
    Pocket Timer,Analog,60 Min.
    Web Price $12.70 / each
  • Infrared Thermometer, Laser Sighting: Single Dot, -27° to 428° Temp. Range (F)

    Brand
    TRACEABLE
    Item #
    9R169
    Mfr. Model #
    4480
    Infrared Thermometer, Laser Sighting: Single Dot, -27°
    Web Price $38.80 / each
  • Jumbo Timer, 1 In, LCD

    Brand
    TRACEABLE
    Item #
    8PGN6
    Mfr. Model #
    5022
    Jumbo Timer,1 In,LCD
    Web Price $31.00 / each
  • Multi-Colored Timer, 5/8 In. LCD

    Brand
    TRACEABLE
    Item #
    8XFF0
    Mfr. Model #
    5012
    Multi-Colored Timer,5/8 In. LCD
    Web Price $28.50 / each
  • Countdown Timer Controller

    Brand
    TRACEABLE
    Item #
    8TM03
    Mfr. Model #
    5095
    Countdown Timer Controller
    Web Price $60.00 / each
  • Wireless Remote Sensor, -50 to 70 deg. C

    Brand
    TRACEABLE
    Item #
    3KGN7
    Mfr. Model #
    4116
    Wireless Remote Sensor,-50 to 70 deg. C
    Web Price $51.50 / each
  • Digital Therm, Dual

    Brand
    TRACEABLE
    Item #
    6KED2
    Mfr. Model #
    4307
    Digital Therm, Dual
    Web Price $33.80 / each
  • 1-Input Type K Mini-Type Thermocouple Thermometer

    Brand
    TRACEABLE
    Item #
    3KGN3
    Mfr. Model #
    4015
    1-Input Type K Mini-Type Thermocouple Thermometer
    Web Price $144.50 / each
  • Thermistor Thermometer, 1 Input

    Brand
    TRACEABLE
    Item #
    3KME4
    Mfr. Model #
    4373
    Thermistor Thermometer,1 Input
    Web Price $45.30 / each
  • Miniature Data Logger, LCD Display

    Brand
    TRACEABLE
    Item #
    40GR95
    Mfr. Model #
    6548
    Miniature Data Logger,LCD Display
    Web Price $53.50 / each
  • Alarm Timer/Stopwatch, Accuracy 0.01 Pct

    Brand
    TRACEABLE
    Item #
    9CVA4
    Mfr. Model #
    5020
    Alarm Timer/Stopwatch,Accuracy 0.01 Pct
    Web Price $61.50 / each
  • Clock Analog Hygrometer, -34 to 116 F

    Brand
    TRACEABLE
    Item #
    9UDK0
    Mfr. Model #
    1079
    Clock Analog Hygrometer,-34 to 116 F
    Web Price $93.00 / each
  • Thermistor Thrmetr, -58 to 572F, Digital

    Brand
    TRACEABLE
    Item #
    3KTW3
    Mfr. Model #
    4039
    Thermistor Thrmetr,-58 to 572F,Digital
    Web Price $53.25 / each
  • Digital Thermometer, Sentry C

    Brand
    TRACEABLE
    Item #
    3KGL4
    Mfr. Model #
    4121
    Digital Thermometer, Sentry  C
    Web Price $44.40 / each
  • Digital Thermometer, 23 to 122 Degree F

    Brand
    TRACEABLE
    Item #
    9RXV2
    Mfr. Model #
    1072
    Digital Thermometer,23 to 122 Degree F
    Web Price $85.25 / each
  • Digital Therm, Time/Date Max/Min Memory

    Brand
    TRACEABLE
    Item #
    6KEA2
    Mfr. Model #
    4105
    Digital Therm, Time/Date Max/Min Memory
    Web Price $39.00 / each
  • Digital Thermometer, 32-392 Degree F

    Brand
    TRACEABLE
    Item #
    3KND2
    Mfr. Model #
    4147
    Digital Thermometer,32-392 Degree F
    Web Price $43.00 / each
  • Digital Timer, 3/4 In. LCD, 2 Channels

    Brand
    TRACEABLE
    Item #
    9YAY2
    Mfr. Model #
    8212
    Digital Timer,3/4 In. LCD,2 Channels
    Web Price $23.20 / each
  • LED, Flash, Big Digit 2-Channel Timer

    Brand
    TRACEABLE
    Item #
    6KED8
    Mfr. Model #
    5017
    LED,Flash,Big Digit 2-Channel Timer
    Web Price $42.60 / each
  • Alarm Timer, 3/4 In. LCD

    Brand
    TRACEABLE
    Item #
    8RLR2
    Mfr. Model #
    5004
    Alarm Timer,3/4 In. LCD
    Web Price $32.30 / each
  • 12-1/2" Round Arabic Wall Clock, White Plastic Frame

    Brand
    TRACEABLE
    Item #
    8RM85
    Mfr. Model #
    1071
    12-1/2" Round Arabic Wall Clock, White Plastic Frame
    Web Price $38.60 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More